Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Data and Communication

43 Results Found that Include 73 Products

Results per page: 16 | 32 | 48
Test Set,TDR,Toner,Data Indicator
  • FLUKE NETWORKS
  • Test Set, TDR, Toner, Data IndicatorTest Set,TDR,Toner,Data Indicator
  • Item # 36T731
  • Mfr. Model # TS54-A-09-TDR
  • Test Set, Display Backlit LCD, Application VDV, Features SmartTone, Data Indication,DTMF Digit Grabbing,...More

Patch Panel,Cat 5e,Rack Mt,48 Port
  • PANDUIT
  • Patch Panel, Cat 5e, Rack Mt, 48 PortPatch Panel,Cat 5e,Rack Mt,48 Port
  • Item # 5ZVX7
  • Mfr. Model # DP485E88TGY
  • Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction CRS, Patch Panel,...More

Coaxial Cable,RG6,18AWG,Yellow,1000Ft
Coaxial Cable,RG6,18AWG,Green,1000Ft
Coaxial Cable,RG6,18AWG,Blue,1000Ft
Coaxial Cable,RG6,18AWG,Violet,1000Ft
Coaxial Cable,RG6,18AWG,Gray,1000Ft
Coaxial Cable,RG6,18AWG,Black,1000Ft
Coax Cable,RG6,1000',.270x.493 In, Black
  • CAROL
  • Coax Cable, RG6,1000', .270x.493 In, BlackCoax Cable,RG6,1000',.270x.493 In, Black
  • Item # 3NXL7
  • Mfr. Model # C8029.41.01
  • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 1000 Ft.,...More

Fiber Enclosure,Rack Mount,3U
  • HUBBELL WIRING DEVICE-KELLEMS
  • Fiber Enclosure, Rack Mount, 3UFiber Enclosure,Rack Mount,3U
  • Item # 13K598
  • Mfr. Model # FCR3U12SP
  • Fiber Enclosure, Rack Mount, Formed Welded Steel, Neck Extension (In.) Powder Coat Black, Socket Length (In.)...More

Coaxial Cable,RG6,18AWG,Orange,1000Ft
Coaxial Cable,RG6,18AWG,Black,1000Ft
Coaxial Cable,RG6,18AWG,Red,1000Ft
Tray Cable,Shielded,16/3, 1000 Ft.
  • CAROL
  • Tray Cable, Shielded, 16/3, 1000 Ft.Tray Cable
  • Item # 4DPD1
  • Mfr. Model # C0457A.41.10
  • Tray Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 3, Stranded, Jacket Color Gray,...More

Tray Cable,Unshielded,16/2, 1000 Ft.
  • GENERAL CABLE
  • Tray Cable, Unshielded, 16/2, 1000 Ft.Power-Limited Tray Cable
  • Item # 19G426
  • Mfr. Model # C0437A.41.10
  • Tray Cable, Multi-Paired, Conductor Size 16 AWG, Number of Conductors 2, Stranded, Jacket Color Gray, Length...More

Coaxial Cable,23AWG,1000FT
  • CAROL
  • Coaxial Cable, 23AWG, 1000FTCoaxial Cable,23AWG,1000FT
  • Item # 21Y684
  • Mfr. Model # C1106.41.01
  • Coaxial Cable, Cable Type RG 59/U, Jacket Type Non-Contaminating PVC Compound, Color Black, Shielding 95...More

Comm Cable,Shielded,22/2, 1000 Ft.
  • GENERAL CABLE
  • Comm Cable, Shielded, 22/2, 1000 Ft.Stranded Copper, Twisted Pairs Communication and Control Cable
  • Item # 19G497
  • Mfr. Model # C1353A.41.10
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 2,...More

Coaxial Cable,14AWG,1000FT
  • CAROL
  • Coaxial Cable, 14AWG, 1000FTCoaxial Cable,14AWG,1000FT
  • Item # 21Y740
  • Mfr. Model # C5043.41.01
  • Coaxial Cable, Cable Type RG 11/U MoistureGuard(TM) Direct Burial, Flooded, Jacket Type Premium Polyethylene...More

Coaxial Cable,DBRF,50 ohm,20 AWG
Coaxial Cable,20AWG,1000FT
  • CAROL
  • Coaxial Cable, 20AWG, 1000FTCoaxial Cable,20AWG,1000FT
  • Item # 21Y722
  • Mfr. Model # C3526.41.86
  • Coaxial Cable, Cable Type RG 59/U, Jacket Type Premium-Grade Flexguard(r) PVC, Color Natural, Shielding 100...More

Comm Cable,Shielded,18/2, 1000 Ft.
  • GENERAL CABLE
  • Comm Cable, Shielded, 18/2, 1000 Ft.Stranded Bare Copper Communication and Control Cable
  • Item # 19G589
  • Mfr. Model # C3162.41.86
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 2,...More

Coaxial Cable,14AWG,1000FT
  • CAROL
  • Coaxial Cable, 14AWG, 1000FTCoaxial Cable,14AWG,1000FT
  • Item # 21Y738
  • Mfr. Model # C5039.41.01
  • Coaxial Cable, Cable Type RG 11/U, Jacket Type Premium PVC Compound, Color Black, Shielding 100 Percent...More

Computer Cable,24AWG,1000FT
  • CAROL
  • Computer Cable, 24AWG, 1000FTComputer Cable,24AWG,1000FT
  • Item # 21Y737
  • Mfr. Model # C4841A.41.10
  • Computer Cable, Cable Type Foil/Braid Shield, Lo-Cap(r), Jacket Type Gray PVC, Color Gray, Shielding 100...More

A/V Home Entertainmnt Cable,14AWG,1000FT
Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20LA36
  • Mfr. Model # C2423A.41.10
  • Communication Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 15, Jacket Color Gray,...More

Fiber Visual Fault Locator Kit
  • HUBBELL PREMISE WIRING
  • Fiber Visual Fault Locator KitFiber Visual Fault Locator Kit
  • Item # 22LV15
  • Mfr. Model # OFVFLKT1
  • Fiber Visual Fault Locator Kit, Application Fiber Terminations and Breaks, For Use With ST, SC and LC Fiber...More

Multi Conductor Foil Shield Cable,20 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 20 AWGMulti Conductor Foil Shield Cable,20 AWG
  • Item # 20LA16
  • Mfr. Model # C0787A.41.10
  • Multi Conductor Foil Shield Cable, Number of Conductors 20, Jacket Color Gray, Nominal Outside Dia. 0.435...More

Server Cabinet, 15U
  • GRAINGER APPROVED
  • Server Cabinet, 15UServer Cabinet, 15U
  • Item # 20PW02
  • Mfr. Model # 10648
  • Mounting Style Wall, Server Cabinet, Material of Construction Steel, 15 Rack Units, Finish Polished, Includes...More

Results per page: 16 | 32 | 48