Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Data and Communication

37 Results Found that Include 68 Products 

Results per page: 16 | 32 | 48
Cable Tester,Verifier
  • FLUKE NETWORKS
  • Cable Tester, Verifier
  • Item # 2HTK2
  • Mfr. Model # MS2-100/WWG 3084165
  • Cable Tester, LCD Display, Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable...More

  • GENERAL CABLE
  • Shielded Riser Cable
  • Multiple product options available

  • CAROL
  • Communication Cable
  • Multiple product options available

Coaxial Cable,14AWG,1000FT
  • CAROL
  • Coaxial Cable, 14AWG, 1000FT
  • Item # 21Y740
  • Mfr. Model # C5043.41.01
  • Coaxial Cable, Cable Type RG 11/U MoistureGuard(TM) Direct Burial, Flooded, Jacket Type Premium Polyethylene...More

Com/Control Cable,18AWG,500FT
  • CAROL
  • Com/Control Cable, 18AWG, 500FT
  • Item # 21Y699
  • Mfr. Model # C1202.18.01
  • Communication & Control Cable, Cable Type Braid Shield, Jacket Type Black Carolprene(r), Color Black,...More

Patch Panel,Cat 5e,Rack Mt,48 Port
  • PANDUIT
  • Patch Panel, Cat 5e, Rack Mt, 48 Port
  • Item # 5ZVX7
  • Mfr. Model # DP485E88TGY
  • Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction CRS, Patch Panel,...More

Fiber Optic Cable, 1,000', 6 Fiber
  • NEXTGEN
  • Fiber Optic Cable, 1,000', 6 Fiber
  • Item # 5ZDD5
  • Mfr. Model # WAP0061ANU.BK
  • Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 6, Core Dimension Tight buffer SM, Tight Buffer Provides...More

Communication Cable,22 AWG,2,1000 ft. L
  • GENERAL CABLE
  • Communication Cable, 22 AWG, 2,1000 ft. L
  • Item # 19G497
  • Mfr. Model # C1353A.41.10
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 2,...More

Communication Cable,18 AWG,3,1000 ft. L
  • GENERAL CABLE
  • Communication Cable, 18 AWG, 3,1000 ft. L
  • Item # 19G576
  • Mfr. Model # C3114.41.02
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 3,...More

Communication Cable,Red,1000 ft. L,None
  • CAROL
  • Communication Cable, Red, 1000 ft. L, None
  • Item # 6UTX7
  • Mfr. Model # E3522S.41.03
  • Communication Cable, Multi-Paired, Conductor Size 14 AWG, Number of Conductors 2, Solid, Jacket Color Red,...More

Cabinet,32.2 In Height
  • HUBBELL PREMISE WIRING
  • Cabinet, 32.2 In Height
  • Item # 6MK34
  • Mfr. Model # RE4
  • Remote Equipment Cabinet, Rack Units 4 Hubs, Maximum Hub Depth 14 Inches, Height 32.2 Inches, Width 24.2...More

Communication Cable,Gray,500 ft. L,None
  • CAROL
  • Communication Cable, Gray, 500 ft. L, None
  • Item # 30YE48
  • Mfr. Model # C9011A.38.10
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 4,...More

Communication Cable,Gray,500 ft. L,None
  • CAROL
  • Communication Cable, Gray, 500 ft. L, None
  • Item # 30YE47
  • Mfr. Model # C9010A.38.10
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 3,...More

Coaxial Cable,14AWG,1000FT
  • CAROL
  • Coaxial Cable, 14AWG, 1000FT
  • Item # 21Y738
  • Mfr. Model # C5039.41.01
  • Coaxial Cable, Cable Type RG 11/U, Jacket Type Premium PVC Compound, Color Black, Shielding 100 Percent...More

  • CAROL
  • Hook-Up Wire
  • Multiple product options available

Coaxial Cable,18AWG,1000FT
  • CAROL
  • Coaxial Cable, 18AWG, 1000FT
  • Item # 21Y743
  • Mfr. Model # C5761.41.01
  • Coaxial Cable, Cable Type RG 6/U, Jacket Type Premium PVC Compound, Color Black, Shielding 100 Percent...More

Coaxial Cable,RG6/U,18 AWG,Natural
  • CAROL
  • Coaxial Cable, RG6/U, 18 AWG, Natural
  • Item # 1ATG5
  • Mfr. Model # C3525.38.86
  • Coaxial Cable, RG6/U, Quad Shield, Conductor Type Solid Copper Clad Steel, Number of Conductors 1, Conductor...More

Coaxial Cable,DBRF,50 ohm,20 AWG
  • CAROL
  • Coaxial Cable, DBRF, 50 ohm, 20 AWG
  • Item # 20LE50
  • Mfr. Model # DBRF195.41.01
  • Coaxial Cable, Outdoor, Cable Type DBRF, Jacket Type Polyethylene, Color Black, Shielding 100 Percent...More

Computer Cable,24 AWG,2,1000 ft. L
  • CAROL
  • Computer Cable, 24 AWG, 2,1000 ft. L
  • Item # 21Y680
  • Mfr. Model # C0910A.41.10
  • Computer Cable, Fire Alarm/Life Safety/Security, Conductor Size 24 AWG, Number of Conductors 2, Stranded,...More

Cabinet,Remote Equiptment,2Unit
  • HUBBELL PREMISE WIRING
  • Cabinet, Remote Equiptment, 2Unit
  • Item # 22LV20
  • Mfr. Model # RE2B
  • Mounting Style Remote Equiptment, Cabinet, Material of Construction 16 Gauge Cold Rolled Steel, 2 Rack Units,...More

Patch Panel,CAT 6,6 and 8 Connects
  • HUBBELL PREMISE WIRING
  • Patch Panel, CAT 6,6 and 8 Connects
  • Item # 22LV19
  • Mfr. Model # P648AU
  • Mounting Style 110, Connectors per Panel 6,8, Number of Ports 48, Material of Construction P648AU, Patch...More

PDU,15A,8 Outlet,12 ft,Black
Server Cabinet, 10U
  • GRAINGER APPROVED VENDOR
  • Server Cabinet, 10U
  • Item # 20PV95
  • Mfr. Model # 10642
  • Mounting Style Floor, Server Cabinet, Material of Construction Steel, 10 Rack Units, Finish Polished,...More

Open Frame Rack,4 Post,36U
  • GRAINGER APPROVED VENDOR
  • Open Frame Rack, 4 Post, 36U
  • Item # 20PW67
  • Mfr. Model # 10340
  • Mounting Style Floor, Open Frame Rack, Material of Construction Steel, 36 Rack Units, Finish Polished,...More

Results per page: 16 | 32 | 48