Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Data and Communication

54 Results Found that Include 113 Products

Results per page: 16 | 32 | 48
Cable,Cat 5e,24 AWG,1000 ft,Black
  • GENERAL CABLE
  • Cable, Cat 5e, 24 AWG, 1000 ft, BlackOutside Plant Cable
  • Item # 1MWX5
  • Mfr. Model # W5136100
  • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

Visual Fiber Optic Fault Locator
  • FLUKE NETWORKS
  • Visual Fiber Optic Fault LocatorVisual Fiber Optic Fault Locator
  • Item # 2EHV6
  • Mfr. Model # VisiFault
  • Visual Fault Locator, Application Visible Light Source That Helps Trace Optical Fibers, Check Fiber...More

Patch Panel,Cat 6,Rack Mt,24 Port
  • PANDUIT
  • Patch Panel, Cat 6, Rack Mt, 24 PortPatch Panel,Cat 6,Rack Mt,24 Port
  • Item # 5ZVX6
  • Mfr. Model # DP24688TGY
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction CRS, Patch Panel,...More

NetCat 500 Cable Tester, VDV Wiring
  • GREENLEE COMMUNICATIONS
  • NetCat 500 Cable Tester, VDV WiringNetCat 500 Cable Tester, VDV Wiring
  • Item # 6JJJ3
  • Mfr. Model # NC-500
  • NetCat 500 Cable Tester, Display Touch Screen LCD, Application Tests STP, UTP, and Coaxial Cables, For Use...More

WireView Cable ID, No 2 to 6
Cable,Coaxial,Rg62/U, 1,000' Black
  • CAROL
  • Cable, Coaxial, Rg62/U, 1,000' BlackCable,Coaxial,Rg62/U, 1,000' Black
  • Item # 2W592
  • Mfr. Model # C1164.41.01
  • Coaxial Cable, Type RG62/U, Shielding Braid, Conductor Size 22 AWG, Impedance 93 Ohms, Spool Length 1000...More

PDU,10A,8 Outlet,6 ft,Black
  • TRIPP LITE
  • PDU, 10A, 8 Outlet, 6 ft, BlackPDU,10A,8 Outlet,6 ft,Black
  • Item # 14A325
  • Mfr. Model # PDUBHV10
  • Power Distribution Unit, Hot-Swap, Number of Outlets 8, NEMA Receptacle IEC-320 C14, Amps 10, Voltage...More

AV Cable,8Pin,Blk,50 Ft
  • HUBBELL PREMISE WIRING
  • AV Cable, 8Pin, Blk, 50 FtAV Cable,8Pin,Blk,50 Ft
  • Item # 15D952
  • Mfr. Model # VGA6P50BK
  • AV Plig-n-Play Horizontal Cable, Category Type 8 Pin Plenun, Color Black, Cord Length (Ft.) 50, Plug Type 8...More

PDU,16A,8 Outlet,6 ft,Black
  • TRIPP LITE
  • PDU, 16A, 8 Outlet, 6 ft, BlackPDU,16A,8 Outlet,6 ft,Black
  • Item # 14A326
  • Mfr. Model # PDUBHV20
  • Power Distribution Unit, Hot-Swap, Number of Outlets 8, NEMA Receptacle 6 C13 and 2 C19 outlets, 1 designated...More

Cable,Coaxial,Rg59/U, 1000' Black
  • CAROL
  • Cable, Coaxial, Rg59/U, 1000' BlackCable,Coaxial,Rg59/U, 1000' Black
  • Item # 2W591
  • Mfr. Model # 93000A.41.01
  • Coaxial Cable, Type RG59/U, Shielding Braid, Conductor Size 22 AWG, Impedance 73 Ohms, Spool Length 1000...More

Coaxial Cable,RG59/U,20 AWG,Natural
  • CAROL
  • Coaxial Cable, RG59/U, 20 AWG, NaturalCoaxial Cable,RG59/U,20 AWG,Natural
  • Item # 1ATG2
  • Mfr. Model # C3500.38.86
  • Coaxial Cable, RG59/U, Conductor Type Solid Copper Clad Steel, Number of Conductors 1, Conductor Size 20 AWG,...More

PDU,20A,20 Outlet,15 ft,Silver
  • TRIPP LITE
  • PDU, 20A, 20 Outlet, 15 ft, SilverPDU,20A,20 Outlet,15 ft,Silver
  • Item # 2GZT5
  • Mfr. Model # PDUMV20
  • Power Distribution Unit, Single Phase, Number of Outlets 20, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

Coaxial Cable,RG 6/U,18 AWG,Natural
  • CAROL
  • Coaxial Cable, RG 6/U, 18 AWG, NaturalCoaxial Cable,RG 6/U,18 AWG,Natural
  • Item # 1ATG4
  • Mfr. Model # C3524.38.86
  • Coaxial Cable, Plenum Rated, RG 6/U, Conductor Type Solid Copper Clad Steel, Number of Conductors 1,...More

Cable, Data/LAN, Cat 5e, Blue
  • POWER FIRST
  • Cable, Data/LAN, Cat 5e, BlueCable, Data/LAN, Cat 5e, Blue
  • Item # 33VP13
  • Mfr. Model # 33VP13
  • Twisted Pair Cable, Category Type 5e, Plenum Rated Yes, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

PunchDown Tool,Battery,110/66 Blade 230V
Coaxial Cable,18AWG,1000FT
  • CAROL
  • Coaxial Cable, 18AWG, 1000FTCoaxial Cable,18AWG,1000FT
  • Item # 21Y750
  • Mfr. Model # C5822.41.01
  • Coaxial Cable, Cable Type RG 6/U Dual-Type DBS, Jacket Type Premium PVC Compound, Color Black, Shielding 100...More

A/V Home Entertainmnt Cable,16AWG,1000FT
Comm Cable,Unshielded,18/2, 1000 Ft.
  • GENERAL CABLE
  • Comm Cable, Unshielded, 18/2, 1000 Ft.Solid Bare Copper Communication and Control Cable
  • Item # 19G575
  • Mfr. Model # C3110.41.02
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 2,...More

A/V Home Entertainmnt Cable,24AWG,1000FT
  • CAROL
  • A/V Home Entertainmnt Cable, 24AWG, 1000FTA/V Home Entertainmnt Cable,24AWG,1000FT
  • Item # 21Y701
  • Mfr. Model # C1228A.21.01
  • A/V & Home Entertainment Cable, Cable Type Flexfoil(r) Shield, Jacket Type Black PVC, Color Black, Shielding...More

Comm Cable,Shielded,22/2, 1000 Ft.
  • GEPCO
  • Comm Cable, Shielded, 22/2, 1000 Ft.Comm Cable,Shielded,22/2, 1000 Ft.
  • Item # 20LE43
  • Mfr. Model # HBS222.41.10
  • Communication Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 2, Stranded, Jacket Color...More

Comm Cable,Unshielded,18/1, 1000 Ft.
  • GENERAL CABLE
  • Comm Cable, Unshielded, 18/1, 1000 Ft.Stranded Copper, Twisted Pairs Communication and Control Cable
  • Item # 19G628
  • Mfr. Model # C6101A.41.10
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 1,...More

PDU,15A,8 Outlet,12 ft,Black
  • TRIPP LITE
  • PDU, 15A, 8 Outlet, 12 ft, BlackPDU,15A,8 Outlet,12 ft,Black
  • Item # 2GZT1
  • Mfr. Model # PDUMH15AT
  • Power Distribution Unit, Single Phase, Number of Outlets 8, NEMA Receptacle 5-15R, Amps 15, Voltage 120VAC,...More

PDU,20A,16 Outlet,12 ft,Black
  • TRIPP LITE
  • PDU, 20A, 16 Outlet, 12 ft, BlackPDU,20A,16 Outlet,12 ft,Black
  • Item # 2GZT2
  • Mfr. Model # PDUMH20AT
  • Power Distribution Unit, Single Phase, Number of Outlets 16, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

Open Frame Rack, 2-Post, 45U, GSA/TAA
  • TRIPP LITE
  • Open Frame Rack, 2-Post, 45U, GSA/TAAOpen Frame Rack, 2-Post, 45U, GSA/TAA
  • Item # 6HKG5
  • Mfr. Model # SR2POSTAA
  • 2 Post Open Frame Rack, Rack Units 45, Black Finish, Material of Construction HD Aluminum, Load Rating (Lb.)...More

Access Port,Power And Data,NEMA 4X
  • HUBBELL WIRING DEVICE-KELLEMS
  • Access Port, Power And Data, NEMA 4XAccess Port,Power And Data,NEMA 4X
  • Item # 1CXG7
  • Mfr. Model # PR4X205E
  • Access Port, Power And Data, Panel-Safe(TM), Number of Ports 1, Number of Gangs 1, Material of Construction...More

Results per page: 16 | 32 | 48