Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Data and Communication

65 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cable,Cat 6,23 AWG,1000 ft,Blue
  • GENERAL CABLE
  • Cable, Cat 6,23 AWG, 1000 ft, BlueCable,Cat 6,23 AWG,1000 ft,Blue
  • Item # 3WA22
  • Mfr. Model # W7133707
  • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

Cable,Coax,Rg6, Quad Shield, 1,000' Blck
  • CAROL
  • Cable, Coax, Rg6, Quad Shield, 1,000' BlckCable,Coax,Rg6, Quad Shield, 1,000' Blck
  • Item # 3ZK59
  • Mfr. Model # 93069.41.01
  • Coaxial Cable, Type RG6/U, Quad Shield, Shielding 2 Foil, 2 Braid, Conductor Size 18 AWG, Impedance 75 Ohms,...More

Coaxial And Power Cable,RG59/U,500 Ft
  • CAROL
  • Coaxial And Power Cable, RG59/U, 500 FtCoaxial And Power Cable,RG59/U,500 Ft
  • Item # 1ATG7
  • Mfr. Model # C8028.38.01
  • Coaxial And Power Cable, RG59/U, Spool/Coil Length 500 Ft, Conductor Type Coax Solid Bare Copper, 18/2...More

Wall Mount Rack Enclosure,SmartRack,6U
Cable, Riser, Cat 6, 23AWG, Blue
  • POWER FIRST
  • Cable, Riser, Cat 6, 23AWG, BlueCable, Riser, Cat 6, 23AWG, Blue
  • Item # 33VP09
  • Mfr. Model # 33VP09
  • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

Tester,Telephone Line
  • TEMPO
  • Tester, Telephone LineTester,Telephone Line
  • Item # 4KA71
  • Mfr. Model # PE930
  • Telephone Line Tester, Waterproof, Indicators Mute/Redial/Low Battery/Line Flash, Line Polarity Indicator,...More

Ethernet Switch,Unmanaged,8 Ports,RJ45
  • MOLEX
  • Ethernet Switch, Unmanaged, 8 Ports, RJ45Ethernet Switch,Unmanaged,8 Ports,RJ45
  • Item # 2EPN6
  • Mfr. Model # DRL-280
  • Ethernet Switch, Unmanaged, Ports 8, Port Type RJ45 Shielded 10 Base T or 100 Base T, Din Rail or Panel...More

TDR Cable Tester
  • KLEIN TOOLS
  • TDR Cable TesterTDR Cable Tester
  • Item # 39E520
  • Mfr. Model # VDV501-815
  • TDR Cable Tester, Display LCD, Application Continuity and Length Testing, For Use With Network and Coax...More

Fiber Connector,62.5 UM,OM1,ST,PK12
Cat 6 23/4 Riser 1000 Ft, Blue
  • POWER FIRST
  • Cat 6 23/4 Riser 1000 Ft, BlueCat 6 23/4 Riser 1000 Ft, Blue
  • Item # 33VP10
  • Mfr. Model # 33VP10
  • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

Test Set,TS30 w/ ABN,Waterproof
  • FLUKE NETWORKS
  • Test Set, TS30 w/ ABN, WaterproofTest Set,TS30 w/ ABN,Waterproof
  • Item # 5VYE3
  • Mfr. Model # 30800009
  • TS(r)30 Test Set, Application Butt in Test Set, Telephone Test Set, Line Monitor, For Use With Datacom,...More

Coax Cable,RG59,1000',OD .234 In., Black
Test Set,TS25D w/Earpc & Pouch
  • FLUKE NETWORKS
  • Test Set, TS25D w/Earpc & PouchTest Set,TS25D w/Earpc & Pouch
  • Item # 5VYE4
  • Mfr. Model # 25501109
  • TS(r)25 Test Set, Display LCD, Application Butt in Test Set, Telephone Test Set, Line Monitor, Tone...More

Coaxial And Power Cable,RG6/U
  • CAROL
  • Coaxial And Power Cable, RG6/UCoaxial And Power Cable,RG6/U
  • Item # 1ATG8
  • Mfr. Model # C8029.38.01
  • Coaxial And Power Cable, RG6/U, Conductor Type Coax Solid Bare Copper, 18/2 Stranded, Number of Conductors 2...More

Access Port,Power And Data,NEMA 12/4
  • HUBBELL WIRING DEVICE-KELLEMS
  • Access Port, Power And Data, NEMA 12/4Access Port,Power And Data,NEMA 12/4
  • Item # 1CXG2
  • Mfr. Model # PR205E
  • Access Port, Power And Data, Panel-Safe(TM), Number of Ports 1, Number of Gangs 1, Material of Construction...More

Open Frame Rack, 2-Post, 25U
  • TRIPP LITE
  • Open Frame Rack, 2-Post, 25UOpen Frame Rack, 2-Post, 25U
  • Item # 6HKP3
  • Mfr. Model # SR2POST25
  • 2 Post Open Frame Rack, Rack Units 25, Black Finish, Material of Construction HD Aluminum, Load Rating (Lb.)...More

Patch Panel,Cat 5e,Rack Mt,24 Port
  • PANDUIT
  • Patch Panel, Cat 5e, Rack Mt, 24 PortPatch Panel,Cat 5e,Rack Mt,24 Port
  • Item # 5ZVX5
  • Mfr. Model # DP245E88TGY
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction CRS, Patch Panel,...More

Panel,Patch,Blk,Cat5e
  • HUBBELL PREMISE WIRING
  • Panel, Patch, Blk, Cat5ePanel,Patch,Blk,Cat5e
  • Item # 1MN28
  • Mfr. Model # P5E24BF
  • Patch Panel, Front Access, Category Type 5E, Mounting Wall, Number of Ports 24, Standard Wired T568B, Front...More

Cable,Coaxial,Rg59/U, 1000' Black
  • CAROL
  • Cable, Coaxial, Rg59/U, 1000' BlackCable,Coaxial,Rg59/U, 1000' Black
  • Item # 2W591
  • Mfr. Model # 93000A.41.01
  • Coaxial Cable, Type RG59/U, Shielding Braid, Conductor Size 22 AWG, Impedance 73 Ohms, Spool Length 1000...More

Distributing Frame Wire,Cat DT,22 AWG
  • GENERAL CABLE
  • Distributing Frame Wire, Cat DT, 22 AWGUL 1685-2000 Distributing Frame Wire
  • Item # 36M923
  • Mfr. Model # 2113065
  • Distributing Frame Wire, Category Type DT, Plenum Rated No, Wire Size 22 AWG, Number of Conductor Pairs 1,...More

AV Cable,8Pin,Blk,35 Ft
  • HUBBELL PREMISE WIRING
  • AV Cable, 8Pin, Blk, 35 FtAV Cable,8Pin,Blk,35 Ft
  • Item # 15D951
  • Mfr. Model # VGA6P35BK
  • AV Plig-n-Play Horizontal Cable, Category Type 8 Pin Plenun, Color Black, Cord Length (Ft.) 35, Plug Type 8...More

Coaxial Cable,RG6/U,18AWG,1000Ft,White
Punch Down Tool,Battery,110 Blade 230V
Punch Down Tool,Battery,66 Blade 230V
Punch Down Tool,Battery,230V
  • OK INDUSTRIES
  • Punch Down Tool, Battery, 230VPunch Down Tool,Battery,230V
  • Item # 10G961
  • Mfr. Model # EPB-2200
  • Punch Down Tool, Battery Operated, For Use With Data/Voice Jacks and Panels, Ergonomic Design, Includes...More

Punch Down Tool,Battery,Krone Blade
Punch Down Tool,Battery,110and 66 Blades
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More