Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Data and Communication

100 Results Found that Include 159 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
PDU,20A,13 Outlet,15 ft,Black
  • TRIPP LITE
  • PDU, 20A, 13 Outlet, 15 ft, BlackTRIPP LITE Power Distribution Units
  • Item # 6RHW1
  • Mfr. Model # PDU1220T
  • Power Distribution Unit, Basic, Number of Outlets 13 (1 Front/12 Rear), NEMA Receptacle 5-20R, Amps 20,...More

Test Set,LED,Butt,RJ11 Pigtail
  • ECLIPSE
  • Test Set, LED, Butt, RJ11 PigtailTest Set,LED,Butt,RJ11 Pigtail
  • Item # 22C736
  • Mfr. Model # MT-8100
  • Test Set, LED Display, Application Butt in Test Set, Telephone Test Set, Line Monitor, For Use With Datacom,...More

Test Set,LED,Butt,w/Hanger
  • ECLIPSE
  • Test Set, LED, Butt, w/HangerTest Set,LED,Butt,w/Hanger
  • Item # 22C735
  • Mfr. Model # 400-042
  • Test Set, LED Display, Application Butt in Test Set, Telephone Test Set, Line Monitor, For Use With Datacom,...More

Panel,Patch,Blk,Cat5e
  • HUBBELL PREMISE WIRING
  • Panel, Patch, Blk, Cat5ePanel,Patch,Blk,Cat5e
  • Item # 1MN27
  • Mfr. Model # P5E12BF
  • Patch Panel, Front Access, Category Type 5E, Mounting Wall, Number of Ports 12, Standard Wired T568B, Front...More

Computer Cable,Shielded,24/2, 1000 Ft.
  • GENERAL CABLE
  • Computer Cable, Shielded, 24/2, 1000 Ft.Stranded Copper Computer Cable
  • Item # 19G453
  • Mfr. Model # C0740A.41.10
  • Computer Cable, Fire Alarm/Life Safety/Security, Conductor Size 24 AWG, Number of Conductors 2, Stranded,...More

Tester,Telephone Line
  • PREMIER
  • Tester, Telephone LineTester,Telephone Line
  • Item # 6T100
  • Mfr. Model # PT-311
  • Telephone Line Tester, Butt Set, Includes Ringer, Redial, Mute And Polarity Indicator, Tough Impact Resistant...More

PDU,20A,10 Outlet,12 ft,Black
Tone Gen/Probe Kit,Netwrk Infrastructure
  • FLUKE NETWORKS
  • Tone Gen/Probe Kit, Netwrk InfrastructureTone Gen/Probe Kit,Netwrk Infrastructure
  • Item # 36TV42
  • Mfr. Model # MT-8200-60-KIT
  • Tone Generator and Probe Kit, Application Network Infrastructure, For Use With UTP and STP Cables, Includes...More

Wall Mount Open Frame, 8U, 12U, 22U
  • TRIPP LITE
  • Wall Mount Open Frame, 8U, 12U, 22UWall Mount Open Frame, 8U, 12U, 22U
  • Item # 6HKP1
  • Mfr. Model # SRWO8U22
  • Wall Mount Open Frame Rack, Rack Units 8, 12, 22, Black Finish, Material of Construction Steel, Load Rating...More

Coax Cable,RG58,Black,1000Ft,PVC Jacket
  • CAROL
  • Coax Cable, RG58, Black, 1000Ft, PVC JacketCoax Cable,RG58,Black,1000Ft,PVC Jacket
  • Item # 5ZJN8
  • Mfr. Model # C1166.21.01
  • Coaxial Cable, Cable Type RG58, Color Black, Length 1000 ft., Jacket Material PVC, Shielding 95% Tinned...More

CATV Cable Tone Probe Kit, F-Type
Ethernet Switch,Unmanaged,5 Ports,RJ45
  • MOLEX
  • Ethernet Switch, Unmanaged, 5 Ports, RJ45Ethernet Switch,Unmanaged,5 Ports,RJ45
  • Item # 2EPN5
  • Mfr. Model # DRL-250
  • Ethernet Switch, Unmanaged, Ports 5, Port Type RJ45 Shielded 10 Base T or 100 Base T, Din Rail or Panel...More

Coaxial Cable,RG6,18 AWG,Black
  • CAROL
  • Coaxial Cable, RG6,18 AWG, BlackCoaxial Cable,RG6,18 AWG,Black
  • Item # 1ATG3
  • Mfr. Model # C5761.38.01
  • Coaxial Cable, RG6, Conductor Type Solid Bare Copper, Number of Conductors 1, Conductor Size 18 AWG, Nominal...More

Visual Fault Locator Kit,FC/LC
  • JONARD TOOLS
  • Visual Fault Locator Kit, FC/LCJONARD TOOLS Fiber Optic Cable Testing Instruments
  • Item # 20FV10
  • Mfr. Model # VFL-150
  • Visual Fault Locator Kit, Application Fiber Tracing, Fiber Routing, Continuity Testing and to Locate...More

Network Switch,16 Port,10/100/1000 Mbps
  • GRAINGER APPROVED
  • Network Switch, 16 Port, 10/100/1000 MbpsNetwork Switch,16 Port,10/100/1000 Mbps
  • Item # 38F892
  • Mfr. Model # 8747
  • Network Switch, Unmanaged, Ports 16, Port Type RJ45, Rack Mount Mounting Type, Input Voltage 100 to 240,...More

Bracket,Wall Mount
  • HUBBELL PREMISE WIRING
  • Bracket, Wall MountBracket,Wall Mount
  • Item # 5LV74
  • Mfr. Model # HPWWB6U18
  • Data/Communication 19 Inch Relay Rack Bracket, Wall Mount, Bottom Hinged, Height 10.5 Inches, Width 19.12...More

Cable,Cat 3,24 AWG,1000 ft,White
  • GENERAL CABLE
  • Cable, Cat 3,24 AWG, 1000 ft, WhitePlenum Cable
  • Item # 3ZK39
  • Mfr. Model # W2131245
  • Twisted Pair Cable, Category Type 3, Plenum Rated Yes, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

Fan Kit, 120VAC,4.12x4.12x1.50
  • HUBBELL PREMISE WIRING
  • Fan Kit, 120VAC, 4.12x4.12x1.50Fan Kit, 120VAC,4.12x4.12x1.50
  • Item # 6MK36
  • Mfr. Model # REKF
  • Fan Kit, 120VAC, Includes Brackets, Cord, Fingerguards, Foam, Hardware, Height (In.) 4.12, Width (In.) 4.12,...More

Rack,Wall Mount,Black
  • HUBBELL PREMISE WIRING
  • Rack, Wall Mount, BlackRack,Wall Mount,Black
  • Item # 5LV75
  • Mfr. Model # HPWWMR24
  • Data/Communication 19 Inch Relay Rack, Wall Mount, Swing-out, Height 24 Inches, Width 20.56 Inches, Depth 18...More

Access Port,GFCI Power,NEMA 4X
  • HUBBELL WIRING DEVICE-KELLEMS
  • Access Port, GFCI Power, NEMA 4XAccess Port,GFCI Power,NEMA 4X
  • Item # 1CXG9
  • Mfr. Model # PR20
  • Access Port, GFCI Power , Panel-Safe(TM), Number of Ports 1, Number of Gangs 1, Material of Construction Cast...More

Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20KZ81
  • Mfr. Model # C2404A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded,...More

Rack,Freestanding,Blk
  • HUBBELL PREMISE WIRING
  • Rack, Freestanding, BlkRack,Freestanding,Blk
  • Item # 5LV70
  • Mfr. Model # HPW84RR19
  • Data/Communication 19 Inch Relay Rack, Freestanding, Height 84 Inches, Width 20 Inches, Depth 15 Inches, 45...More

Ethernet Switch,Unmanaged,8 Ports
  • SIEMENS SCALANCE
  • Ethernet Switch, Unmanaged, 8 PortsEthernet Switch,Unmanaged,8 Ports
  • Item # 12N879
  • Mfr. Model # 6GK5008-0BA00-1AB2
  • Ethernet Switch, Unmanaged, Ports 8, Port Type RJ45, DIN Rail Mounting Type, Input Voltage 24VDC, Operation...More

Pocket Toner
  • FLUKE NETWORKS
  • Pocket TonerPocket Toner
  • Item # 12N840
  • Mfr. Model # PTNX8-VV-PRO
  • Pocket Toner, Display 8-segment LED, Application Continuity, AC and DC Voltage, Shorts, Opens and 50-75 Ohm...More

Cable,Fire Alarm,500ft, 18/6 Red
  • CAROL
  • Cable, Fire Alarm, 500ft, 18/6 RedCable,Fire Alarm,500ft, 18/6 Red
  • Item # 5PA20
  • Mfr. Model # E1506S.38.03
  • Communication Cable, Conductor Size 18 AWG, Number of Conductors 6, Length 500 ft., Unshielded, Riser Rated,...More

Multi Paired Foil Shield Tray Cable
  • CAROL
  • Multi Paired Foil Shield Tray CableMulti Paired Foil Shield Tray Cable
  • Item # 20LA01
  • Mfr. Model # C0560A.41.10
  • Multi Paired Foil Shield Tray Cable, Multi-Paired, Conductor Size 18 AWG, Number of Conductors 2, Stranded,...More

Access Port,Power And Data,NEMA 12/4
  • HUBBELL WIRING DEVICE-KELLEMS
  • Access Port, Power And Data, NEMA 12/4Access Port,Power And Data,NEMA 12/4
  • Item # 1CXF8
  • Mfr. Model # P155E
  • Access Port, Power And Data, Panel-Safe(TM), Number of Ports 1, Number of Gangs 1, Material of Construction...More

Ethernet Cable,Absolute Encoder,10 Ft
Power Limited Tray Cable,PVC,18 AWG
  • CAROL
  • Power Limited Tray Cable, PVC, 18 AWGPower Limited Tray Cable,PVC,18 AWG
  • Item # 20KZ97
  • Mfr. Model # C0444A.41.10
  • Power Limited Tray Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded, Jacket...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More