Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Data and Communication

34 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
  • GENERAL CABLE
  • Cross Connect Wire
  • Multiple product options available

Connector,Cat5e,Gray
  • HUBBELL PREMISE WIRING
  • Connector, Cat5e, Gray
  • Item # 6KB17
  • Mfr. Model # HI5E
  • Connector, High Impact, Number of Ports 1, Category Type 5E, Gray, T568 Standard A/B, For Use With 6KB18

Ethernet Switch, 10/100 Mbps, 16P
  • GRAINGER APPROVED VENDOR
  • Ethernet Switch, 10/100 Mbps, 16P
  • Item # 14C388
  • Mfr. Model # 14C388
  • Ethernet Switch, Ports 16, Port Type 10BASE-T: UTP Cat3 or above to 100m; 100BASE-TX UTP/STP Cat5 or above to...More

Ethernet Cord,CAT6,2M
  • SIEMENS
  • Ethernet Cord, CAT6,2M
  • Item # 14G837
  • Mfr. Model # 6XV1 870-3QH20
  • Industrial Ethernet Cord, Category Type CAT6, Color Green, Cord Length (Ft.) 6.562, Length (M) 2, Plug Type...More

Ethernet Cord,CAT6,1M
  • SIEMENS
  • Ethernet Cord, CAT6,1M
  • Item # 14G836
  • Mfr. Model # 6XV1 870-3QH10
  • Industrial Ethernet Cord, Category Type CAT6, Color Green, Cord Length (Ft.) 3.281, Length (M) 1, Plug Type...More

LanMAP Kit, 19 RJ45 Remotes w/holder
  • KLEIN TOOLS
  • LanMAP Kit, 19 RJ45 Remotes w/holder
  • Item # 6LFX3
  • Mfr. Model # VDV526-055
  • LanMAP(TM) Kit, Application Low Voltage Wire Tracing, For Use With VDV Scout Pro, Features 19 RJ45 Remotes...More

Phone Test Set
  • LEVITON
  • Phone Test Set
  • Item # 6C082
  • Mfr. Model # 49560-TTS
  • Tone Generator, also serves as continuity, polarity tester, and AC power indicator.

Punch Down Tool,EPB-Krone Blade
  • JONARD
  • Punch Down Tool, EPB-Krone Blade
  • Item # 22KY01
  • Mfr. Model # EPD-9KRONE
  • Punch Down Tool, EPB-Krone Blade, Description/Special Features For Wire Termination, Ergonomic, Hi/Low Impact...More

Panel,Blank,Black
  • HUBBELL PREMISE WIRING
  • Panel, Blank, Black
  • Item # 5LV87
  • Mfr. Model # MCCBP700
  • Data/Communication Blank Panel, Height 7 Inches, Width 19 Inches, 4 Rack Units, 16 AWG

Jack,Cat 6,Gray/Black
  • HUBBELL PREMISE WIRING
  • Jack, Cat 6, Gray/Black
  • Item # 22LU85
  • Mfr. Model # HI6
  • Jack, Cat 6, Number of Ports 1, Category Type 6, Color Gray/Black, T568 Standard TIA-568-C.2, For Use With...More

Patch Panel,Mini-Com,Rack Mt,24 Port
  • PANDUIT
  • Patch Panel, Mini-Com, Rack Mt, 24 Port
  • Item # 5ZVY0
  • Mfr. Model # CPPL24WBLY
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction CRS, Patch Panel...More

Panel,Basic,Black
  • HUBBELL PREMISE WIRING
  • Panel, Basic, Black
  • Item # 5LV34
  • Mfr. Model # HC219MS3N
  • Data/Communication Basic Solid Panel, 4 Rings, Use When Accessories Or Pass Thru Holes Are Not Required, 2...More

Block,Wiring 110,Cat5e
  • HUBBELL PREMISE WIRING
  • Block, Wiring 110, Cat5e
  • Item # 6MH23
  • Mfr. Model # 110BLK300BWL
  • Data 110 Wiring Block, Category 5E, Clip Pair Type 4, Without Clips, With Legs For Cable Management, Pair...More

Tone Generator
  • IDEAL
  • Tone Generator
  • Item # 2UWR2
  • Mfr. Model # 62-160
  • Tone Generator, Display LED, Application Low Voltage Wire Tracing, For Use With Data Communications Cables,...More

10Gb Fiber Optic Patch Cable, LC/LC, 15M
  • GRAINGER APPROVED VENDOR
  • 10Gb Fiber Optic Patch Cable, LC/LC, 15M
  • Item # 13U492
  • Mfr. Model # 13U492
  • Fiber Optic Patch Cable, Connector Type LC/LC, Length 15M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

Panel,Blank,Black
  • HUBBELL PREMISE WIRING
  • Panel, Blank, Black
  • Item # 5LV86
  • Mfr. Model # MCCBP350
  • Data/Communication Blank Panel, Height 3.5 Inches, Width 19 Inches, 2 Rack Units, 16 AWG

Communication Cable For Modicon
  • SCHNEIDER ELECTRIC
  • Communication Cable For Modicon
  • Item # 16X215
  • Mfr. Model # XBTZ9780
  • Communication Cable, Conductor Type RJ45 to Mini-DIN, Application Applies to Magelis, Twido, Nano, Modicon...More

Fiber Optic Patch Cable,MTRJ (M)/ST,10M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, MTRJ (M)/ST, 10M
  • Item # 13U447
  • Mfr. Model # 13U447
  • Fiber Optic Patch Cable, Connector Type MTRJ(M)/ST, Length 10M, Core Dimension 62.5, Jacket Color Orange,...More

Punch Down Tool,Manual,Krone Blade
  • OK INDUSTRIES
  • Punch Down Tool, Manual, Krone Blade
  • Item # 10G944
  • Mfr. Model # EPB-KITKR
  • Punch Down Tool, Manual, For Use With Data/Voice Jacks and Panels, Ergonomic Design, Lifetime Warranty,...More

Fiber Optic Patch Cable, LC/LC, 15M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, LC/LC, 15M
  • Item # 13U426
  • Mfr. Model # 13U426
  • Fiber Optic Patch Cable, Connector Type LC/LC, Length 15M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

A/V WallPlate,HDMI over Cat5/6,1P,White
  • GRAINGER APPROVED VENDOR
  • A/V WallPlate, HDMI over Cat5/6,1P, White
  • Item # 14J382
  • Mfr. Model # 14J382
  • AV Wallplate, Material of Construction PVC and Copper (Gold Plated), Number of Conductors 1, Number of Gangs...More

A/V Wallplate,2-Gang,7.2 Stereo, White
  • GRAINGER APPROVED VENDOR
  • A/V Wallplate, 2-Gang, 7.2 Stereo, White
  • Item # 14J375
  • Mfr. Model # 14J375
  • AV Wallplate, Material of Construction PVC and Copper (Gold Plated), Number of Conductors 16, Number of Gangs...More

Communication Cable For Magelis Optimum
  • SCHNEIDER ELECTRIC
  • Communication Cable For Magelis Optimum
  • Item # 16X216
  • Mfr. Model # XBTZ9980
  • Communication Cable, Conductor Type RJ45 to RJ45 for Serial Modbus, Application Applies to Magelis HMI,...More

Data Cable,Flexing,20/14STP,1-1600 Ft
  • CHAINFLEX
  • Data Cable, Flexing, 20/14STP, 1-1600 Ft
  • Item # 24C133
  • Mfr. Model # CF12-05-14-02-1
  • Data Cable, Flexing, Gauge/Conductor 20/14 pr., Conductor TPE, Jacket Type TPE, Cable Type Data, Max. Amps 2,...More

Opticam Connector,Duplex,LC,Aqua,OM3/4
Opticam Connector,Duplex,SC,Aqua,OM3/4
Recessed Media Box, White
  • GRAINGER APPROVED VENDOR
  • Recessed Media Box, White
  • Item # 20PX18
  • Mfr. Model # 4653
  • Recessed Media Box, Series Recessed, Material of Construction PVC, Number of Conductors 0, Number of Gangs 2,...More

Patch Panel, 24P, Half U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, Half U
  • Item # 20PW89
  • Mfr. Model # 10032
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Recessed Media Box, Black
  • GRAINGER APPROVED VENDOR
  • Recessed Media Box, Black
  • Item # 20PX17
  • Mfr. Model # 4654
  • Recessed Media Box, Series Recessed, Material of Construction PVC, Number of Conductors 0, Number of Gangs 2,...More

Patch Panel, 24P, Half U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, Half U
  • Item # 20PW77
  • Mfr. Model # 10031
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Ring,Vertical,6 In
  • HUBBELL PREMISE WIRING
  • Ring, Vertical, 6 In
  • Item # 6MJ09
  • Mfr. Model # HC26VR
  • Vertical Ring, Accessory Group H4, 6 Inches, For Horizontal Cable Management

Basic Panel,1.75 in H x 19in W
  • HUBBELL PREMISE WIRING
  • Basic Panel, 1.75 in H x 19in W
  • Item # 49K833
  • Mfr. Model # HC119MS1N
  • Horizontal, Package Quantity 1, Material of Construction 16 ga. Cold-Rolled Steel, Finish Black Powder Coat,...More

Results per page: 16 | 32 | 48