Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Data and Communication

97 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plug,Modular,Rj45,Pk25
  • GRAINGER APPROVED
  • Plug, Modular, Rj45, Pk25Plug,Modular,Rj45,Pk25
  • Item # 4JY50
  • Mfr. Model # 4JY50
  • Modular Plug, RJ45, T568 Standard, Cable Type Round, Wire Type Solid, Category Type 5, Number of Positions 8,...More

Wall Plate,4port,1gang
  • HUBBELL PREMISE WIRING
  • Wall Plate, 4port, 1gangWall Plate,4port,1gang
  • Item # 6KB11
  • Mfr. Model # TPF1OW
  • Wall Plate, Tamper Resistant, Number of Ports 4, Number of Gangs 1, Plastic, Office White, Accepts Jacks And...More

Plug,Modular,RJ45,Solid,Pk100
  • GRAINGER APPROVED
  • Plug, Modular, RJ45, Solid, Pk100Plug,Modular,RJ45,Solid,Pk100
  • Item # 13U652
  • Mfr. Model # 7245
  • Modular Plug, RJ45, T568 Standard Yes, Cable Type Cat5, Cat5e, Wire Type Solid, Number of Positions 8, Number...More

AV Connector,5E,Black
  • HUBBELL PREMISE WIRING
  • AV Connector, 5E, BlackAV Connector,5E,Black
  • Item # 10X323
  • Mfr. Model # SFC5EBK
  • AV Connector, Category Type 5E, Snap Fit Inline Keystone Coupler, Package Quantity 1, AV Connector, For Use...More

Modular Adapter, 4 Wire
Plate,4 Ports,Gray,Wall
  • HUBBELL PREMISE WIRING
  • Plate, 4 Ports, Gray, WallPlate,4 Ports,Gray,Wall
  • Item # 22LW31
  • Mfr. Model # SSF204
  • Plate, Includes Plate and (4) Screws, Series Wall, Material of Construction Stainless Steel, Number of Gangs...More

Patch Cord,Cat6,20Ft,Blue
  • GRAINGER APPROVED
  • Patch Cord, Cat6,20Ft, BluePatch Cord,Cat6,20Ft,Blue
  • Item # 5VZR7
  • Mfr. Model # 5009
  • Patch Cord, Category Type 6, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Plug,Modular,RJ45,Stranded,Pk100
  • GRAINGER APPROVED
  • Plug, Modular, RJ45, Stranded, Pk100Plug,Modular,RJ45,Stranded,Pk100
  • Item # 13U653
  • Mfr. Model # 7246
  • Modular Plug, RJ45, T568 Standard Yes, Cable Type Cat5, Cat5e, Wire Type Stranded, Number of Positions 2,...More

Ethernet Cable,Cat5e,50 Ft,Black,24AWG
Jack,Mini Com,Cat 6,Blue
  • PANDUIT
  • Jack, Mini Com, Cat 6, BlueJack,Mini Com,Cat 6,Blue
  • Item # 5ZVX0
  • Mfr. Model # CJ688TPBU
  • Jack, For Use With Mini Com Faceplate & Panels, Color Blue, Category Type 6, Mini Com, Number of Ports 1,...More

Wire,Phone,4 Conductor,100 ft.
  • LEVITON
  • Wire, Phone, 4 Conductor, 100 ft.Wire,Phone,4 Conductor,100 ft.
  • Item # 6C079
  • Mfr. Model # 93109-1CI
  • Telephone Wire, Flat, Conductor Type Solid, Number of Conductors 4, Voltage 90, Color Ivory, Cord Length 100...More

Phone Splice Kit,6 Pair,60V,Black
Splice,Phone,Pk100
Wiring Block,Data 66 M
  • HUBBELL PREMISE WIRING
  • Wiring Block, Data 66 MWiring Block,Data 66 M
  • Item # 6MJ69
  • Mfr. Model # HPW66M125
  • Voice/Data 66 M Wiring Block, Terminates 22-26 AWG Solid or 20-26 AWG Stranded Conductors, Pins per Row 4,...More

Patch Cord,Cat6,20Ft,Black
  • GRAINGER APPROVED
  • Patch Cord, Cat6,20Ft, BlackPatch Cord,Cat6,20Ft,Black
  • Item # 5VZR6
  • Mfr. Model # 5008
  • Patch Cord, Category Type 6, Color Black , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Jack,Mini Com,Cat 6,White
  • PANDUIT
  • Jack, Mini Com, Cat 6, WhiteJack,Mini Com,Cat 6,White
  • Item # 5ZVX2
  • Mfr. Model # CJ688TPWH
  • Jack, For Use With Mini Com Faceplate & Panels, Color White, Category Type 6, Mini Com, Number of Ports 1,...More

Jack,Mini Com,Cat 6,Off White
  • PANDUIT
  • Jack, Mini Com, Cat 6, Off WhiteJack,Mini Com,Cat 6,Off White
  • Item # 5ZVX4
  • Mfr. Model # CJ688TPIW
  • Jack, For Use With Mini Com Faceplate & Panels, Color Off White, Category Type 6, Mini Com, Number of Ports...More

Jack,Mini Com,Cat 6,Ivory
  • PANDUIT
  • Jack, Mini Com, Cat 6, IvoryJack,Mini Com,Cat 6,Ivory
  • Item # 5ZVX1
  • Mfr. Model # CJ688TPEI
  • Jack, For Use With Mini Com Faceplate & Panels, Color Electric Ivory, Category Type 6, Mini Com, Number of...More

Patch Cord, Cat5e, 15Ft, Blue
  • HUBBELL PREMISE WIRING
  • Patch Cord, Cat5e, 15Ft, BluePatch Cord, Cat5e, 15Ft, Blue
  • Item # 6YTH5
  • Mfr. Model # HC5EB15
  • Patch Cord, Category Type 5e, Color Blue, Cord Length (Ft.) 15, Length (M) 4.57, T568 Standard TIA-568-C.2,...More

Surface Mount Box,6 Ports,White
  • HUBBELL PREMISE WIRING
  • Surface Mount Box, 6 Ports, WhiteSurface Mount Box,6 Ports,White
  • Item # 22LV08
  • Mfr. Model # ISB6OW
  • Surface Mount Box, Includes Base, Cover and (2) Screws, Material of Construction High Impact Thermal Plastic,...More

Plate,1 Port,Gray
  • HUBBELL PREMISE WIRING
  • Plate, 1 Port, GrayPlate,1 Port,Gray
  • Item # 22LW33
  • Mfr. Model # SSFL11
  • Plate, Includes Plate, (2) Labels, (2) Screws and (2) Clear Label Covers, Material of Construction Stainless...More

Plate,4 Ports,White
  • HUBBELL PREMISE WIRING
  • Plate, 4 Ports, WhitePlate,4 Ports,White
  • Item # 22LW38
  • Mfr. Model # TPF1W
  • Plate, Includes Base, Cover, (2) Screws, (2) Labels and (2) Label Covers, Material of Construction High...More

Fiber Optic Patch Cord,Blue,1 ft.
Jack,Mini Com,Cat 6,Gray
  • PANDUIT
  • Jack, Mini Com, Cat 6, GrayJack,Mini Com,Cat 6,Gray
  • Item # 5ZVX3
  • Mfr. Model # CJ688TPIG
  • Jack, For Use With Mini Com Faceplate & Panels, Color Intl Gray, Category Type 6, Mini Com, Number of Ports...More

Jack,Mini Com,Cat 6,Black
Patch Cord, Cat5e, 15Ft, Gray
  • HUBBELL PREMISE WIRING
  • Patch Cord, Cat5e, 15Ft, GrayPatch Cord, Cat5e, 15Ft, Gray
  • Item # 6YTG9
  • Mfr. Model # HC5EGY15
  • Patch Cord, Category Type 5e, Color Gray, Cord Length (Ft.) 15, Length (M) 4.57, T568 Standard TIA-568-C.2,...More

Cord Manager,Horiz
  • LEVITON
  • Cord Manager, HorizCord Manager,Horiz
  • Item # 4YB11
  • Mfr. Model # 41A10-HCM
  • Horizontal Cord Manager, Trough Type 110-Style Crossconnect with Legs, For Use With Patch Cords, Color Ivory,...More

Ethernet Cable,Cat6,30 Ft,Black,24AWG
Patch Cord,Cat5e,25Ft,BLue
  • GRAINGER APPROVED
  • Patch Cord, Cat5e, 25Ft, BLuePatch Cord,Cat5e,25Ft,BLue
  • Item # 5VZC7
  • Mfr. Model # 140
  • Patch Cord, Category Type 5e, Color BLue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Patch Cord,Cat5e,25Ft,Black
  • GRAINGER APPROVED
  • Patch Cord, Cat5e, 25Ft, BlackPatch Cord,Cat5e,25Ft,Black
  • Item # 5VZC6
  • Mfr. Model # 2151
  • Patch Cord, Category Type 5e, Color Black , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Fiber Optic Patch Cable, ST/ST, 1M
  • GRAINGER APPROVED
  • Fiber Optic Patch Cable, ST/ST, 1MFiber Optic Patch Cable, ST/ST, 1M
  • Item # 14C123
  • Mfr. Model # 2601
  • Fiber Optic Patch Cable, Connector Type ST/ST, Length 1M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Coax Splice Kit,RG6/RG5-59,60V,Black
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More