Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Data and Communication

367 Results Found that Include 368 Products 

Results per page: 16 | 32 | 48
Jack,Ivory,Cat5,Rj45
  • LEVITON
  • Jack, Ivory, Cat5, Rj45
  • Item # 5LR72
  • Mfr. Model # 41108-RI5
  • Data/Communication Jack, CAT 5, Wiring Format 8 Position, Standard RJ45, T568B, Ivory, 110 Termination,...More

Patch Cord,Cat5e,7Ft,Black
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 7Ft, Black
  • Item # 5PZW1
  • Mfr. Model # 5PZW1
  • Patch Cord, Category Type 5e, Color Black , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Jack,White,Cat5,Rj45
  • LEVITON
  • Jack, White, Cat5, Rj45
  • Item # 5LR76
  • Mfr. Model # 41108-RW5
  • Data/Communication Jack, CAT 5, Wiring Format 8 Position, Standard RJ45, T568B, White, 110 Termination,...More

Cord,Replacement
  • GRAINGER APPROVED VENDOR
  • Cord, Replacement
  • Item # 6C078
  • Mfr. Model # 6C078
  • Modular Line Phone Replacement Cord, Cable Type Flat, Ivory, 25 Feet Cord Length, 26 Gauge, 4 Conductors,...More

Jack,Stainless Steel
  • LEVITON
  • Jack, Stainless Steel
  • Item # 5LP94
  • Mfr. Model # 40226-S
  • Quick Connect Stainless Steel Jack, Wall Mount, RJ14 Single Plate Type, Almond, 6 Conductors

Patch Cord,Cat5e,7Ft,Blue
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 7Ft, Blue
  • Item # 5PZW2
  • Mfr. Model # 5PZW2
  • Patch Cord, Category Type 5e, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Plug,Modular,RJ11,Pk25
  • GRAINGER APPROVED VENDOR
  • Plug, Modular, RJ11, Pk25
  • Item # 4JY58
  • Mfr. Model # 4JY58
  • Modular Plug, Construction RJ11, Cable Type Round, Wire Type Solid, Number of Positions 6, Number of Contacts...More

RG6 Black Coax Cable,6 ft,18 AWG
  • LEVITON
  • RG6 Black Coax Cable, 6 ft, 18 AWG
  • Item # 5DXW6
  • Mfr. Model # C6851-06E
  • Coaxial Cable, Nickel Plated, Cable Type RG6, Jacket Type PVC, Color Black, Shielding 60 Percent Aluminum...More

Ethernet Cable,Cat5e,25 Ft,Black,24AWG
Cat5e, Inline Coupler,Black
  • GRAINGER APPROVED VENDOR
  • Cat5e, Inline Coupler, Black
  • Item # 14J355
  • Mfr. Model # 14J355
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat5, Cat5e, Package Quantity 1, Number of Contacts 8,...More

Datacom Jack,Keystone
  • LEVITON
  • Datacom Jack, Keystone
  • Item # 5LR73
  • Mfr. Model # 41108-RL5
  • Data/Communication Jack, CAT 5, Wiring Format 8 Position, Standard RJ45, T568B, Blue, 110 Termination,...More

Plug,Modular,RJ11,6P4C,Solid,Pk50
  • GRAINGER APPROVED VENDOR
  • Plug, Modular, RJ11,6P4C, Solid, Pk50
  • Item # 13U658
  • Mfr. Model # 13U658
  • , Number of Positions 2, Cable Type RJ11, Modular, Package Quantity 50, Number of Contacts 4, Plug, For Use...More

Jack,Wall
  • LEVITON
  • Jack, Wall
  • Item # 5C388
  • Mfr. Model # 40253-I
  • Phone Wall Jack, Type Single Wall Mount, RJ11, Ivory, 4 Conductors

Cord,Handset
  • LEVITON
  • Cord, Handset
  • Item # 6C073
  • Mfr. Model # 42407-15I
  • Modular Handset Cord, Cable Type Coiled, Ivory, 15 Feet Cord Length, 4 Conductors, 26 Gauge

Ethernet Cable,Cat6,10 Ft,Blue,24AWG
  • GRAINGER APPROVED VENDOR
  • Ethernet Cable, Cat6,10 Ft, Blue, 24AWG
  • Item # 38F983
  • Mfr. Model # 38F983
  • Ethernet Cable, Category Type 6, Color Blue, Cord Length (Ft.) 10, Length (M) 3, Plug Type RJ45, Wire Gauge...More

Patch Cord,Cat5e,10Ft,Blue
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 10Ft, Blue
  • Item # 5PZX2
  • Mfr. Model # 5PZX2
  • Patch Cord, Category Type 5e, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Adapter,Y
  • GRAINGER APPROVED VENDOR
  • Adapter, Y
  • Item # 6C080
  • Mfr. Model # 6C080
  • Telephone Y Adapter, Duplex, Ivory, 4 Conductors, Modular

Cord,Phone,6 Wire
  • GRAINGER APPROVED VENDOR
  • Cord, Phone, 6 Wire
  • Item # 6LP23
  • Mfr. Model # 6LP23
  • Phone Cord, Cable Type Flat, Type Line, White, 25 Feet Cord Length, 6 Wire

Jack,Wall,625a2
  • LEVITON
  • Jack, Wall, 625a2
  • Item # 5C383
  • Mfr. Model # 40278-I
  • Phone Wall Jack, Type 625A2, Single Surface Mount, Ivory, 8 Conductors

Ethernet Cable,Cat6,14 Ft,Blue,24AWG
  • GRAINGER APPROVED VENDOR
  • Ethernet Cable, Cat6,14 Ft, Blue, 24AWG
  • Item # 38F991
  • Mfr. Model # 38F991
  • Ethernet Cable, Category Type 6, Color Blue, Cord Length (Ft.) 14, Length (M) 4, Plug Type RJ45, Wire Gauge...More

Patch Cord,Cat5e,5Ft,BLue
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 5Ft, BLue
  • Item # 5PZV3
  • Mfr. Model # 5PZV3
  • Patch Cord, Category Type 5e, Color BLue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Telephone Cord,Handset,Coiled,Ivory,15Ft
  • GRAINGER APPROVED VENDOR
  • Telephone Cord, Handset, Coiled, Ivory, 15Ft
  • Item # 6EEE1
  • Mfr. Model # 6EEE1
  • Telephone Cord, Number of Positions 4, Standards CUL, Jacket Type PVC, Cable Type Coiled, Handset, Number of...More

Cat6, Inline Coupler,White
  • GRAINGER APPROVED VENDOR
  • Cat6, Inline Coupler, White
  • Item # 14J358
  • Mfr. Model # 14J358
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat6, Cat6, Package Quantity 1, Number of Contacts 8,...More

Datacom Jack,Keystone
  • LEVITON
  • Datacom Jack, Keystone
  • Item # 5LR74
  • Mfr. Model # 41108-RO5
  • Data/Communication Jack, CAT 5, Wiring Format 8 Position, Standard RJ45, T568B, Orange, 110 Termination,...More

RG6 Black Coax Cable,3 ft,18 AWG
  • LEVITON
  • RG6 Black Coax Cable, 3 ft, 18 AWG
  • Item # 5DXW5
  • Mfr. Model # C6851-G3E
  • Coaxial Cable, Gold Plated, Cable Type RG6, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 3...More

Jack,Electric Ivory
  • HUBBELL PREMISE WIRING
  • Jack, Electric Ivory
  • Item # 5LV37
  • Mfr. Model # HXJUEI
  • HXJ Jack, RJ25, Number of Ports 1, Category Type Voice, Color Electric Ivory, T568 Standard RJ25, For Use...More

Surface Housing 2 Port
  • HUBBELL PREMISE WIRING
  • Surface Housing 2 Port
  • Item # 3XA63
  • Mfr. Model # ISB2EI
  • 2 Port, Surface Housing, Electric Ivory With Individual Port Identification, Low-Profile Flush, Snap On,...More

Profibus Cable,Flex,24/1pr 1-1600 Ft
  • CHAINFLEX
  • Profibus Cable, Flex, 24/1pr 1-1600 Ft
  • Item # 24C165
  • Mfr. Model # CFBUS-001-1
  • Power Cable, Flexing, Gauge/Conductor 24/1 pr., Conductor BUS Standard, Jacket Type TPE, Cable Type Bus, Max....More

Cord,Extension
  • GRAINGER APPROVED VENDOR
  • Cord, Extension
  • Item # 6C072
  • Mfr. Model # 6C073
  • Modular Phone Extension Cord, Cable Type Flat, Ivory, 25 Feet Cord Length, With Plug and Connector, 4...More

Cat5e, Inline Coupler,White
  • GRAINGER APPROVED VENDOR
  • Cat5e, Inline Coupler, White
  • Item # 14J356
  • Mfr. Model # 14J356
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat5, Cat5e, Number of Contacts 8, Inline Coupler, For...More

Faceplate,1 Port
  • HUBBELL PREMISE WIRING
  • Faceplate, 1 Port
  • Item # 6MK51
  • Mfr. Model # SSF11
  • Faceplate, Number of Ports 1, Match Code H20, H21, Number of Gangs 1, Length 4.5 Inches, Width 2.75 Inches,...More

Faceplate,2 Port
  • HUBBELL PREMISE WIRING
  • Faceplate, 2 Port
  • Item # 6MK52
  • Mfr. Model # SSF12
  • Faceplate, Number of Ports 2, Match Code H20, H21, Number of Gangs 1, Length 4.5 Inches, Width 2.75 Inches,...More

Results per page: 16 | 32 | 48