Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Data and Communication

27 Results Found that Include 234 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cable,Cat 6,23 AWG,1000 ft,Blue
    • GENERAL CABLE
    • Cable, Cat 6,23 AWG, 1000 ft, BlueCable,Cat 6,23 AWG,1000 ft,Blue
    • Item # 3WA22
    • Mfr. Model # W7133707
    • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

    Outdoor Plant Cable,Cat 6,23 AWG,1000 ft
    • GENERAL CABLE
    • Outdoor Plant Cable, Cat 6,23 AWG, 1000 ftOutdoor Plant Cable,Cat 6,23 AWG,1000 ft
    • Item # 1MWZ2
    • Mfr. Model # W7136100
    • Outdoor Plant Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

    Comm Cable,Shielded,18/2, 1000 Ft.
    • GENERAL CABLE
    • Comm Cable, Shielded, 18/2, 1000 Ft.Comm Cable,Shielded,18/2, 1000 Ft.
    • Item # 19G430
    • Mfr. Model # C0472.41.03
    • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 2, Solid,...More

    DSX Distribution Frame Wire,Cat Y2,24AWG
    • GENERAL CABLE
    • DSX Distribution Frame Wire, Cat Y2,24AWGDSX Distribution Frame Wire,Cat Y2,24AWG
    • Item # 36M933
    • Mfr. Model # 2114396
    • Distributing Frame Wire, Category Type Y2, Wire Size 24 AWG, Number of Conductor Pairs 2.5, Unshielded,...More

    Cross-Connect Wire,Cat F,22 AWG,400 ft
    • GENERAL CABLE
    • Cross-Connect Wire, Cat F, 22 AWG, 400 ftCross-Connect Wire,Cat F,22 AWG,400 ft
    • Item # 36M935
    • Mfr. Model # 7042427
    • Network Outdoor Cross-Connect Wire, Category Type F, Wire Size 22 AWG, Number of Conductor Pairs 1,...More

    Coaxial Cable,14 AWG,1 Conductors
    • GENERAL CABLE
    • Coaxial Cable, 14 AWG, 1 ConductorsCoaxial Cable,14 AWG,1 Conductors
    • Item # 19G619
    • Mfr. Model # C5029.41.01
    • Coaxial Cable, RG11/U, Conductor Type Solid Copper-Clad Steel, Number of Conductors 1, Color Black,...More

    Comm Cable,Shielded,22/2, 1000 Ft.
    • GENERAL CABLE
    • Comm Cable, Shielded, 22/2, 1000 Ft.Comm Cable,Shielded,22/2, 1000 Ft.
    • Item # 19G502
    • Mfr. Model # C1670A.41.10
    • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 2, Solid,...More

    Control Cable,18 AWG,4 Conductors,16/30
    • GENERAL CABLE
    • Control Cable, 18 AWG, 4 Conductors, 16/30Control Cable,18 AWG,4 Conductors,16/30
    • Item # 19G525
    • Mfr. Model # C2404A.41.10
    • Communication Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Jacket Color Gray,...More

    Video Cable,1000 ft.,18AWG
    • GENERAL CABLE
    • Video Cable, 1000 ft., 18AWGVideo Cable,1000 ft.,18AWG
    • Item # 12W407
    • Mfr. Model # SVCA6R.30.02
    • Video Cable, Cable Type RG 6/U, Riser, Connector Type RG F, Color White, Length 1000 ft., Jacket Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More