Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Data and Communication

50 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wall Mount Open Frame, 8U, 12U, 22U
  • TRIPP LITE
  • Wall Mount Open Frame, 8U, 12U, 22UWall Mount Open Frame, 8U, 12U, 22U
  • Item # 6HKP1
  • Mfr. Model # SRWO8U22
  • Wall Mount Open Frame Rack, Rack Units 8, 12, 22, Black Finish, Material of Construction Steel, Load Rating...More

Wall Mount Rack Enclosure,12U,Acrylic
  • TRIPP LITE
  • Wall Mount Rack Enclosure, 12U, AcrylicWall Mount Rack Enclosure,12U,Acrylic
  • Item # 6HKN9
  • Mfr. Model # SRW12USG
  • Wall Mount Rack Enclosure Cabinet with Acrylic Sheet Door, Rack Units 12, Black Finish, Material of...More

Wall Mount Rack Enclosure,SmartRack,6U
Open Frame Rack, 2-Post, 25U
  • TRIPP LITE
  • Open Frame Rack, 2-Post, 25UOpen Frame Rack, 2-Post, 25U
  • Item # 6HKP3
  • Mfr. Model # SR2POST25
  • 2 Post Open Frame Rack, Rack Units 25, Black Finish, Material of Construction HD Aluminum, Load Rating (Lb.)...More

PDU,15A,16 Outlet,15 ft,Silver
  • TRIPP LITE
  • PDU, 15A, 16 Outlet, 15 ft, SilverPDU,15A,16 Outlet,15 ft,Silver
  • Item # 2GZT4
  • Mfr. Model # PDUMV15
  • Power Distribution Unit, Single Phase, Number of Outlets 16, NEMA Receptacle 5-15R, Amps 15, Voltage 120VAC,...More

PDU,20A,20 Outlet,15 ft,Silver
  • TRIPP LITE
  • PDU, 20A, 20 Outlet, 15 ft, SilverPDU,20A,20 Outlet,15 ft,Silver
  • Item # 2GZT5
  • Mfr. Model # PDUMV20
  • Power Distribution Unit, Single Phase, Number of Outlets 20, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

Fiber Optic Patch Cable, LC/SC,3M
  • TRIPP LITE
  • Fiber Optic Patch Cable, LC/SC, 3MFiber Optic Patch Cable, LC/SC,3M
  • Item # 6HKK9
  • Mfr. Model # N316-03M
  • Multimode Duplex Fiber Optic Cable(LC/SC), UL Types OFNR/FDDI, Fiber Count Duplex, Core Dimension 62.5/125 ...More

Fiber Optic Patch Cable, SC/SC,3Ft
  • TRIPP LITE
  • Fiber Optic Patch Cable, SC/SC, 3FtFiber Optic Patch Cable, SC/SC,3Ft
  • Item # 6HKK4
  • Mfr. Model # N306-003
  • Multimode Duplex Fiber Optic Cable(SC/SC), UL Types OFNR/FDDI, Fiber Count Duplex, Core Dimension 62.5/125 ...More

PDU,10A,8 Outlet,6 ft,Black
  • TRIPP LITE
  • PDU, 10A, 8 Outlet, 6 ft, BlackPDU,10A,8 Outlet,6 ft,Black
  • Item # 14A325
  • Mfr. Model # PDUBHV10
  • Power Distribution Unit, Hot-Swap, Number of Outlets 8, NEMA Receptacle IEC-320 C14, Amps 10, Voltage...More

PDU,15A,13 Outlet,15 ft,Black
  • TRIPP LITE
  • PDU, 15A, 13 Outlet, 15 ft, BlackPDU,15A,13 Outlet,15 ft,Black
  • Item # 6RHW0
  • Mfr. Model # PDU1215
  • Power Distribution Unit, Basic, Number of Outlets 13 (1 Front/12 Rear), NEMA Receptacle 5-15R, Amps 15,...More

Fiber Optic Patch Cable, LC/ST,3M
  • TRIPP LITE
  • Fiber Optic Patch Cable, LC/ST, 3MFiber Optic Patch Cable, LC/ST,3M
  • Item # 6HKL2
  • Mfr. Model # N318-03M
  • Multimode Duplex Fiber Optic Cable(LC/ST), UL Types OFNR/FDDI, Fiber Count Duplex, Core Dimension 62.5/125 ...More

PDU,16A,8 Outlet,6 ft,Black
  • TRIPP LITE
  • PDU, 16A, 8 Outlet, 6 ft, BlackPDU,16A,8 Outlet,6 ft,Black
  • Item # 14A326
  • Mfr. Model # PDUBHV20
  • Power Distribution Unit, Hot-Swap, Number of Outlets 8, NEMA Receptacle 6 C13 and 2 C19 outlets, 1 designated...More

PDU,20A,13 Outlet,15 ft,Black
  • TRIPP LITE
  • PDU, 20A, 13 Outlet, 15 ft, BlackPDU,20A,13 Outlet,15 ft,Black
  • Item # 6RHW1
  • Mfr. Model # PDU1220T
  • Power Distribution Unit, Basic, Number of Outlets 13 (1 Front/12 Rear), NEMA Receptacle 5-20R, Amps 20,...More

Wall Mount Rack Enclosure, 12U
  • TRIPP LITE
  • Wall Mount Rack Enclosure, 12UWall Mount Rack Enclosure, 12U
  • Item # 6HKN7
  • Mfr. Model # SRW12US
  • Mounting Style Wall Mount, Wall Mount Rack Enclosure Cabinet, Material of Construction Steel, 12 Rack Units,...More

PDU,15A,8 Outlet,12 ft,Black
  • TRIPP LITE
  • PDU, 15A, 8 Outlet, 12 ft, BlackPDU,15A,8 Outlet,12 ft,Black
  • Item # 2GZR8
  • Mfr. Model # PDUMH15ATNET
  • Power Distribution Unit, Single Phase, Number of Outlets 8, NEMA Receptacle 5-15R, Amps 15, Voltage 120VAC,...More

PDU,15A,8 Outlet,12 ft,Black
  • TRIPP LITE
  • PDU, 15A, 8 Outlet, 12 ft, BlackPDU,15A,8 Outlet,12 ft,Black
  • Item # 2GZT1
  • Mfr. Model # PDUMH15AT
  • Power Distribution Unit, Single Phase, Number of Outlets 8, NEMA Receptacle 5-15R, Amps 15, Voltage 120VAC,...More

Open Frame Rack, 2-Post, 45U, GSA/TAA
  • TRIPP LITE
  • Open Frame Rack, 2-Post, 45U, GSA/TAAOpen Frame Rack, 2-Post, 45U, GSA/TAA
  • Item # 6HKG5
  • Mfr. Model # SR2POSTAA
  • 2 Post Open Frame Rack, Rack Units 45, Black Finish, Material of Construction HD Aluminum, Load Rating (Lb.)...More

PDU,20A,16 Outlet,12 ft,Black
  • TRIPP LITE
  • PDU, 20A, 16 Outlet, 12 ft, BlackPDU,20A,16 Outlet,12 ft,Black
  • Item # 2GZT2
  • Mfr. Model # PDUMH20AT
  • Power Distribution Unit, Single Phase, Number of Outlets 16, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

Open Frame Rack, 4-Post, 45U, GSA/TAA
  • TRIPP LITE
  • Open Frame Rack, 4-Post, 45U, GSA/TAAOpen Frame Rack, 4-Post, 45U, GSA/TAA
  • Item # 6HKG6
  • Mfr. Model # SR4POSTAA
  • 4 Post Open Frame Rack, Rack Units 45, Black Finish, Material of Construction HD Cold Rolled Steel, Load...More

Rack Enclosure, 42U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 42U, GSA/TAARack Enclosure, 42U, GSA/TAA
  • Item # 6HKG3
  • Mfr. Model # SR42UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure,Floor Mount,42U
Rack Enclosure, 48U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 48U, GSA/TAARack Enclosure, 48U, GSA/TAA
  • Item # 6HKG7
  • Mfr. Model # SR48UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 48, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure, 42U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 42U, GSA/TAARack Enclosure, 42U, GSA/TAA
  • Item # 6HKG4
  • Mfr. Model # SR42UBWDTAA
  • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure, 25U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 25U, GSA/TAARack Enclosure, 25U, GSA/TAA
  • Item # 6HKG2
  • Mfr. Model # SR25UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 25, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Converter,Mac Console
Rack Enclosure, 42U
  • TRIPP LITE
  • Rack Enclosure, 42URack Enclosure, 42U
  • Item # 6RHW5
  • Mfr. Model # SR42UB
  • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure,Floor Mount,42U
Open Frame Rack,Floor Mount,45U
Rack Enclosure,Floor Mount,42U
Heavy-Duty Rolling Caster Kit,PK4
  • TRIPP LITE
  • Heavy-Duty Rolling Caster Kit, PK4Heavy-Duty Rolling Caster Kit,PK4
  • Item # 6HKP2
  • Mfr. Model # SRCASTER
  • Rolling Caster Kit, Heavy Duty, Includes Caster Installation Guide and Mounting Hardware, Finish Black, For...More

Open Frame Rack, 4-Post, 13U
  • TRIPP LITE
  • Open Frame Rack, 4-Post, 13UOpen Frame Rack, 4-Post, 13U
  • Item # 6HKP4
  • Mfr. Model # SR4POST13
  • 4 Post Open Frame Rack, Rack Units 13, Black Finish, Material of Construction HD Cold Rolled Steel, Load...More

PDU,20A,16 Outlet,12 ft,Black
  • TRIPP LITE
  • PDU, 20A, 16 Outlet, 12 ft, BlackPDU,20A,16 Outlet,12 ft,Black
  • Item # 2GZR9
  • Mfr. Model # PDUMH20ATNET
  • Power Distribution Unit, Single Phase, Number of Outlets 16, NEMA Receptacle 5-15/20R, Amps 20, Voltage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More