Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Data and Communication

163 Results Found that Include 518 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coaxial Cable,RG6/U,18AWG,500 Ft,Black
Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20KZ81
  • Mfr. Model # C2404A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded,...More

Cable,Coaxial,Rg58/Au, 1,000' Black
  • CAROL
  • Cable, Coaxial, Rg58/Au, 1,000' BlackCable,Coaxial,Rg58/Au, 1,000' Black
  • Item # 3ZK54
  • Mfr. Model # C1188.21.01
  • Coaxial Cable, Type RG58/AU, Shielding Braid, Conductor Size 20 AWG, Impedance 50 Ohms, Spool Length 1000...More

Coax Cable,RG58,Black,1000Ft,PVC Jacket
  • CAROL
  • Coax Cable, RG58, Black, 1000Ft, PVC JacketCoax Cable,RG58,Black,1000Ft,PVC Jacket
  • Item # 5ZJN8
  • Mfr. Model # C1166.21.01
  • Coaxial Cable, Cable Type RG58, Color Black, Length 1000 ft., Jacket Material PVC, Shielding 95% Tinned...More

Coaxial And Power Cable,RG59/U,500 Ft
  • CAROL
  • Coaxial And Power Cable, RG59/U, 500 FtCoaxial And Power Cable,RG59/U,500 Ft
  • Item # 1ATG7
  • Mfr. Model # C8028.38.01
  • Coaxial And Power Cable, RG59/U, Spool/Coil Length 500 Ft, Conductor Type Coax Solid Bare Copper, 18/2...More

Coaxial Cable,RG6/U,18AWG,1000Ft,White
Multi Conductor Foil Shield Cable,16 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 16 AWGMulti Conductor Foil Shield Cable,16 AWG
  • Item # 20KZ87
  • Mfr. Model # C2536A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 2, Stranded,...More

Multi Conductor Unshielded Cable,20 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 20 AWGMulti Conductor Unshielded Cable,20 AWG
  • Item # 20KZ93
  • Mfr. Model # C6353A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 20 AWG, Number of Conductors 4, Stranded,...More

Coaxial Cable,RG59/U,20 AWG,Black
  • CAROL
  • Coaxial Cable, RG59/U, 20 AWG, BlackCoaxial Cable,RG59/U,20 AWG,Black
  • Item # 1ATG1
  • Mfr. Model # C1142.18.01
  • Coaxial Cable, RG59/U, Conductor Type Solid Bare Copper, Number of Conductors 1, Conductor Size 20 AWG,...More

Cable,Coaxial,Rg6/U, 1,000' Black
Coax Cable,RG59,1000',.238x.44 In, Black
  • CAROL
  • Coax Cable, RG59,1000', .238x.44 In, BlackCoax Cable,RG59,1000',.238x.44 In, Black
  • Item # 3NXL8
  • Mfr. Model # C8028.41.01
  • Coaxial Cable, Cable Type RG59/U, Conductor Size 20 AWG, Impedance 71 Ohms, Spool/Coil Length 1000 Ft.,...More

Coaxial Cable,RG6/U,18AWG,1000Ft,Natural
  • CAROL
  • Coaxial Cable, RG6/U, 18AWG, 1000Ft, NaturalCoaxial Cable,RG6/U,18AWG,1000Ft,Natural
  • Item # 4DNY5
  • Mfr. Model # C3524.41.86
  • Coaxial Cable, Plenum Rated, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length...More

Cable,Fire Alarm,500ft, 18/6 Red
  • CAROL
  • Cable, Fire Alarm, 500ft, 18/6 RedCable,Fire Alarm,500ft, 18/6 Red
  • Item # 5PA20
  • Mfr. Model # E1506S.38.03
  • Communication Cable, Conductor Size 18 AWG, Number of Conductors 6, Length 500 ft., Unshielded, Riser Rated,...More

Coaxial Cable,RG 6/U,18 AWG,Natural
  • CAROL
  • Coaxial Cable, RG 6/U, 18 AWG, NaturalCoaxial Cable,RG 6/U,18 AWG,Natural
  • Item # 1ATG4
  • Mfr. Model # C3524.38.86
  • Coaxial Cable, Plenum Rated, RG 6/U, Conductor Type Solid Copper Clad Steel, Number of Conductors 1,...More

Coax Cable,RG6,1000',.270x.493 In, Black
  • CAROL
  • Coax Cable, RG6,1000', .270x.493 In, BlackCoax Cable,RG6,1000',.270x.493 In, Black
  • Item # 3NXL7
  • Mfr. Model # C8029.41.01
  • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 1000 Ft.,...More

Coaxial Cable,RG59/U,22 AWG,Black
  • CAROL
  • Coaxial Cable, RG59/U, 22 AWG, BlackCoaxial Cable,RG59/U,22 AWG,Black
  • Item # 1ATD7
  • Mfr. Model # C1103.38.01
  • Coaxial Cable, RG59/U, Conductor Type Stranded Bare Copper, Number of Conductors 1, Conductor Size 22 AWG,...More

Multi Conductor Foil Shield Cable,22 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 22 AWGMulti Conductor Foil Shield Cable,22 AWG
  • Item # 20LA11
  • Mfr. Model # C0763A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 6, Stranded,...More

Coax Cable,RG59,Natural,1000Ft,FEPJacket
  • CAROL
  • Coax Cable, RG59, Natural, 1000Ft, FEPJacketCoax Cable,RG59,Natural,1000Ft,FEPJacket
  • Item # 5ZJR2
  • Mfr. Model # C8030.41.86
  • Coaxial Cable, Cable Type RG59, Color Natural, Length 1000 ft., Jacket Material FEP, Shielding 90-95% BC...More

Multi Conductor Foil Braid Shield Cable
  • CAROL
  • Multi Conductor Foil Braid Shield CableMulti Conductor Foil Braid Shield Cable
  • Item # 20LA18
  • Mfr. Model # C0972A.21.10
  • Multi Conductor Foil Braid Shield Cable, Number of Conductors 4, Stranded, Jacket Color Gray, Length 100 ft.,...More

Sound/Alarm/Security Cable,18AWG,1000FT
Computer Cable,24AWG,1000FT
  • CAROL
  • Computer Cable, 24AWG, 1000FTComputer Cable,24AWG,1000FT
  • Item # 21Y737
  • Mfr. Model # C4841A.41.10
  • Computer Cable, Cable Type Foil/Braid Shield, Lo-Cap(r), Jacket Type Gray PVC, Color Gray, Shielding 100...More

A/V Home Entertainmnt Cable,22AWG,1000FT
Coaxial Cable,DBRF,50 ohm,16 AWG
Coaxial Cable,DBRF,50 ohm,9.5 AWG
Coaxial Cable,20AWG,1000 ReelFT
Multi Conductor Foil Shield Cable,18 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 18 AWGMulti Conductor Foil Shield Cable,18 AWG
  • Item # 20KZ86
  • Mfr. Model # C2535A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 3, Stranded,...More

Coaxial Cable,RG11/U ,14 AWG,White
  • CAROL
  • Coaxial Cable, RG11/U , 14 AWG, WhiteCoaxial Cable,RG11/U ,14 AWG,White
  • Item # 1ATG6
  • Mfr. Model # C3528.38.02
  • Coaxial Cable, RG11/U, Conductor Type Solid Copper Clad Steel, Number of Conductors 1, Conductor Size 14 AWG,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More