Skip Content

Filter Results By

Cylinder Position Sensors

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Reed Switch,Dovetail
  • SPEEDAIRE
  • Reed Switch, DovetailReed Switch,Dovetail
  • Item # 41H528
  • Mfr. Model # 41H528
  • Reed Switch, Dovetail, Switching Current 0.001 to 0.03 Amps, Switching Voltage 0-120V, For Bore Dia. 3/4 to 4...More

Switch,Reed,No,Spst
  • SPEEDAIRE
  • Switch, Reed, No, SpstSwitch,Reed,No,Spst
  • Item # 6KL75
  • Mfr. Model # 6KL75
  • Reed Switch, Function NO, SPST, Bore Size 3/4-2 1/2 Inches, Switching Current 0.03 Ampere Maximum, Switching...More

Switch,Reed,No,Spst
  • SPEEDAIRE
  • Switch, Reed, No, SpstSwitch,Reed,No,Spst
  • Item # 6KL72
  • Mfr. Model # 6KL72
  • Reed Switch, Function NO, SPST, Bore Size 3 1/4-6 Inches, Switching Current 1 Ampere Maximum, Switching...More

Reed Switch,24VDC,Normally Open,3 M Lead
  • SPEEDAIRE
  • Reed Switch, 24VDC, Normally Open, 3 M LeadReed Switch,24VDC,Normally Open,3 M Lead
  • Item # 5THU3
  • Mfr. Model # 5THU3
  • Reed Switch, Prewired, Switching Current 5 to 40 mA, Switching Voltage 24 VDC, For Bore Dia. Switched Single...More

Reed Switch,24VDC,Normally Open,3 M Lead
Reed Switch,24VDC,Normally Open,3 M Lead
Reed Switch,Metric
  • SPEEDAIRE
  • Reed Switch, MetricReed Switch,Metric
  • Item # 4MY49
  • Mfr. Model # 4MY49
  • Metric Reed Switch, Cable Length 2 Meters, Switching Current 180 mA, Switching Voltage AC 10-240/DC 10-170,...More

Reed Sensor,1/2 to 4 In Bore,9 Ft Lead
Reed Switch,10-30VDC,9.84 Ft Lead
  • SPEEDAIRE
  • Reed Switch, 10-30VDC, 9.84 Ft LeadReed Switch,10-30VDC,9.84 Ft Lead
  • Item # 5VMH3
  • Mfr. Model # 5VMH3
  • Reed Switch, 2-Wire Reed, Switching Current 6 W/VA, Switching Voltage 10 - 30VDC, For Bore Dia. 40mm - 100mm,...More

Autoswitch Carriage,Mounting Adaptor
Sensor,Reed,W/Led
  • SPEEDAIRE
  • Sensor, Reed, W/LedSensor,Reed,W/Led
  • Item # 4KB85
  • Mfr. Model # 4KB85
  • Reed Sensor, 9 Ft Prewired, Fits Bore 12mm to 100mm, Switching Current 0.03 Amp Max, Switching Voltage 5-120...More

Reed Switch,24VDC,Normally Open,3 M Lead
Solid State Switch,24VDC,PNP,3 M Lead
  • SPEEDAIRE
  • Solid State Switch, 24VDC, PNP, 3 M LeadSolid State Switch,24VDC,PNP,3 M Lead
  • Item # 5THU5
  • Mfr. Model # 5THU5
  • Solid State Switch, Prewired, Switching Current 40 mA or less, Switching Voltage 24 VDC, For Bore Dia....More

Reed Switch Set,80mA,24VDC
  • SPEEDAIRE
  • Reed Switch Set, 80mA, 24VDCReed Switch Set,80mA,24VDC
  • Item # 19D999
  • Mfr. Model # 19D999
  • Reed Switch Set, Switching Current 80 mA or less, Switching Voltage 24 VDC, For Bore Dia. 50, 63, 80, 100 mm,...More

Reed Switch Set,40mA,24VDC
  • SPEEDAIRE
  • Reed Switch Set, 40mA, 24VDCReed Switch Set,40mA,24VDC
  • Item # 19D998
  • Mfr. Model # 19D998
  • Reed Switch Set, Switching Current 40 mA or less, Switching Voltage 24 VDC, For Bore Dia. 50, 63, 80, 100 mm,...More

Reed Switch Set,40 mA,24VDC
  • SPEEDAIRE
  • Reed Switch Set, 40 mA, 24VDCReed Switch Set,40 mA,24VDC
  • Item # 19D997
  • Mfr. Model # 19D997
  • Reed Switch Set, Switching Current 40 mA, Switching Voltage 24 VDC, For Bore Dia. 50, 63, 80, 100 mm,...More

Solid State Switch,24VDC,NPN,3 M Lead
Solid State Switch,24VDC,PNP,3 M Lead
Solid State Switch,10-30VDC,9.84 Ft Lead
Solid State Switch,24VDC,PNP,3 M Lead
NPN Switch,Dovetail
  • SPEEDAIRE
  • NPN Switch, DovetailNPN Switch,Dovetail
  • Item # 41H533
  • Mfr. Model # 41H533
  • NPN Switch, Dovetail, Switching Current 0.2 Amp Max, Switching Voltage 5-28 VDC, For Bore Dia. 3/4 to 4 In.,...More

Switch,12-30 VDC,16.4 Ft Lead,LED
  • SPEEDAIRE
  • Switch, 12-30 VDC, 16.4 Ft Lead, LEDSwitch,12-30 VDC,16.4 Ft Lead,LED
  • Item # 5PFK2
  • Mfr. Model # 5PFK2
  • Solid State Switch, Cabled, Switching Current 101mA Max, Switching Voltage 12-30VDC, For Bore Dia. 10 to...More

Sensor,Sourcing,W/Led
  • SPEEDAIRE
  • Sensor, Sourcing, W/LedSensor,Sourcing,W/Led
  • Item # 4KB86
  • Mfr. Model # 4KB86
  • Sourcing Sensor, 9 Ft Prewired, Fits Bore 1/2 to 6 In, Switching Current 0.20 Amp Max, Switching Voltage...More

Switch,10-32 VDC,6 Foot Lead,LED
  • SPEEDAIRE
  • Switch, 10-32 VDC, 6 Foot Lead, LEDSwitch,10-32 VDC,6 Foot Lead,LED
  • Item # 5PFH0
  • Mfr. Model # 5PFH0
  • Solid State Switch, Cabled, Switching Current 20 mA Max, Switching Voltage 10-32 VDC, For Bore Dia. 1 to 3...More

Solid State Switch,24VDC,NPN,3 M Lead
  • SPEEDAIRE
  • Solid State Switch, 24VDC, NPN, 3 M LeadSolid State Switch,24VDC,NPN,3 M Lead
  • Item # 5THU4
  • Mfr. Model # 5THU4
  • Solid State Switch, Prewired, Switching Current 40 mA or less, Switching Voltage 24 VDC, For Bore Dia....More

Solid State Switch,24VDC,NPN,3 M Lead
Solid State Switch
  • SPEEDAIRE
  • Solid State SwitchSolid State Switch
  • Item # 4MY50
  • Mfr. Model # 4MY50
  • Metric Solid State Switch, Cable Length 2 Meters, Switching Current 150 mA, Switching Voltage DC 10-30,...More

PNP Switch,Dovetail
  • SPEEDAIRE
  • PNP Switch, DovetailPNP Switch,Dovetail
  • Item # 41H532
  • Mfr. Model # 41H532
  • PNP Switch, Dovetail, Switching Current 0.2 Amp Max, Switching Voltage 5-28 VDC, For Bore Dia. 3/4 to 4 In.,...More

Switch,12-30 VDC,16.4 Ft Lead,LED
  • SPEEDAIRE
  • Switch, 12-30 VDC, 16.4 Ft Lead, LEDSwitch,12-30 VDC,16.4 Ft Lead,LED
  • Item # 5PFK3
  • Mfr. Model # 5PFK3
  • Solid State Switch, Cabled, Switching Current 102 Ma Max, Switching Voltage 12-30 VDC, For Bore Dia. 10 to...More

Reed Switch,Dovetail
  • SPEEDAIRE
  • Reed Switch, DovetailReed Switch,Dovetail
  • Item # 41H531
  • Mfr. Model # 41H531
  • Reed Switch, Dovetail, Switching Current 0.001 to 0.03 Amps, Switching Voltage 0-120V, For Bore Dia. 3/4 to 4...More

Switch,10-32 VDC,6 Foot Lead,LED
  • SPEEDAIRE
  • Switch, 10-32 VDC, 6 Foot Lead, LEDSwitch,10-32 VDC,6 Foot Lead,LED
  • Item # 5PFH1
  • Mfr. Model # 5PFH1
  • Solid State Switch, Cabled, Switching Current 100 mA Max, Switching Voltage 10-32 VDC, For Bore Dia. 1 to 3...More

Solid State Switch,24VDC,PNP,3 M Lead
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More