Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Cylinder Position Sensors

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Position Sensor,PNP Magneto,4mm
    • DE-STA-CO
    • Position Sensor, PNP Magneto, 4mm
    • Item # 33TV74
    • Mfr. Model # OHSP-017
    • Position Sensor, For Use With All Pneumatic Products with 4mm Sensing Groove, Features PNP Magneto Resistive...More

    Position Sensor,Band Clamp Mount,PNP
    • DE-STA-CO
    • Position Sensor, Band Clamp Mount, PNP
    • Item # 33TV64
    • Mfr. Model # 810158
    • Position Sensor, Band Clamp Mount, Switching Current 500mA, Switching Voltage 6 to 24VDC, For Bore Dia. Any...More

    Position Sensor,Tie Rod Mount,6 to 24VDC
    • DE-STA-CO
    • Position Sensor, Tie Rod Mount, 6 to 24VDC
    • Item # 33TV63
    • Mfr. Model # 810155
    • Position Sensor, Tie Rod Mount, Switching Current 500mA, Switching Voltage 6 to 24VDC, For Bore Dia. Any...More

    Position Sensor,Tie Rod Mount,Reed
    • DE-STA-CO
    • Position Sensor, Tie Rod Mount, Reed
    • Item # 33TV62
    • Mfr. Model # 810151
    • Position Sensor, Tie Rod Mount, Switching Current 500mA, Switching Voltage 5 to 120VAC/DC, For Bore Dia. Any...More

    Position Sensor Kit,B8,10 to 30VDC
    • DE-STA-CO
    • Position Sensor Kit, B8,10 to 30VDC
    • Item # 33TV65
    • Mfr. Model # 8EA-031-1
    • Position Sensor Kit, B8, Switching Current 100mA, Switching Voltage 10 to 30VDC, For Bore Dia. 25, 32, 40mm,...More

    Position Sensor,B8 w/Cord Set,Inductive
    • DE-STA-CO
    • Position Sensor, B8 w/Cord Set, Inductive
    • Item # 33TV66
    • Mfr. Model # 8EA-100-1
    • Position Sensor, B8 with Cord Set, Switching Current 100mA, Switching Voltage 10 to 30VDC, For Bore Dia. 25,...More

    Results per page: 16 | 32 | 48