Skip Content

Filter Results By

Item
  • View MoreView Less
Cylinder Capacity
Load Capacity
  • View MoreView Less
Height
  • View MoreView Less
Width
  • View MoreView Less
Base Plate Dimensions
  • View MoreView Less
Handle Type
  • View MoreView Less
Max. Tank Dia. Oxygen
  • View MoreView Less
Max. Tank Dia. Acetylene
  • View MoreView Less
Wheel Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cylinder Hand Trucks

18 Results Found that Include 96 Products

Results per page: 16 | 32 | 48
    Cylinder Hand Truck,40 lb.,Red
    • FLAME ENGINEERING
    • Cylinder Hand Truck, 40 lb., RedCylinder Hand Truck,40 lb.,Red
    • Item # 8D060
    • Mfr. Model # CD-100
    • Cylinder Hand Truck, Load Capacity 40 lb., Material Steel, Paint Finish, Wheel Type Solid, Wheel Diameter 7...More

    Fire Extinguisher Cart,Black,Steel
    Welding Torch Caddy,H 66 In x W 40In
    • DAYTON
    • Welding Torch Caddy, H 66 In x W 40InWelding Torch Caddy,H 66 In x W 40In
    • Item # 34D682
    • Mfr. Model # 34D682
    • Welding Torch Caddy, Height 66 In., Width 40 In., Depth 34 In., Load Capacity 500 lb., Cylinder Capacity 2,...More

    Gas Cylinder Welding Truck,2 Cylinder
    • LITTLE GIANT
    • Gas Cylinder Welding Truck, 2 CylinderGas Cylinder Welding Truck,2 Cylinder
    • Item # 19G950
    • Mfr. Model # WC-2039-5PYTL
    • Gas Cylinder Welding Truck, Height 43 In., Width 39 In., Load Capacity 500 lb., Cylinder Capacity 2, Max....More

    Cylinder truck,1 Cylinder,540 lb.
    • SAFTCART
    • Cylinder truck, 1 Cylinder, 540 lb.Cylinder truck,1 Cylinder,540 lb.
    • Item # 5WXL6
    • Mfr. Model # Cryo 8860
    • Cylinder truck, Height 6 In., Width 33 In., Load Capacity 540 lb., Cylinder Capacity 1, Max. Tank Dia. Oxygen...More

    Results per page: 16 | 32 | 48

      Get cylinder caddies, or a cylinder hand truck, from Grainger to safely transport and store gas cylinders used in welding, healthcare and other industrial and commercial environments. Steel construction and sturdy pneumatic, semi pneumatic and other tough wheel types help cylinder caddies hold up under rugged conditions to help you transport from 1 to 6 cylinders. Shop by truck style, cylinder type, wheel type, base plate dimensions and load capacity to find the right cylinder hand truck configuration for your application. Shop Grainger today for sturdy, dependable cylinder caddies.