Skip Content

Filter Results By

Item
Cuts Up To
Length (In.)
Gas Service
Brand
Price
Shop By

Cutting Torches

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Torch,Cutting
  • HARRIS
  • Torch, CuttingTorch,Cutting
  • Item # 3WU26
  • Mfr. Model # 62-5E
  • Straight Cutting Torch, For Acetylene And Alternate Fuels, Cuts Up To 12 Inches, Unit Is 18 Inches Long, 90...More

Straight Cutting Torch,17 L,90deg. Head
Cut/Weld Outfit,Acetylene,Cuts 6 In
  • WESTWARD
  • Cut/Weld Outfit, Acetylene, Cuts 6 InCut/Weld Outfit,Acetylene,Cuts 6 In
  • Item # 2CZE1
  • Mfr. Model # 2CZE1
  • Cutting and Welding Outfit, Fuel Acetylene, Cutting Attachment Medium, Cutting Tips 6290-1, Torch Handle...More

Cutting Torch,21 In,Cuts to 8 In
  • VICTOR
  • Cutting Torch, 21 In, Cuts to 8 InCutting Torch,21 In,Cuts to 8 In
  • Item # 5KJ37
  • Mfr. Model # 0381G1480
  • Cutting Torch, Cuts Up To 8 In., Length (In.) 21, Head 90 Degrees , Gas Service All, Features Patented Built...More

Combination Torch Outfit,Cut 6 In,90 Deg
  • MILLER ELECTRIC
  • Combination Torch Outfit, Cut 6 In, 90 DegCombination Torch Outfit,Cut 6 In,90 Deg
  • Item # 6GJF1
  • Mfr. Model # 16281
  • Combination Torch Outfit, Cuts Up To 6 In., Length (In.) 16, Head 90 Degrees , Gas Service All Fuel Gas,...More

Cutting Torch,21 In,Cuts to 5 In
  • VICTOR
  • Cutting Torch, 21 In, Cuts to 5 InCutting Torch,21 In,Cuts to 5 In
  • Item # 5KJ34
  • Mfr. Model # 0381G1621
  • Cutting Torch, Cuts Up To 5 In., Length (In.) 21, Head 90 Degrees , Gas Service All, Features Patented Built...More

Combination Torch Outfit,Cut 8 In,90 Deg
  • MILLER ELECTRIC
  • Combination Torch Outfit, Cut 8 In, 90 DegCombination Torch Outfit,Cut 8 In,90 Deg
  • Item # 6GJF0
  • Mfr. Model # 16280
  • Combination Torch Outfit, Cuts Up To 8 In., Length (In.) 18.75, Head 90 Degrees , Gas Service All Fuel Gas,...More

Torch For 6GJG4
Cut Torch,Cuts to 24 In,36 In L,180 Deg
  • MILLER ELECTRIC
  • Cut Torch, Cuts to 24 In, 36 In L, 180 DegCut Torch,Cuts to 24 In,36 In L,180 Deg
  • Item # 3LVP8
  • Mfr. Model # SC930
  • Extra Heavy Duty Cutting Torch, One Piece, Cuts Up To 24 In, Gas Service All, Length 36 In, Head 180 Degree,...More

Hand Cutting Torch,18 In.
  • HARRIS
  • Hand Cutting Torch, 18 In.Hand Cutting Torch,18 In.
  • Item # 13H867
  • Mfr. Model # 1003450
  • Cutting Torch, Cuts Up To 12 In., Length (In.) 18 In., Head 90 Degrees , Gas Service Oxy-Natural Gas/Methane,...More

Cut Torch,Cuts to 24 In,36 In L,90 Deg
  • MILLER ELECTRIC
  • Cut Torch, Cuts to 24 In, 36 In L, 90 DegCut Torch,Cuts to 24 In,36 In L,90 Deg
  • Item # 3LVP9
  • Mfr. Model # SC939
  • Extra Heavy Duty Cutting Torch, One Piece, Cuts Up To 24 In, Gas Service All, Length 36 In, Head 90 Degree,...More

Straight Cutting Torch,36 L,90deg. Head
Cutting Torch,Cuts 24 In,75 deg,48 In L
Cutting Torch  180 Degree
Cutting Torch,Cuts 24 In,90 deg,72 In L
Cutting Torch 90 Degree
Cutting Torch,Cuts Up to 12 In,20 1/2 L
  • MILLER ELECTRIC
  • Cutting Torch, Cuts Up to 12 In, 20 1/2 LCutting Torch,Cuts Up to 12 In,20 1/2 L
  • Item # 2CZN1
  • Mfr. Model # SC229
  • Cutting Torch, One Piece, Cuts Up To 12 In, Gas Service All, Length 20 1/2 In, Head 90 Degrees, 3 Stainless...More

Cutting Torch
Cutting Torch,Cuts24 In,180 deg,48 In L
Cutting Torch,Cuts 24 In,75 deg,60 In L
Extra Heavy Duty Cutting Torch,36 In L
  • MILLER ELECTRIC
  • Extra Heavy Duty Cutting Torch, 36 In LExtra Heavy Duty Cutting Torch,36 In L
  • Item # 2CZN3
  • Mfr. Model # SC935
  • Extra Heavy Duty Cutting Torch, One Piece, Cuts Up To 24 In, Gas Service All, Length 36 In, Head 75 Degrees,...More

Cutting Torch,Cuts 24 In,90 deg,48 In L
Cutting Torch,Cuts 12 In,75 deg,36 In L
Cutting Torch,Cuts 12 In,180 deg,36 In L
Cutting Torch Cuts12 In,90 deg, 36 In L
Straight Cutting Torch,36 L,75 deg. Head
Straight Cutting Torch,48 L,90deg. Head
Cut Torch,Cuts to 24 In,72 In L,180 Deg
  • MILLER ELECTRIC
  • Cut Torch, Cuts to 24 In, 72 In L, 180 DegCut Torch,Cuts to 24 In,72 In L,180 Deg
  • Item # 3LVR1
  • Mfr. Model # SC960
  • Extra Heavy Duty Cutting Torch, One Piece, Cuts Up To 24 In, Gas Service All, Length 72 In, Head 180 Degree,...More

Cutting Torch 75 Degree
Straight Cutting Torch,21 L,75 deg. Head
Straight Cutting Torch,48 L,90deg. Head
Straight Cutting Torch,21 L,75 deg. Head
Results per page: 16 | 32 | 48

Grainger offers a large selection of high-quality cutting torches to help handle scrap, demolition and high-capacity metal cutting applications. Find medium-duty, heavy-duty and extra-heavy-duty cutting torches that can be used with acetylene, propane, propylene and natural gas for a wide range of construction, fabrication, shipyard, railroad and farm maintenance applications. Choose the cutting torch model that can handle the size of your project. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More