Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Cutting Tools

10 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Cable Cutter,9-1/4 In L,1/4 In Cap
    • WESTWARD
    • Cable Cutter, 9-1/4 In L, 1/4 In CapCable Cutter
    • Item # 1YNA9
    • Mfr. Model # 1YNA9
    • Cable Cutter, Shear Cut, Overall Length 9-1/4 In., Cutting Capacity Communication Cable 24 ga., Features...More

    Diagonal Cutters,7 In.
    • WESTWARD
    • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
    • Item # 1UKL4
    • Mfr. Model # 1UKL4
    • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 7, Jaw Length (In.) 7/8, Jaw Width (In.)...More

    Mini Bolt Cutter,Changeable Head,8 In
    2-Pt Unbrkable Safety Blde,23/32"W, PK50
    • WESTWARD
    • 2-Pt Unbrkable Safety Blde, 23/32"W, PK50Safety Utility Knife Blade
    • Item # 2ZRK8
    • Mfr. Model # 2ZRK8
    • Utility Blade Type 2-Point, Unbreakable Safety Blade, Number of Segments 1, Length 2-1/4 In., Width 23/32...More

    Folding Knife Kit,3-1/2 in. L,Gray/Blue
    • WESTWARD
    • Folding Knife Kit, 3-1/2 in. L, Gray/BlueFolding Knife Kit,3-1/2 in. L,Gray/Blue
    • Item # 1YJE2
    • Mfr. Model # 1YJE2
    • Folding Knife Kit, Overall Length 3-5/8 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle Color...More

    Insulated Diagonal Cutters,7 In.
    • WESTWARD
    • Insulated Diagonal Cutters, 7 In.Insulated Diagonal Cutters,7 In.
    • Item # 5UFV6
    • Mfr. Model # 5UFV6
    • Insulated Side Cutting Pliers, Cutting Capacity/Material 0.079 In Wire/1240MPA, Overall Length 7 In., Handle...More

    Insulated Diagonal Cutters,7 In.
    • WESTWARD
    • Insulated Diagonal Cutters, 7 In.Insulated Diagonal Cutters,7 In.
    • Item # 5UFV5
    • Mfr. Model # 5UFV5
    • Insulated Side Cutting Pliers, Cutting Capacity/Material 0.079 In Wire/1240MPA, Overall Length 7 In., Handle...More

    2-Pt Unbrkable Blade,23/32" W, PK100
    • WESTWARD
    • 2-Pt Unbrkable Blade, 23/32" W, PK100Unbreakable Utility Blade
    • Item # 2ZRK6
    • Mfr. Model # 2ZRK6
    • Utility Blade Type 2-Point, Unbreakable Utility Blade, Number of Segments 1, Length 2-3/8 In., Width 23/32...More

    Results per page: 16 | 32 | 48