Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Cutting Tools

20 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
    Snap-off Utility Knife,6 In,PK10
    • WESTWARD
    • Snap-off Utility Knife, 6 In, PK10Snap-off Utility Knife,6 In,PK10
    • Item # 1CNZ1
    • Mfr. Model # 1CNZ1
    • Retractable Snap-Off Knife, Overall Length 6 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle...More

    Folding Knife,6-7/8 In. L,Clip Blade
    • WESTWARD
    • Folding Knife, 6-7/8 In. L, Clip BladeFolding Knife,6-7/8 In. L,Clip Blade
    • Item # 1YJD8
    • Mfr. Model # 1YJD8
    • Folding Utility Knife, Overall Length 6-7/8 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle...More

    Self-Retracting 5-3/4" Safety Utility Knife 1, EA
    • WESTWARD
    • Self-Retracting 5-3/4" Safety Utility Knife 1, EASafety Utility Knife
    • Item # 22XP80
    • Mfr. Model # 22XP80
    • Safety Utility Knife, Self Retracting, Overall Length 5-3/4 in., Overall Width 1-7/8 in., Overall Thickness...More

    9-3/4" Metal Cutting Snip, Straight, 18 Mild
    • WESTWARD
    • 9-3/4" Metal Cutting Snip, Straight, 18 MildMetal Cutting Snip
    • Item # 5MX59
    • Mfr. Model # 5MX59
    • Metal Cutting Snip, Cutting Action Straight, Overall Length 9-3/4 In., Metal Gauge 18 Mild, Cutting Edge...More

    Folding Knife,7-3/16 in.,Blue
    • WESTWARD
    • Folding Knife, 7-3/16 in., BlueFolding Knife,7-3/16 in.,Blue
    • Item # 1YJD7
    • Mfr. Model # 1YJD7
    • Folding Utility Knife, Overall Length 7-3/16 In., Overall Width 1-1/4 In., Overall Thickness 3/4 In., Handle...More

    11-1/2" Metal Cutting Snip, Straight, 20 Mild
    Diagonal Cutters,8-1/8 In.
    • WESTWARD
    • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
    • Item # 1UKN2
    • Mfr. Model # 1UKN2
    • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 8-1/8, Jaw Length (In.) 1, Jaw Width (In.)...More

    Cable Cutter,9 In L,1/2 In Cap
    • WESTWARD
    • Cable Cutter, 9 In L, 1/2 In CapCable Cutter
    • Item # 10D466
    • Mfr. Model # 10D466
    • Cable Cutter, Shear Cut, Overall Length 9 In., Cutting Capacity Copper 1/2 In., Cutting Capacity Aluminum 1/2...More

    Bolt Cutter,Mini,8 In L,5/32 In Cap
    • WESTWARD
    • Bolt Cutter, Mini, 8 In L, 5/32 In CapBolt Cutter
    • Item # 10D457
    • Mfr. Model # 10D457
    • Bolt Cutter, Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/32 In., Cutting...More

    Diagonal Cutters,8-1/8 In.
    • WESTWARD
    • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
    • Item # 1UKN1
    • Mfr. Model # 1UKN1
    • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 8-1/8, Jaw Length (In.) 1, Jaw Width (In.)...More

    Mini Folding Safety Cutter,4-1/2 In,Blue
    • WESTWARD
    • Mini Folding Safety Cutter, 4-1/2 In, BlueMini Folding Safety Cutter,4-1/2 In,Blue
    • Item # 12F748
    • Mfr. Model # 12F748
    • Mini Folding Safety Cutter, Application For Cutting, Overall Length 4-1/2 In., Overall Width 1-3/8 In.,...More

    Diagonal Cutters,6 In.
    • WESTWARD
    • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
    • Item # 10Z833
    • Mfr. Model # 10Z833
    • Diagonal Cutting Pliers, Number of Pieces 1, Overall Length (In.) 6, Jaw Length (In.) 13/16, Jaw Width (In.)...More

    Shears, Multipurpose, Bent, Right Hand, Stainless Steel, Length&
    • WESTWARD
    • Shears, Multipurpose, Bent, Right Hand, Stainless Steel, Length of Cut: 1-5/8"Shears
    • Item # 2UJY1
    • Mfr. Model # 2UJY1
    • Primary Application Multipurpose, Shears, Right Hand, Handle Style Bent, Overall Length 7-1/4 In., Length of...More

    Folding Lock-Back Knife,Black,3 1/4 In
    • WESTWARD
    • Folding Lock-Back Knife, Black, 3 1/4 InFolding Lock-Back Knife,Black,3 1/4 In
    • Item # 1YJE3
    • Mfr. Model # 1YJE3
    • Folding Lock-Back Knife, Number of Blades 1, Blade Edge Serrated Edge, Blade Type Clip Point Blade, Blade...More

    Diagonal Cutters,7-1/2 In.
    • WESTWARD
    • Diagonal Cutters, 7-1/2 In.Diagonal Cutters,7-1/2 In.
    • Item # 10Z832
    • Mfr. Model # 10Z832
    • Diagonal Cutting Pliers, High Leverage, Number of Pieces 1, Overall Length (In.) 7-1/2, Jaw Length (In.)...More

    Locking Pocket Knife,Serrated,3 In,Black
    • WESTWARD
    • Locking Pocket Knife, Serrated, 3 In, BlackLocking Pocket Knife,Serrated,3 In,Black
    • Item # 1YJF6
    • Mfr. Model # 1YJF6
    • Folding Pocket Knife, Number of Blades 1, Blade Edge Serrated Edge, Blade Type Drop Point Blade, Blade Length...More

    End Cutting Nippers,7-1/4 In
    • WESTWARD
    • End Cutting Nippers, 7-1/4 InEnd Cutting Nippers,7-1/4 In
    • Item # 1UKN4
    • Mfr. Model # 1UKN4
    • End Cutting Nippers, Overall Length 7-1/4 In., Jaw Length 3/8 In., Jaw Width 1-1/16 In., Handle Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More