Skip Content

Filter Results By

Price
Shop By
Ratings

Cutting Tools

89 Results Found that Include 201 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
Side Slide Utility Knife
  • WESTWARD
  • Side Slide Utility KnifeSide Slide Utility Knife
  • Item # 31XN02
  • Mfr. Model # 31XN02
  • Utility Knife, Retractable, Overall Length 6-5/8 In., Overall Width 1-7/8 In., Overall Thickness 61/64 In., 3...More

Snap-off Utility Knife,6 In,PK10
  • WESTWARD
  • Snap-off Utility Knife, 6 In, PK10Snap-off Utility Knife,6 In,PK10
  • Item # 1CNZ1
  • Mfr. Model # 1CNZ1
  • Retractable Snap-Off Knife, Overall Length 6 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle...More

Diagonal Cutters,6 In.
  • WESTWARD
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 1UKL1
  • Mfr. Model # 1UKL1
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 6, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Folding Knife,6-7/8 In. L,Clip Blade
  • WESTWARD
  • Folding Knife, 6-7/8 In. L, Clip BladeFolding Knife,6-7/8 In. L,Clip Blade
  • Item # 1YJD8
  • Mfr. Model # 1YJD8
  • Folding Utility Knife, Overall Length 6-7/8 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle...More

Folding Knife,6 In,Clip Blade,Blue
  • WESTWARD
  • Folding Knife, 6 In, Clip Blade, BlueFolding Knife,6 In,Clip Blade,Blue
  • Item # 1YJD6
  • Mfr. Model # 1YJD6
  • Folding Utility Knife, Overall Length 6 In., Overall Width 1 In., Overall Thickness 1/2 In., Handle Color...More

Linoleum Knife,Fixed,8-1/4 In,Hardwood
  • WESTWARD
  • Linoleum Knife, Fixed, 8-1/4 In, HardwoodLinoleum Knife,Fixed,8-1/4 In,Hardwood
  • Item # 19G960
  • Mfr. Model # 19G960
  • Linoleum Knife, Overall Length 8-1/4 In., Overall Width 1-3/4 In., Overall Thickness 1-1/8 In., Handle Color...More

Snap-off Utility Knife,5 In,PK10
  • WESTWARD
  • Snap-off Utility Knife, 5 In, PK10Snap-off Utility Knife,5 In,PK10
  • Item # 1CNZ2
  • Mfr. Model # 1CNZ2
  • Retractable Light Duty Snap-Off Knife, Overall Length 5 In., Overall Width 13/16 In., Overall Thickness 5/16...More

Stretch Film Cutter,6 In. L,Blue
  • WESTWARD
  • Stretch Film Cutter, 6 In. L, BlueStretch Film Cutter,6 In. L,Blue
  • Item # 4NZD9
  • Mfr. Model # 4NZD9
  • Stretch Film Cutter, Application Stretch Film, Lightweight Plastic Sheeting, Overall Length 6 In., Overall...More

Solid Joint Pliers,5 in.,Flush
  • WESTWARD
  • Solid Joint Pliers, 5 in., FlushSolid Joint Pliers,5 in.,Flush
  • Item # 30PA85
  • Mfr. Model # 30PA85
  • Solid Joint Pliers,Overall Length 5 In.,Jaw Length 5/8 In.,Jaw Width 49/64 In.,Max. Jaw Opening 2-5/16...More

Diagonal Cutters,5-1/4 In.
  • WESTWARD
  • Diagonal Cutters, 5-1/4 In.Diagonal Cutters,5-1/4 In.
  • Item # 1UKK9
  • Mfr. Model # 1UKK9
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 5-1/4, Jaw Length (In.) 5/8, Jaw Width (In.)...More

Diagonal Cutters,7 In.
  • WESTWARD
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 1UKL3
  • Mfr. Model # 1UKL3
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 7, Jaw Length (In.) 7/8, Jaw Width (In.)...More

End Cutting Nippers,7-1/4 In
  • WESTWARD
  • End Cutting Nippers, 7-1/4 InEnd Cutting Nippers,7-1/4 In
  • Item # 1UKN3
  • Mfr. Model # 1UKN3
  • End Cutting Nippers, Overall Length 7-1/4 In., Jaw Length 3/8 In., Jaw Width 1-1/16 In., Handle Type Dipped,...More

Electricians Scissors, Electrical and Communications, Bent, Right
Folding Utility Knife,6-3/8in. L,Black
  • WESTWARD
  • Folding Utility Knife, 6-3/8in. L, BlackFolding Utility Knife,6-3/8in. L,Black
  • Item # 31XN01
  • Mfr. Model # 31XN01
  • Folding Utility Knife, Application Cutting, Overall Length 6-3/8 In., Overall Width 1 5/16 In., Overall...More

Folding Safety Cutter,6-3/8 In L,Blue
  • WESTWARD
  • Folding Safety Cutter, 6-3/8 In L, BlueFolding Safety Cutter,6-3/8 In L,Blue
  • Item # 12F752
  • Mfr. Model # 12F752
  • Folding Safety Cutter, Application For Cutting, Overall Length 6-3/8 In., Overall Width 1-3/8 In., Overall...More

11-1/2" Metal Cutting Snip, Straight, 20 Mild
Self-Retracting 5-3/4" Safety Utility Knife 1, EA
  • WESTWARD
  • Self-Retracting 5-3/4" Safety Utility Knife 1, EASelf-Retracting 5-3/4" Safety Utility Knife 1, EA
  • Item # 12F749
  • Mfr. Model # 12F749
  • Safety Utility Knife, Self Retracting, Overall Length 5-3/4 In., Overall Width 1-5/8 In., Overall Thickness...More

Diagonal Cutters,7 In.
  • WESTWARD
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 1UKL4
  • Mfr. Model # 1UKL4
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 7, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Cable Slitter,Pocket,1-1/8 In Capacity
  • WESTWARD
  • Cable Slitter, Pocket, 1-1/8 In CapacityCable Slitter,Pocket,1-1/8 In Capacity
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool(Accessory Needed for Tethering),...More

2-3/8" Carbon Steel Round Point Safety Blade, 100
  • WESTWARD
  • 2-3/8" Carbon Steel Round Point Safety Blade, 100 PK2-3/8" Carbon Steel Round Point Safety Blade, 100 PK
  • Item # 2ZRJ1
  • Mfr. Model # 2ZRJ1
  • Utility Blade Type Round Point, Safety Blade, Number of Segments 1, Length 2-3/8 In., Width 23/32 In.,...More

Bolt Cutter Set,14 And 18 In,2 Pc
  • WESTWARD
  • Bolt Cutter Set, 14 And 18 In, 2 PcBolt Cutter Set,14 And 18 In,2 Pc
  • Item # 1YNC1
  • Mfr. Model # 1YNC1
  • Bolt Cutter Set, 2-Piece, Steel, Overall Length 14 In. and 18 In., Soft and Med./Hard-Brinnell 300/Rockwell...More

  • WESTWARD
  • ShearsShears
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More