Skip Content

Filter Results By

Price
Shop By

Cutting Tools

11 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Diagonal Cutters,6-1/4 In.
    • SK PROFESSIONAL TOOLS
    • Diagonal Cutters, 6-1/4 In.Diagonal Cutters,6-1/4 In.
    • Item # 13P191
    • Mfr. Model # 16107
    • Diagonal Cutting Pliers, Heavy Duty, Number of Pieces 1, Nose Type Pointed, Overall Length (In.) 6-1/4, Jaw...More

    Diagonal Cutters,6 In.
    • SK PROFESSIONAL TOOLS
    • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
    • Item # 13P188
    • Mfr. Model # 15016
    • Diagonal Cutting Pliers, Number of Pieces 1, Nose Type Pointed, Overall Length (In.) 6, Jaw Length (In.) 5/8,...More

    Diagonal Cutters,5-3/8 In.
    • SK PROFESSIONAL TOOLS
    • Diagonal Cutters, 5-3/8 In.Diagonal Cutters,5-3/8 In.
    • Item # 13P187
    • Mfr. Model # 181
    • Diagonal Cutters, Cutting Capacity/Material Copper Wire, Overall Length 5-3/8 In., Jaw Length 7/8 In., Jaw...More

    Diagonal Cutters,8-1/4 In.
    • SK PROFESSIONAL TOOLS
    • Diagonal Cutters, 8-1/4 In.Diagonal Cutters,8-1/4 In.
    • Item # 13P210
    • Mfr. Model # 16108
    • Diagonal Cutting Pliers, Number of Pieces 1, Overall Length (In.) 8-1/4, Jaw Length (In.) 5/8, Jaw Width...More

    Diagonal Cutters,7-3/8 In.
    • SK PROFESSIONAL TOOLS
    • Diagonal Cutters, 7-3/8 In.Diagonal Cutters,7-3/8 In.
    • Item # 13P189
    • Mfr. Model # 15027
    • Diagonal Cutters, Cutting Capacity/Material Copper Wire, Overall Length 7-3/8 In., Jaw Length 1 In., Jaw...More

    Diagonal Cutters,8 In.
    • SK PROFESSIONAL TOOLS
    • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
    • Item # 13P190
    • Mfr. Model # 15018
    • Diagonal Cutting Pliers, Heavy Duty, Number of Pieces 1, Nose Type Pointed, Overall Length (In.) 8, Jaw...More

    Diagonal Cutters,7 In.
    • SK PROFESSIONAL TOOLS
    • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
    • Item # 21A188
    • Mfr. Model # 15017
    • Angled Diagonal Pliers, Solid Joint, Number of Pieces 1, Nose Type Pointed, Overall Length (In.) 7, Jaw Bend...More

    Coax Cable Cutter,RG6,RG59,8-1/2 In L
    Wire Cutter,5/8 In Copper/Wire,7 In L
    End Cutting Nippers,7-1/2 In. L
    • SK PROFESSIONAL TOOLS
    • End Cutting Nippers, 7-1/2 In. LEnd Cutting Nippers,7-1/2 In. L
    • Item # 13P209
    • Mfr. Model # 18507
    • End Cutting Nippers, Overall Length 7-1/2 In., Jaw Length 5/16 In., Jaw Width 1-3/4 In., Handle Type Dipped,...More

    Results per page: 16 | 32 | 48