Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Cutting Tools

34 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
High Leverage Cable Cutter,8In,CenterCut
  • KNIPEX
  • High Leverage Cable Cutter, 8In, CenterCutHigh Leverage Cable Cutter,8In,CenterCut
  • Item # 38GU48
  • Mfr. Model # 71 41 200
  • High Leverage Cable Cutter, Chrome Vanadium Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell...More

Sheet Metal Nibbler,11 InL,2.0mm Cut,Red
High Leverage Cable Cutter,5/32In,Steel
  • KNIPEX
  • High Leverage Cable Cutter, 5/32In, SteelHigh Leverage Cable Cutter,5/32In,Steel
  • Item # 38GU47
  • Mfr. Model # 71 31 200
  • High Leverage Cable Cutter, Chrome Vanadium Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell...More

Precision Diagonal Cutters,5 In.
  • KNIPEX
  • Precision Diagonal Cutters, 5 In.Precision Diagonal Cutters,5 In.
  • Item # 10U028
  • Mfr. Model # 79 32 125 ESD
  • Electronics Side Cutters, Precision ESD, Nose Type Pointed, Overall Length (In.) 5, Jaw Length (In.) 7/16,...More

Shop Shears, Shop, Straight, Ambidextrous, Special Tool Steel,&#
Precision Diagonal Cutters,4-3/4 In.
  • KNIPEX
  • Precision Diagonal Cutters, 4-3/4 In.Precision Diagonal Cutters,4-3/4 In.
  • Item # 10U024
  • Mfr. Model # 79 22 120 ESD
  • Electronics Side Cutters, Precision ESD, Nose Type Mini, Overall Length (In.) 4-3/4, Jaw Length (In.) 1/4,...More

Precision Diagonal Cutters,5 In.
  • KNIPEX
  • Precision Diagonal Cutters, 5 In.Precision Diagonal Cutters,5 In.
  • Item # 10U032
  • Mfr. Model # 79 52 125 ESD
  • Electronics Side Cutters, Precision ESD, Nose Type Pointed, Overall Length (In) 5, Jaw Length (In) 7/16, Jaw...More

Precision Diagonal Cutters,5 In.
  • KNIPEX
  • Precision Diagonal Cutters, 5 In.Precision Diagonal Cutters,5 In.
  • Item # 10U026
  • Mfr. Model # 79 22 125 ESD
  • Electronics Side Cutters, Precision ESD, Nose Type Round, Overall Length (In.) 5, Jaw Length (In.) 25/64, Jaw...More

End Cutting Nipper,Center Cut,8 In
  • KNIPEX
  • End Cutting Nipper, Center Cut, 8 InEnd Cutting Nipper,Center Cut,8 In
  • Item # 10T965
  • Mfr. Model # 61 02 200
  • End Cutting Nippers, Cutting Edge Straight, Cutting Capacity/Material 1/4 In. Soft, Wire, 5/32 In. Medium...More

Cable Shear,Shear Cut,8 In
  • KNIPEX
  • Cable Shear, Shear Cut, 8 InCable Cutter
  • Item # 2DYZ9
  • Mfr. Model # 95 11 200 SBA
  • Cable Cutter, Shear Cut, Overall Length 8 In., Handle Design Plastic Coated Grip, Features Twin Cutting Edge,...More

Precision Diagonal Cutters,4-3/4 In.
  • KNIPEX
  • Precision Diagonal Cutters, 4-3/4 In.Precision Diagonal Cutters,4-3/4 In.
  • Item # 10U019
  • Mfr. Model # 79 02 120 ESD
  • Electronics Side Cutters, Precision ESD, Nose Type Mini, Overall Length (In.) 4-3/4, Jaw Length (In.) 1/4,...More

End Cutting Nippers,4-1/2in.L,7/16in Jaw
  • KNIPEX
  • End Cutting Nippers, 4-1/2in.L, 7/16in JawEnd Cutting Nippers,4-1/2in.L,7/16in Jaw
  • Item # 38UT75
  • Mfr. Model # 64 12 115 ESD
  • End Cutting Nippers, Overall Length 4-1/2 In., Tip Width 5/8 In., Jaw Length 9/32 In., Jaw Width 7/16 In.,...More

End Cutting Nippers,4-3/4in.L,3/8in. Jaw
  • KNIPEX
  • End Cutting Nippers, 4-3/4in.L, 3/8in. JawEnd Cutting Nippers,4-3/4in.L,3/8in. Jaw
  • Item # 38UT77
  • Mfr. Model # 64 62 120 ESD
  • End Cutting Nippers, Overall Length 4-3/4 In., Tip Width 13/64 In., Jaw Length 47/64 In., Jaw Width 3/8 In.,...More

End Cutting Nippers,4-3/4in.L,7/16in Jaw
  • KNIPEX
  • End Cutting Nippers, 4-3/4in.L, 7/16in JawEnd Cutting Nippers,4-3/4in.L,7/16in Jaw
  • Item # 38UT76
  • Mfr. Model # 64 32 120 ESD
  • End Cutting Nippers, Overall Length 4-3/4 In., Tip Width 1/8 In., Jaw Length 9/32 In., Jaw Width 7/16 In.,...More

Notching Pliers,10 In
  • KNIPEX
  • Notching Pliers, 10 InNotching Pliers,10 In
  • Item # 10U130
  • Mfr. Model # 90 61 16
  • Notching Pliers, Overall Length 10 In., Cutting Edge Flush, Cutting Capacity/Material 16 x 32mm, Handle Type...More

Notching Pliers,10 In
  • KNIPEX
  • Notching Pliers, 10 InNotching Pliers,10 In
  • Item # 10U131
  • Mfr. Model # 90 61 20
  • Notching Pliers, Overall Length 10 In., Cutting Edge Flush, Cutting Capacity/Material 20 x 29mm, Handle Type...More

Diagonal Cutters,5 In.
  • KNIPEX
  • Diagonal Cutters, 5 In.Diagonal Cutters,5 In.
  • Item # 10U033
  • Mfr. Model # 79 62 125
  • Electronics Diagonal Cutters, Precision, Nose Type Pointed, Overall Length (In.) 5, Jaw Length (In.) 7/16,...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 10U022
  • Mfr. Model # 79 02 125 S1
  • Electronics Diagonal Cutters, Precision Aviation, Nose Type Round, Diagonal, Overall Length (In) 5, Jaw...More

Diagonal Cutters,5 In.
  • KNIPEX
  • Diagonal Cutters, 5 In.Diagonal Cutters,5 In.
  • Item # 10U031
  • Mfr. Model # 79 52 125
  • Electronics Diagonal Cutters, Precision, Nose Type Pointed, Overall Length (In) 5, Jaw Length (In) 7/16, Jaw...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 10U020
  • Mfr. Model # 79 02 125
  • Electronics Diagonal Cutters, Precision, Nose Type Diagonal, Round, Overall Length (In) 5, Jaw Length (In)...More

Diagonal Cutters,4-3/4 In.
  • KNIPEX
  • Diagonal Cutters, 4-3/4 In.Diagonal Cutters,4-3/4 In.
  • Item # 10U029
  • Mfr. Model # 79 42 125
  • Electronics Diagonal Cutters, Precision, Nose Type Pointed, Overall Length (In.) 5, Jaw Length (In.) 7/16,...More

Diagonal Cutters,9-27/32 In.
  • KNIPEX
  • Diagonal Cutters, 9-27/32 In.Diagonal Cutters,9-27/32 In.
  • Item # 10U027
  • Mfr. Model # 79 32 125
  • Electronics Diagonal Cutters, Precision, Nose Type Pointed, Overall Length (In.) 5, Jaw Length (In.) 7/16,...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 10U025
  • Mfr. Model # 79 22 125
  • Electronics Diagonal Cutters, Precision, Nose Type Round, Overall Length (In) 5, Jaw Length (In) 25/64, Jaw...More

End Cutting Pliers,8-17/64in.L.,Red
  • KNIPEX
  • End Cutting Pliers, 8-17/64in.L., RedEnd Cutting Pliers,8-17/64in.L.,Red
  • Item # 38TG86
  • Mfr. Model # 67 05 200
  • End Cutting Pliers, Overall Length 8-17/64 In., Tip Width 1-35/64 In., Jaw Length 3/32 In., Jaw Width 1-57/64...More

End Cutting Pliers,12in.L.,Black
  • KNIPEX
  • End Cutting Pliers, 12in.L., BlackEnd Cutting Pliers,12in.L.,Black
  • Item # 38TG82
  • Mfr. Model # 55 00 300
  • End Cutting Pliers, Overall Length 12 In., Tip Width 3/32 In., Jaw Length 63/34 In., Jaw Width 2-1/8 In.,...More

Precision Diagonal Cutters,5 In.
  • KNIPEX
  • Precision Diagonal Cutters, 5 In.Precision Diagonal Cutters,5 In.
  • Item # 10U021
  • Mfr. Model # 79 02 125 ESD
  • Electronics Side Cutters, Precision ESD, Nose Type Round, Overall Length (In) 5, Jaw Length (In) 25/64, Jaw...More

Diagonal Cutters,6-1/4 In.
  • KNIPEX
  • Diagonal Cutters, 6-1/4 In.Diagonal Cutters,6-1/4 In.
  • Item # 10T990
  • Mfr. Model # 72 21 160
  • Diagonal Pliers, Plastics And Lead Cutters, Nose Type Diagonal, Overall Length (In.) 6-1/4, Jaw Bend (Deg.)...More

Precision Diagonal Cutters,5 In.
  • KNIPEX
  • Precision Diagonal Cutters, 5 In.Precision Diagonal Cutters,5 In.
  • Item # 10U030
  • Mfr. Model # 79 42 125 ESD
  • Electronics Side Cutters, Precision ESD, Nose Type Pointed, Overall Length (In) 5, Jaw Length (In) 7/16, Jaw...More

Diagonal Cutters,6-1/4 In.
  • KNIPEX
  • Diagonal Cutters, 6-1/4 In.Diagonal Cutters,6-1/4 In.
  • Item # 10U018
  • Mfr. Model # 79 02 120
  • Electronics Diagonal Cutters, Precision, Nose Type Diagonal, Mini, Overall Length (In.) 4-3/4, Jaw Length...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More