Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Cutting Tools

75 Results Found that Include 138 Products 

Results per page: 16 | 32 | 48
Diagonal Cutter,8-1/16 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 8-1/16 In. L, 13/16 In. LDiagonal Cutter,8-1/16 In. L,13/16 In. L
  • Item # 4A841
  • Mfr. Model # D248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutter,8-1/16 In. L,13/16 In. L
Diagonal Cutter,8-1/16 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 8-1/16 In. L, 13/16 In. LDiagonal Cutter,8-1/16 In. L,13/16 In. L
  • Item # 4A840
  • Mfr. Model # D2000-48
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutter,7-1/8 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 7-1/8 In. L, 13/16 In. LDiagonal Cutter,7-1/8 In. L,13/16 In. L
  • Item # 10A990
  • Mfr. Model # D228-7
  • Diagonal Pliers, Nose Type Diagonal, Overall Length (In.) 7-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutter,8-1/8 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 8-1/8 In. L, 13/16 In. LDiagonal Cutter,8-1/8 In. L,13/16 In. L
  • Item # 3LY21
  • Mfr. Model # J2000-48
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutter,8-1/16 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 8-1/16 In. L, 13/16 In. LDiagonal Cutter,8-1/16 In. L,13/16 In. L
  • Item # 4A838
  • Mfr. Model # D2000-28
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutter,5 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 5 In. LDiagonal Cutter,5 In. L
  • Item # 2DEX7
  • Mfr. Model # D275-5
  • Flush Cutter, Lightweight, Overall Length (In.) 5, Side Cutter No, Flush Cutting Edge, Cutting...More

6 In 1 Tapping Tool
  • KLEIN TOOLS
  • 6 In 1 Tapping Tool6 In 1 Tapping Tool
  • Item # 4A853
  • Mfr. Model # 627-20
  • Tapping Tool, Number of Sizes 6, Tap Sizes 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20, Overall Length 7-5/8 In.,...More

Diagonal Cutter,8-1/8 In. L,13/16 In. L
Diagonal Cutter,8-1/8 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 8-1/8 In. L, 13/16 In. LDiagonal Cutter,8-1/8 In. L,13/16 In. L
  • Item # 2DFB4
  • Mfr. Model # J2000-28
  • Diagonal Cutting Pliers, High Leverage, Diagonal Cutting Nose Type, Overall Length (In.) 8-1/8, Jaw Length...More

Electricians Scissors,5-1/4 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 5-1/4 In. LElectricians Scissors,5-1/4 In. L
  • Item # 2DGR9
  • Mfr. Model # 2100-7
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Tapping Tool,6-in-1 Cushion Grp
  • KLEIN TOOLS
  • Tapping Tool, 6-in-1 Cushion GrpTapping Tool,6-in-1 Cushion Grp
  • Item # 2DGG5
  • Mfr. Model # 626
  • Tapping Tool, Number of Sizes 6, Tap Sizes 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20, Overall Length 7-3/4 In.,...More

Diagonal Cutter,8-1/8 In. L,13/16 In. L
BX Cutter,Shear Cut,7-5/8 In
  • KLEIN TOOLS
  • BX Cutter, Shear Cut, 7-5/8 InBX Cutter,Shear Cut,7-5/8 In
  • Item # 4A862
  • Mfr. Model # 1104
  • BX Cutter, Shear Cut, Overall Length 7-5/8 In., Handle Design Plastic Dipped, Features Built In Stripping...More

Diagonal Cutter,9-3/13 In L,1/4 In W
  • KLEIN TOOLS
  • Diagonal Cutter, 9-3/13 In L, 1/4 In WDiagonal Cutter,9-3/13 In L,1/4 In W
  • Item # 2VCZ7
  • Mfr. Model # D248-9ST
  • Diagonal Cutters, Cutting Capacity/Material Steel, Overall Length 9-3/13 In., Jaw Length 7/8 In., Jaw Width...More

Insulated Diagonal Cutters,6-5/16 In. L
  • KLEIN TOOLS
  • Insulated Diagonal Cutters, 6-5/16 In. LInsulated Diagonal Cutters,6-5/16 In. L
  • Item # 2DEW2
  • Mfr. Model # D202-6
  • Diagonal Cutting Pliers, Standard, Tapered Nose, Tapered Nose Type, Overall Length (In.) 6-1/8, Jaw Length...More

Pkt Knife,2-1/4 Coping Blade
  • KLEIN TOOLS
  • Pkt Knife, 2-1/4 Coping BladePkt Knife,2-1/4 Coping Blade
  • Item # 2DFF4
  • Mfr. Model # 1550-11
  • Pocket Knife, Coping Blade, Blade Edge Fine, Blade Type Coping, Blade Length 2-1/4 In.Closed Length 3-1/4...More

Diagonal Cutter,4-1/4 In. L,1/2 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 4-1/4 In. L, 1/2 In. LDiagonal Cutter,4-1/4 In. L,1/2 In. L
  • Item # 2DEX6
  • Mfr. Model # D259-4C
  • Diagonal Cutting Pliers, Midget, Pointed Nose, Extra Narrow Jaws, Pointed Nose Type, Overall Length (In.)...More

Pocket Knf,2-5/8 CS Sheepfoot Blade
  • KLEIN TOOLS
  • Pocket Knf, 2-5/8 CS Sheepfoot BladePocket Knf,2-5/8 CS Sheepfoot Blade
  • Item # 2DGP9
  • Mfr. Model # 1550-4
  • Sheepfoot Slitting Blade, Pocket KnifeBlade Edge Curved, Blade Type Switch, Blade Length 2-5/8 In.Closed...More

Diagonal Cutter,7-11/16 In. L,1 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 7-11/16 In. L, 1 In. LDiagonal Cutter,7-11/16 In. L,1 In. L
  • Item # 2DGZ6
  • Mfr. Model # D220-7
  • Heavy Duty Diagonal Cutting Pliers, Tapered Nose, Tapered Nose Type, Overall Length (In.) 7-11/16, Jaw Length...More

Pocket Knf,Lockback,Nylon Hndl w/ Rubber
  • KLEIN TOOLS
  • Pocket Knf, Lockback, Nylon Hndl w/ RubberPocket Knf,Lockback,Nylon Hndl w/ Rubber
  • Item # 2DGK5
  • Mfr. Model # 44004
  • Pocket Knife, Lightweight Lockback KnifeBlade Edge Fine, Blade Type Sheepfoot, Blade Length 2-3/8 In.Closed...More

Electricians Scissors,5-1/4 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 5-1/4 In. LElectricians Scissors,5-1/4 In. L
  • Item # 2DFJ3
  • Mfr. Model # 2100-5
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Insulated Diagonal Cutters,5-1/16 In. L
  • KLEIN TOOLS
  • Insulated Diagonal Cutters, 5-1/16 In. LInsulated Diagonal Cutters,5-1/16 In. L
  • Item # 2DEX1
  • Mfr. Model # D244-5C
  • Insulated Diagonal Cutters, Overall Length 5-1/16 In., Jaw Length 11/16 In., Jaw Width 1/2 In., Cutting...More

Diagonal Cutter,6-1/8 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 6-1/8 In. L, 13/16 In. LDiagonal Cutter,6-1/8 In. L,13/16 In. L
  • Item # 2DHA3
  • Mfr. Model # D252-6
  • Heavy Duty Diagonal Cutting Pliers, All Purpose, Tapered Nose Type, Overall Length (In.) 6-1/8, Jaw Length...More

Insulated Diagonal Cutters,1-3/16 In. W
Diagonal Cutter,6-1/8 In. L,13/16 In. L
  • KLEIN TOOLS
  • Diagonal Cutter, 6-1/8 In. L, 13/16 In. LDiagonal Cutter,6-1/8 In. L,13/16 In. L
  • Item # 10A991
  • Mfr. Model # D202-6C
  • Diagonal Pliers, Nose Type Tapered, Overall Length (In.) 6-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Results per page: 16 | 32 | 48