Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Cutting Tools

24 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
    • JONARD
    • Cable Stripper
    • Multiple product options available

    Coaxial Cable Cutter,Shear Cut,8 In
    • JONARD
    • Coaxial Cable Cutter, Shear Cut, 8 In
    • Item # 2RZR8
    • Mfr. Model # JIC-750
    • Coaxial Cable Cutter, Shear Cut, Overall Length 8 In., Handle Design Steel With Cushion Grip, Features...More

    Plier,Flush Cut,4-1/2 In,Turquoise
    • JONARD
    • Plier, Flush Cut, 4-1/2 In, Turquoise
    • Item # 10G945
    • Mfr. Model # JIC-453
    • Plier, Flush Cut, Nose Type Pointed, Overall Length (In.) 4-1/2, Jaw Bend (Deg.) 0, Jaw Length (In.) 5/8, Jaw...More

    Diagonal Cutter,5/8 In. L,1/4 In. W
    • JONARD
    • Diagonal Cutter, 5/8 In. L, 1/4 In. W
    • Item # 5TDD5
    • Mfr. Model # JIC-2288
    • Diagonal Cutter Angled, High Leverage, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 5/8, Jaw...More

    Fiber Optic Kevlar Cutter,6 In OAL
    • JONARD
    • Fiber Optic Kevlar Cutter, 6 In OAL
    • Item # 2TDK4
    • Mfr. Model # JIC-186
    • Fiber Optic Kevlar Cutter, Right or Left Handed, Overall Length (In.) 6, Length of Cut (In.) 1-3/4, Blade...More

    Cable Splicing Knife,1 3/4 In Blade
    • JONARD
    • Cable Splicing Knife, 1 3/4 In Blade
    • Item # 2TDL1
    • Mfr. Model # KN-7
    • Cable Splicing Knife, Handle Dia 7/16 In, Overall Length 6 1/4 In, Plastic Handle with 1 3/4 In Cutlery Steel...More

    Flush Cut Pliers,5 In. L
    • JONARD
    • Flush Cut Pliers, 5 In. L
    • Item # 22KY05
    • Mfr. Model # JIC-2755
    • Flush Cut Pliers, Cutting Capacity/Material 18 AWG/Wire, Overall Length 5 In., Jaw Length 1/2 In., Jaw Width...More

    Cable Cutter,High Leverage,9-1/2 In
    Diagonal Cutter,8 In L,1 In L,1/4 In W
    • JONARD
    • Diagonal Cutter, 8 In L, 1 In L, 1/4 In W
    • Item # 5TDD4
    • Mfr. Model # JIC-2488
    • Diagonal Cutter Angled, High Leverage, Number of Pieces 1, Angled Nose Type, Overall Length (In.) 8, Jaw Bend...More

    Electrician Scissors,Free-Fall,1-3/4 Cut
    • JONARD
    • Electrician Scissors, Free-Fall, 1-3/4 Cut
    • Item # 40J739
    • Mfr. Model # ES-1964DS
    • Electricians Scissors, Free-Fall, Overall Length 5 in., Length of Cut 1-3/4 in., Blade Material High Carbon...More

    Diagonal Cutter,6-1/2 In. L,7/8 In. L
    • JONARD
    • Diagonal Cutter, 6-1/2 In. L, 7/8 In. L
    • Item # 2RZT7
    • Mfr. Model # JIC-7858
    • Telecom Diagonal Cutter Pliers, Tapered Nose Type, Overall Length (In.) 6-1/2, Jaw Length (In.) 7/8, Jaw...More

    Coaxial Cable Cutter,Shear Cut,6-1/2 In
    • JONARD
    • Coaxial Cable Cutter, Shear Cut, 6-1/2 In
    • Item # 22KY06
    • Mfr. Model # JIC-725
    • Coaxial Cable Cutter, Shear Cut, Overall Length 6-1/2 In., Handle Design Plastic Dipped, Features Cuts CCSC...More

    Ratchet Cable Cutter,Center Cut,12 In
    • JONARD
    • Ratchet Cable Cutter, Center Cut, 12 In
    • Item # 40J752
    • Mfr. Model # RC-600
    • Ratchet Cable Cutter, Center Cut, Overall Length 12 In., Handle Design Blue/Black Plastic Comfort Grip,...More

    Cable Sheath Shear,8-1/2 In L,3/4 In Cap
    Diagonal Cutter,5-1/16 In. L,3/4 In. L
    • JONARD
    • Diagonal Cutter, 5-1/16 In. L, 3/4 In. L
    • Item # 2TDJ8
    • Mfr. Model # DIAGB5
    • Diagonal Pliers, Overall Length (In.) 5-1/16, Jaw Length (In.) 3/4, Jaw Width (In.) 5/8, Side Cutter Yes,...More

    Cable Ring Cutting Tool,5-1/2 L,1/2 Cap
    Diagonal Cutter,3/4 In. L,5/8 In. W
    • JONARD
    • Diagonal Cutter, 3/4 In. L, 5/8 In. W
    • Item # 2RZT8
    • Mfr. Model # DIABVNOTCH
    • Diagonal Crush/Slit Pliers, V-Notch Nose Type, Overall Length (In.) 5, Jaw Length (In.) 3/4, Jaw Width (In.)...More

    Cable Stripper Clamp,1 In
    • JONARD
    • Cable Stripper Clamp, 1 In
    • Item # 4AVK6
    • Mfr. Model # TSUC-40
    • Cable Stripper Clamp, Insulated No, Overall Length 1 In., Standard Tool(Accessory Needed for Tethering),...More

    Diagonal Cutter,6-1/16 In. L,7/8 In. L
    • JONARD
    • Diagonal Cutter, 6-1/16 In. L, 7/8 In. L
    • Item # 2TDJ9
    • Mfr. Model # DIAGB6
    • Diagonal Skin and Strip Pliers, Overall Length (In.) 6-1/16, Jaw Length (In.) 7/8, Jaw Width (In.) 3/4, Side...More

    Cable Stripper,125um AWG Cladding,5 In
    • JONARD
    • Cable Stripper, 125um AWG Cladding, 5 In
    • Item # 4AVK2
    • Mfr. Model # TSFB-125
    • Thermal Cable Stripper, Insulated No, Overall Length 5 In., Capacity 125um AWG Cladding, Standard...More

    Communication Scissor,Stainless Steel
    • JONARD
    • Communication Scissor, Stainless Steel
    • Item # 20FV15
    • Mfr. Model # JIC-195
    • Communication Scissor, General Purpose, Blade Material Stainless Steel, Blade Edge 1/2 Serrated, Point Type...More

    Results per page: 16 | 32 | 48