Skip Content

Filter Results By

Applied Filters Clear All

Cutting Tools

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blue,Carbon Steel Safety Cutter,5-1/2" Overall Length,Number
1-1/2" Band/Strap Cutter Blade, 1 EA
  • PACIFIC HANDY CUTTER, INC
  • 1-1/2" Band/Strap Cutter Blade, 1 EA 1-1/2" Band/Strap Cutter Blade, 1 EA
  • Item # 29UJ68
  • Mfr. Model # HH700
  • Band/Strap Cutter Blade, Blade Type Safety Cutter, Overall Length 1-1/2 In., Blade Material Carbon Steel,...More

9" Metal Cutting Snip, Straight, 20 Mild
  • WISS
  • 9" Metal Cutting Snip, Straight, 20 Mild Metal Cutting Snip
  • Item # 6C157
  • Mfr. Model # MPC3
  • Metal Cutting Snip, Cutting Action Straight, Overall Length 9 In., Metal Gauge 20 Mild, Cutting Edge...More

Wire Stripper,8-1/2" Overall Length,8 to 22 AWG Capaci
  • KLEIN TOOLS
  • Wire Stripper, 8-1/2" Overall Length, 8 to 22 AWG Capacity, Solid and Stranded Cable Type Wire Stripper
  • Item # 2DGG9
  • Mfr. Model # 1001
  • Wire Stripper, Insulated Yes, Overall Length 8-1/2 In., Capacity 8 to 22 AWG, Cable Type Solid and Stranded,...More

Oval Precision Diagonal Cutters,4-1/2" Overall Length,9/16&
Kevlar/Electrical/Communications Scissors, Electrical and Communicati
18mm Snap-Off Utility Knife,7" Overall Length,Number of Bla
  • STANLEY
  • 18mm Snap-Off Utility Knife, 7" Overall Length, Number of Blades Included: 1 18mm Snap-Off Utility Knife
  • Item # 21Y998
  • Mfr. Model # 10-481
  • Snap-Off Utility Knife, Overall Length 7 In., Overall Width 1-5/8 In., Handle Color Black/Yellow, Blade...More

Rebar Bender,5/8 Cap,34 In L,Steel,Red
Hard Wire Cutter,8" Overall Length,Center Cut Cutting Actio
Wire Stripper,8" Overall Length,32 to 7 AWG Capacity,Solid&
  • KNIPEX
  • Wire Stripper, 8" Overall Length, 32 to 7 AWG Capacity, Solid and Stranded Cable Type Wire Stripper
  • Item # 2DYW2
  • Mfr. Model # 12 40 200 SBA
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 32 to 7 AWG, Cable Type Solid and Stranded,...More

Silver,Carbon Steel Utility Knife,9-3/16" Overall Length,Number&
  • IRWIN
  • Silver, Carbon Steel Utility Knife, 9-3/16" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 23Z291
  • Mfr. Model # 1774103
  • Utility Knife, Retractable, Overall Length 9-3/16 In., Overall Width 3-1/2 In., Overall Thickness 13/16 In.,...More

Heat Treated Steel Hand Swaging Tool,28 Overall Cutter L&#x
Folding Knife,Drop Point,2-13/16 In,Blk
  • GERBER
  • Folding Knife, Drop Point, 2-13/16 In, Blk Folding Knife,Drop Point,2-13/16 In,Blk
  • Item # 6VET6
  • Mfr. Model # 22-41967
  • Folding Knife, Mini Covert FAST, Number of Blades 1, Blade Edge Partially Serrated, Blade Type Drop Point,...More

2-1/4" Dispenser Only Pocket Blade Dispenser, 1 EA
  • PACIFIC HANDY CUTTER, INC
  • 2-1/4" Dispenser Only Pocket Blade Dispenser, 1 EA Pocket Blade Dispenser
  • Item # 20F889
  • Mfr. Model # PBDSP017
  • Utility Blade Type Dispenser Only, Pocket Blade Dispenser, Number of Segments 1, Length 2-1/4 In., Width...More

End Cutting Nippers,12" Overall Length
  • KNIPEX
  • End Cutting Nippers, 12" Overall Length End Cutting Nippers,12" Overall Length
  • Item # 10G364
  • Mfr. Model # 99 10 300
  • End Cutting Nippers, Overall Length 12 In., Cutting Edge Flush, Cutting Capacity/Material 3/16 In. Soft,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More