Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Cutting Tools

17 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Multi-purpose Shear,7 1/2 OAL,1 5/8 Cut
    • WESTWARD
    • Multi-purpose Shear, 7 1/2 OAL, 1 5/8 CutMulti-purpose Shear,7 1/2 OAL,1 5/8 Cut
    • Item # 4YP37
    • Mfr. Model # 4YP37
    • Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 7-1/2 In., Length...More

    Diagonal Cutters,5 In. OAL,Red
    • KLEIN TOOLS
    • Diagonal Cutters, 5 In. OAL, RedDiagonal Cutters,5 In. OAL,Red
    • Item # 2DEX7
    • Mfr. Model # D275-5
    • Diagonal Cutters, Overall Length 5 In., Cutting Capacity/Material Shears Wire Up to 18 AWG, Standard...More

    Cable Stripper,3/16 to 1-1/8 In,5-1/4 In
    • JONARD TOOLS
    • Cable Stripper, 3/16 to 1-1/8 In, 5-1/4 InCable Stripper
    • Item # 5TDA7
    • Mfr. Model # CST-1900
    • Cable Stripper, Insulated No, Overall Length 5-1/4 In., Capacity 3/16 to 1-1/8 In., Cable Type Round Cables,...More

    Carpet/Heavy Fabric,Carpet Shears
    • WISS
    • Carpet/Heavy Fabric, Carpet ShearsCarpet/Fabric Industrial Shears
    • Item # 4CP72
    • Mfr. Model # W22W
    • Primary Application Carpet and Heavy Fabric, Carpet Shears, Right Hand, Handle Style Offset, Overall Length...More

    Folding Knife,1/2 Serrated,Tanto,7-3/4in
    • MILWAUKEE
    • Folding Knife, 1/2 Serrated, Tanto, 7-3/4inFolding Knife,1/2 Serrated,Tanto,7-3/4in
    • Item # 22UY22
    • Mfr. Model # 48-22-1995
    • Folding Knife, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Tanto, Blade Length 3 in., Length Open...More

    Wire Stripper,24 to 10 AWG,7-1/4 In
    • KNIPEX
    • Wire Stripper, 24 to 10 AWG, 7-1/4 InWire Stripper
    • Item # 21XJ92
    • Mfr. Model # 12 62 180
    • Wire Stripper, Insulated Yes, Overall Length 7-1/4 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

    Folding Knife,Fine,Hawkbill,Red,7-1/8 in
    • MILWAUKEE
    • Folding Knife, Fine, Hawkbill, Red, 7-1/8 inFolding Knife,Fine,Hawkbill,Red,7-1/8 in
    • Item # 22UY20
    • Mfr. Model # 48-22-1985
    • Folding Knife, Number of Blades 1, Blade Edge Fine, Blade Type Hawkbill, Blade Length 2-1/2 in., Length Open...More

    Pipe Duct Cutter,1-1/4 in Cut,Smooth
    • LENOX
    • Pipe Duct Cutter, 1-1/4 in Cut, SmoothPipe Duct Cutter,1-1/4 in Cut,Smooth
    • Item # 22FF03
    • Mfr. Model # PDC4R
    • Pipe Duct Cutter, Cutting Length 1-1/4 In., Overall Length 9-3/4 In., Metal Gauge 18 Mild, 22 SS, Handle...More

    Folding Knife,Fine,Drop Point,3 In. L
    • GERBER
    • Folding Knife, Fine, Drop Point, 3 In. LFolding Knife,Fine,Drop Point,3 In. L
    • Item # 6VEV8
    • Mfr. Model # 31-000306
    • Folding Knife, Winchester Shaped, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length...More

    Multi-Tool Knife,12 Tools,4-3/8 In,SS
    • SOG
    • Multi-Tool Knife, 12 Tools, 4-3/8 In, SSMulti-Tool Knife,12 Tools,4-3/8 In,SS
    • Item # 20H252
    • Mfr. Model # PD01-N
    • Multi-Tool Folding Knife, Number of Tools 12, Number of Functions 12, Closed Length 4-3/8 In., Construction...More

    Diagonal Cutters,7 In.
    • MILWAUKEE
    • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
    • Item # 13L334
    • Mfr. Model # 48-22-4107
    • Diagonal Cutters, Cutting Capacity/Material 1/64 In. to 3/64 In. Soft, 1/32 In. Med Hard, 1/64 In. Hard,...More

    Diagonal Cutters,8 In.
    • MILWAUKEE
    • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
    • Item # 13L335
    • Mfr. Model # 48-22-4108
    • Diagonal Cutters, Cutting Capacity/Material 1/64 In. to 3/64 In. Soft, 1/64 In. Med Hard, Overall Length 8...More

    Folding Knife,DropPoint,3-1/2 In,Gry/Blk
    • CAMILLUS
    • Folding Knife, DropPoint, 3-1/2 In, Gry/BlkFolding Knife,DropPoint,3-1/2 In,Gry/Blk
    • Item # 19T075
    • Mfr. Model # 19090
    • Folding Knife, Les Stroud Series, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More