Skip Content

Filter Results By

Applied Filters Clear All

Cutting Tools

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
Silver,SK5 Steel Utility Knife,5-7/8" Overall Length,Number
  • WESTWARD
  • Silver, SK5 Steel Utility Knife, 5-7/8" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 19G963
  • Mfr. Model # 19G963
  • Utility Knife, Retractable, Overall Length 5-7/8 In., Overall Width 1-1/2 In., Overall Thickness 3/4 In., 10...More

Steel Bolt Cutter,24" Overall Length,5/16" Hard Materi
Self-Retracting 6-1/2" Safety Utility Knife, 1 EA
  • PROTO
  • Self-Retracting 6-1/2" Safety Utility Knife, 1 EA Safety Utility Knife
  • Item # 33TC02
  • Mfr. Model # STHT10243
  • Safety Utility Knife, Self-Retracting, Blade Type 2 Point, Blade Change Slide, Overall Length 6-1/2 In.,...More

10" Aviation Snip, Straight, 18 Mild/22 Stainless Stee
  • MILWAUKEE
  • 10" Aviation Snip, Straight, 18 Mild/22 Stainless Steel Aviation Snips
  • Item # 13L338
  • Mfr. Model # 48-22-4030
  • Aviation Snip, Cutting Action Straight, Overall Length 10 In., Metal Gauge 18 Mild/22 Stainless Steel,...More

Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Cable Cutter,28" Overall Length,Shear Cut Cutting Action,Primary
Folding Knife,Fine,Drop Point,7-5/8 in
  • MILWAUKEE
  • Folding Knife, Fine, Drop Point, 7-5/8 in Folding Knife,Fine,Drop Point,7-5/8 in
  • Item # 22UY21
  • Mfr. Model # 48-22-1990
  • Folding Knife, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length 3 in., Length Open...More

Folding Knife,Fine,Hawkbill,Red,7-1/8 in
  • MILWAUKEE
  • Folding Knife, Fine, Hawkbill, Red, 7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in
  • Item # 22UY20
  • Mfr. Model # 48-22-1985
  • Folding Knife, Number of Blades 1, Blade Edge Fine, Blade Type Hawkbill, Blade Length 2-1/2 in., Length Open...More

Wire Stripper,6" Overall Length,20 to 8 AWG Capacity,Solid&
Kilowatt  Knife,Straight Blade Edge 3-1/2" Blade Lengt
Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
Gray,High Carbon Steel Utility Knife,5-3/8" Overall Length,
  • STANLEY
  • Gray, High Carbon Steel Utility Knife, 5-3/8" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 4A804
  • Mfr. Model # 10-209
  • Utility Knife, Fixed Blade, Overall Length 5-3/8 In., Overall Width 3 In., Overall Thickness 7/8 In., 1...More

Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking&#
Scissors, Multipurpose, Offset, Ambidextrous, Chrome Plated Steel,&#x
  • MILWAUKEE
  • Scissors, Multipurpose, Offset, Ambidextrous, Chrome Plated Steel, Length of Cut: 4-1/2" Scissors
  • Item # 32ZU73
  • Mfr. Model # 48-22-4040
  • Primary Application Multipurpose, Scissors, Ambidextrous, Handle Style Offset, Overall Length 10 In., Length...More

Seal Pup Elite  Knife ,1/2 Serrated Blade Edge 4-
Twitch XL(TM) Folding Knife
  • SOG
  • Twitch XL(TM) Folding Knife Twitch XL(TM) Folding Knife
  • Item # 5FVY8
  • Mfr. Model # TWI21-CP
  • Twitch XL(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade...More

Aegis  Knife,Straight Blade Edge 3-1/2" Blade Length,L
Sheet Metal Nibbler,11" Overall Length
Twitch II(TM) Folding Knife
  • SOG
  • Twitch II(TM) Folding Knife Twitch II(TM) Folding Knife
  • Item # 5FVY9
  • Mfr. Model # TWI8-CP
  • Twitch II(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade...More

18mm Snap-Off Utility Knife,6" Overall Length,Number of Bla
Salute(TM) Folding Knife,Black Oxide
  • SOG
  • Salute(TM) Folding Knife, Black Oxide Salute(TM) Folding Knife,Black Oxide
  • Item # 5FVU9
  • Mfr. Model # FF11-CP
  • Salute(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade Length...More

Pentagon Elite(TM) II Folding Knife
  • SOG
  • Pentagon Elite(TM) II Folding Knife Pentagon Elite(TM) II Folding Knife
  • Item # 5FVX7
  • Mfr. Model # PE18-ARC
  • Pentagon Elite(TM) II Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Shark...More

Trident  Knife,1/2 Serrated Blade Edge 3-3/4" Bla
Salute  Knife Folding Knife,Straight Blade Edge 3-5/8"
Flash  II Knife,1/2 Serrated Blade Edge 3-1/2"&#x
Vulcan(TM) Mini Folding Knife
  • SOG
  • Vulcan(TM) Mini Folding Knife Vulcan(TM) Mini Folding Knife
  • Item # 5FVZ0
  • Mfr. Model # VL02-CP
  • Vulcan(TM) Mini Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade...More

SEAL Pup(TM) Knife w/Sheath
  • SOG
  • SEAL Pup(TM) Knife w/Sheath SEAL Pup(TM) Knife w/Sheath
  • Item # 5FVX4
  • Mfr. Model # M37N-CP
  • SEAL Pup(TM) Knife, Fixed Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Fixed, Blade Length...More

X-Ray Vision  Knife,1/2 Serrated Blade Edge 3-3/4"
Pentagon Elite(TM) Folding Knife
  • SOG
  • Pentagon Elite(TM) Folding Knife Pentagon Elite(TM) Folding Knife
  • Item # 5FVX6
  • Mfr. Model # PE14-CP
  • Pentagon Elite(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Shark Tooth...More

Trident(TM) Folding Knife,Tanto
  • SOG
  • Trident(TM) Folding Knife, Tanto Trident(TM) Folding Knife,Tanto
  • Item # 5FVY6
  • Mfr. Model # TF7-CP
  • Trident(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Tanto, Blade Length 3...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More