Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Cutting Tools

55 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Folding Pocket Utility Knife,4 1/4 In
  • STANLEY
  • Folding Pocket Utility Knife, 4 1/4 InFolding Pocket Utility Knife,4 1/4 In
  • Item # 5R669
  • Mfr. Model # 10-049
  • Folding Pocket Utility Knife, Application Cutting, Overall Length 4-1/4 In., Multiple Position, Handle Color...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A841
  • Mfr. Model # D248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Fabric/Thread,Kevlar Shears,Right Hand
  • CLAUSS
  • Fabric/Thread, Kevlar Shears, Right HandFabric/Thread,Kevlar Shears,Right Hand
  • Item # 5EHK2
  • Mfr. Model # 18425
  • Primary Application Fabric and Thread, Kevlar Shears, Right Hand, Handle Style Bent, Overall Length 8 In.,...More

Fixed Blade 5-7/8" Safety Box Cutter, 10 PK
Wire Stripper,18 to 10 AWG,7-1/4 In
  • GREENLEE
  • Wire Stripper, 18 to 10 AWG, 7-1/4 InWire Stripper
  • Item # 22PF01
  • Mfr. Model # 1955-SS
  • Wire Stripper, Insulated No, Overall Length 7-1/4 In., Capacity 18 to 10 AWG, Cable Type Solid and Stranded,...More

Snap Art Blade,Pk10
  • OLFA
  • Snap Art Blade, Pk10Snap Art Blade,Pk10
  • Item # 5LC50
  • Mfr. Model # A1160B
  • Snap Art Blade, Fits Utility Knives Stock Number 5LC33, 5LC41, Standard Size 9mm to 3/8 Inch Replacement...More

Safety Cutter,2-1/2 L,Ceramic,Green
  • SLICE
  • Safety Cutter, 2-1/2 L, Ceramic, GreenSafety Cutter,2-1/2 L,Ceramic,Green
  • Item # 6XVP9
  • Mfr. Model # 00200
  • Safety Cutter, Overall Length (In.) 2-1/2, Overall Width (In.) 1-1/8, Overall Thickness (In.) 13/64, Knife...More

ESD Diagonal Cutters,4 In.
  • XCELITE
  • ESD Diagonal Cutters, 4 In.ESD Diagonal Cutters,4 In.
  • Item # 4CP48
  • Mfr. Model # MS549JV
  • ESD Diagonal Cutting Pliers, Tapered Head, Overall Length (In.) 4, Flush Cutting Edge, Handle Type...More

1" Bi-Metal 2-Point Utility Blade, 100 PK
  • LENOX
  • 1" Bi-Metal 2-Point Utility Blade, 100 PKTitanium Trap Blade
  • Item # 3KJC8
  • Mfr. Model # 20352-GOLD100D
  • Utility Blade Type 2-Point, Utility Blade, Length 1 In., Width 3/4 In., Thickness 0.024 In., Bi-Metal, Mount...More

Precision Art Blade,For AK-4,PK100
  • OLFA
  • Precision Art Blade, For AK-4, PK100Precision Art Blade,For AK-4,PK100
  • Item # 34F817
  • Mfr. Model # KB4-S/100
  • Precision Art Blade, Overall Length 1-5/8 In., Blade Length 13/16 In., Blade Material High Carbon Tool Steel,...More

Cable Cutter,Shear Cut,7-1/2 In
  • FELCO
  • Cable Cutter, Shear Cut, 7-1/2 InCable Cutter
  • Item # 12R371
  • Mfr. Model # C7
  • Cable Cutter, Shear Cut, Overall Length 7-1/2 In., Cutting Capacity Copper 5/32 In., Cutting Capacity...More

Folding Utility Knife,6-1/8 in,Blue/Gray
  • IRWIN
  • Folding Utility Knife, 6-1/8 in, Blue/GrayFolding Utility Knife,6-1/8 in,Blue/Gray
  • Item # 21XZ34
  • Mfr. Model # 1858319
  • Folding Utility Knife, Application Cutting, Overall Length 6-1/8 In., Overall Width 1-5/32 In., 1 Position,...More

Wave,Nylon Sheath Wave Leatherman
  • LEATHERMAN
  • Wave, Nylon Sheath Wave LeathermanWave,Nylon Sheath Wave Leatherman
  • Item # 9T371
  • Mfr. Model # 830038
  • Multi-Tool, Number of Tools 17, Number of Functions 17, Closed Length 4 In., Stainless Steel, Clip Point...More

Cable Stripper,5 In
  • CABLE PREP
  • Cable Stripper, 5 InCable Stripper
  • Item # 6JDE7
  • Mfr. Model # CPT-6590 single
  • Cable Stripper, Insulated No, Overall Length 5 In., Capacity 1/4 In., Cable Type RG6/59, Standard...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 3JXJ5
  • Mfr. Model # 74 21 200 SBA
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8, Jaw Bend (Deg.) 12, Jaw Length...More

Cable Stripper,3-1/2 In
  • JONARD TOOLS
  • Cable Stripper, 3-1/2 InCable Stripper
  • Item # 40J738
  • Mfr. Model # CST-1i
  • Cable Stripper, Insulated No, Overall Length 3-1/2 In., Capacity 1/2 In., Cable Type Various Cables, Standard...More

Laminate Scoring Knife, 7 In.,Black/Ylw
  • OLFA
  • Laminate Scoring Knife, 7 In., Black/YlwLaminate Scoring Knife, 7 In.,Black/Ylw
  • Item # 6ZTJ7
  • Mfr. Model # PC-L
  • Laminate Scoring Knife, Retractable, Overall Length 7 In., Overall Width 1-9/16 In., Overall Thickness 55/64...More

Knife,Scout Tanto,3.5 In,Steel
  • 5.11 TACTICAL
  • Knife, Scout Tanto, 3.5 In, SteelKnife,Scout Tanto,3.5 In,Steel
  • Item # 21V895
  • Mfr. Model # 51054
  • Knife, Scout Tanto, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 3.5 In, Length Open...More

Pkt Knife,Lockback,Brushed Alum Hndl
  • KLEIN TOOLS
  • Pkt Knife, Lockback, Brushed Alum HndlPkt Knife,Lockback,Brushed Alum Hndl
  • Item # 2DFK3
  • Mfr. Model # 44001
  • Pocket Knife, Lightweight LockbackBlade Edge Straight, Blade Type Lockback, Blade Length 2-1/2 In.Closed...More

Chisel Art Blade,For 6ZTJ9,Pk5
  • OLFA
  • Chisel Art Blade, For 6ZTJ9, Pk5Chisel Art Blade,For 6ZTJ9,Pk5
  • Item # 6ZTK2
  • Mfr. Model # KB4-F/5
  • Chisel Art Blade, Chisel/Scraper, Overall Length 1-13/32 In., Blade Length 5/16 In., Blade Material High...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX4
  • Mfr. Model # 74 01 250 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-1/8,...More

Folding Pocket Knife,3 5/8 In Blade
  • BUCK KNIVES
  • Folding Pocket Knife, 3 5/8 In BladeFolding Pocket Knife,3 5/8 In Blade
  • Item # 1EKK4
  • Mfr. Model # 0286BKS
  • Folding Pocket Knife, Bantam(R) BHW, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length...More

Knife,Swiss Army,7 Functions,Red
  • VICTORINOX SWISS ARMY
  • Knife, Swiss Army, 7 Functions, RedKnife,Swiss Army,7 Functions,Red
  • Item # 6D001
  • Mfr. Model # 56011
  • Multi-Tool Folding Knife, Swiss Army, Number of Tools 7, Number of Functions 7, Closed Length 2-1/4 In.,...More

Self-Retracting 6-3/4" Safety Utility Knife, 1 EA
  • PACIFIC HANDY CUTTER, INC
  • Self-Retracting 6-3/4" Safety Utility Knife, 1 EASafety Utility Knife
  • Item # 4MUX5
  • Mfr. Model # QBS20
  • Safety Utility Knife, Self-Retracting, Blade Type Standard Utility, Blade Change Quick Change Dial, Overall...More

Precision Art Blade,For 6ZTJ9,PK5
Industrial,Kevlar Shears,Straight
  • OLFA
  • Industrial, Kevlar Shears, StraightIndustrial,Kevlar Shears,Straight
  • Item # 34F818
  • Mfr. Model # SCS-4
  • Primary Application Industrial, Kevlar Shears, Right Hand, Handle Style Straight, Overall Length 5-1/4 In.,...More

Center Cut Cutter,Alloy Tool Steel
  • H.K. PORTER
  • Center Cut Cutter, Alloy Tool SteelBolt Cutter
  • Item # 2H013
  • Mfr. Model # 0290MC
  • Bolt Cutter, Steel, Overall Length 30 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 In., Hard...More

Industrial,Industrial Shears,5 In. L
  • OLFA
  • Industrial, Industrial Shears, 5 In. LIndustrial Scissors
  • Item # 5LC53
  • Mfr. Model # SCS-1
  • Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 5 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More