Skip Content

Filter Results By

Applied Filters Clear All

Cutting Tools

17 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ratchet Cable Cutter10-1/4" Overall Length,Center Cut Cutti
    Rebar Bender/Cutter,5/8 in Cap,52 in OAL
    • WESTWARD
    • Rebar Bender/Cutter, 5/8 in Cap, 52 in OALRebar Bender/Cutter,5/8 in Cap,52 in OAL
    • Item # 22UN85
    • Mfr. Model # 22UN85
    • Rebar Bender/Cutter, Max. Capacity (In.) 5/8, Overall Length (In.) 52, Bend Angle (Deg.) 90 and 180 Degrees,...More

    Wire Stripper6-1/2" Overall Length,26 to 16 AWG Capaci
    • IDEAL
    • Wire Stripper6-1/2" Overall Length, 26 to 16 AWG Capacity, Solid and Stranded Cable TypeWire Stripper
    • Item # 10F601
    • Mfr. Model # 55-1987
    • Wire Stripper, Insulated No, Overall Length 6-1/2 In., Capacity 26 to 16 AWG, Cable Type Solid and Stranded,...More

    Heat Treated SteelMulti-Compression,Bench Swaging Tool 26 Overall
    FiberglassBolt Cutter 36-1/2" Overall Length,7/16" Har
    • H.K. PORTER
    • FiberglassBolt Cutter 36-1/2" Overall Length, 7/16" Hard Materials up to Brinnell 455/Rockwell C48Bolt Cutter
    • Item # 2H021
    • Mfr. Model # 0390FC
    • Bolt Cutter, Fiberglass, Overall Length 36-1/2 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16 In.,...More

    Knife,Auto,Spear Point,3-29/32in
    • BENCHMADE
    • Knife, Auto, Spear Point, 3-29/32inKnife,Auto,Spear Point,3-29/32in
    • Item # 19TT99
    • Mfr. Model # 3300
    • Knife, Automatic, Number of Blades 1, Blade Edge Plain, Blade Type Spear Point, Blade Length 3-29/32 In.,...More

    FiberglassNonconductive Bolt Cutters 30" Overall Length
    • NUPLA
    • FiberglassNonconductive Bolt Cutters 30" Overall LengthNonconductive Bolt Cutters
    • Item # 4GFG4
    • Mfr. Model # 76703
    • Nonconductive Bolt Cutters, Fiberglass, Overall Length 30 In., Soft and Med./Hard-Brinnell 300/Rockwell C31...More

    Cable Cutter37" Overall Length,Center Cut Cutting Action,Primary
    Steel tube, powder coatedBolt Cutter 35-3/4" Overall L
    • KNIPEX
    • Steel tube, powder coatedBolt Cutter 35-3/4" Overall LengthBolt Cutter
    • Item # 10U120
    • Mfr. Model # 71 72 910
    • Bolt Cutter, Steel tube, powder coated, Overall Length 35-3/4 In., Soft and Med./Hard-Brinnell 300/Rockwell...More

    Cable Cutter19-1/2" Overall Length,Shear Cut Cutting Action
    Cable Stripper Clamp1" Overall Length
    Diagonal Cutters,5 In.
    • EREM
    • Diagonal Cutters, 5 In.Diagonal Cutters,5 In.
    • Item # 24AC73
    • Mfr. Model # 599TFO
    • Pliers, Cutting, Number of Pieces 1, Diagonal Nose Type, Overall Length (In.) 4-1/4, Jaw Bend (Deg.) 15, Jaw...More

    TitaniumEmergency Rescue Tool 9" Overall Length,Blade Type:
    TitaniumEmergency Rescue Tool 9" Overall Length,Blade Type:
    Insulated Cable Cutter18-1/2" Overall Length,Shear Cut Cutt
    • FACOM
    • Insulated Cable Cutter18-1/2" Overall Length, Shear Cut Cutting ActionInsulated Cable Cutter
    • Item # 32H681
    • Mfr. Model # FA-412.150AVSE
    • Insulated Cable Cutter, Shear Cut, Overall Length 18-1/2 In., Cutting Capacity Communication Cable 17-3/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More