Skip Content

Filter Results By

Applied Filters Clear All

Cutting Tools

36 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cable Cutter,10" Overall Length,Shear Cut Cutting Action,Primary
Cable Cutter,19" Overall Length,Shear Cut Cutting Action,Primary
Gasket Cutter Kit, Number of Pieces: 36, Cutting Dia.&
Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.&
Steel tube, powder coated Bolt Cutter,30" Overall Length,5&
Hardened Steel,Scissor Action Type Swaging Tool,24 Overall Cutte
Steel Bolt Cutter,42" Overall Length,1/2" Hard Materia
  • H.K. PORTER
  • Steel Bolt Cutter, 42" Overall Length, 1/2" Hard Materials up to Brinnell 455/Rockwell C48 Bolt Cutter
  • Item # 2H035
  • Mfr. Model # 0590MC
  • Bolt Cutter, Steel, Overall Length 42 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 11/16 In., Hard...More

Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.&
Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.&
Metric Gasket Cutter Kit, Number of Pieces: 33, Cuttin
Battery Cable Cutter,22" Overall Length,Shear Cut Cutting A
  • QUICK CABLE
  • Battery Cable Cutter, 22" Overall Length, Shear Cut Cutting Action, Primary Application: Battery Cable Battery Cable Cutter
  • Item # 2FEH4
  • Mfr. Model # 4285-396-001
  • Battery Cable Cutter, Shear Cut, Overall Length 22 In., Cutting Capacity Copper not designed, Cutting...More

Cable Cutter,14-1/2" Overall Length,Shear Cut Cutting Actio
Rebar Hickey,1-1/8 In Cap,60 In L
  • KLEIN TOOLS
  • Rebar Hickey, 1-1/8 In Cap, 60 In L Rebar Hickey,1-1/8 In Cap,60 In L
  • Item # 24A472
  • Mfr. Model # 64312
  • Rebar Hickey, Max. Capacity (In.) 1-1/8, Overall Length (In.) 60, Bend Angle (Deg.) 65, Blade Type 3, Handle...More

Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.&
Insulated Cable Cutter,20" Overall Length,Shear Cut Cutting
Cable Stripper,6.5" Overall Length,6 AWG Capacity,Solid and
  • GREENLEE
  • Cable Stripper, 6.5" Overall Length, 6 AWG Capacity, Solid and Stranded Cable Type Cable Stripper
  • Item # 35MM02
  • Mfr. Model # GTS-1930
  • Cable Stripper, Insulated No, Overall Length 6.5 In., Capacity 6 AWG, Cable Type Solid and Stranded, Not...More

Folding Knife,Fine,Drop Point,Blk,3-5/8
  • BENCHMADE
  • Folding Knife, Fine, Drop Point, Blk, 3-5/8 Folding Knife,Fine,Drop Point,Blk,3-5/8
  • Item # 12F653
  • Mfr. Model # 581
  • Folding Knife, 581 Barrage, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length 3-5/8...More

Coaxial Cable Cutter,37" Overall Length,Shear Cut Cutting A
Cable Cutter,10" Overall Length,Center Cut Cutting Action,Primar
Metric Gasket Cutter Kit, Number of Pieces: 32, Cuttin
Wire Stripper,16-7/8" Overall Length,13 to 7 AWG Capac
  • KNIPEX
  • Wire Stripper, 16-7/8" Overall Length, 13 to 7 AWG Capacity, Solid and Stranded Cable Type Wire Stripper
  • Item # 10U101
  • Mfr. Model # 12 12 10
  • Wire Stripper, Insulated Yes, Overall Length 16-7/8 In., Capacity 13 to 7 AWG, Cable Type Solid and Stranded,...More

Titanium Emergency Rescue Tool,9-1/2" Overall Length,Blade
Titanium Emergency Rescue Tool,9-1/2" Overall Length,Blade
Metric Gasket Cutter Kit, Number of Pieces: 27, Cuttin
Metric Gasket Cutter Kit, Number of Pieces: 34, Cuttin
Folding Knife,Serrated,Black,3-15/16 In
  • BENCHMADE
  • Folding Knife, Serrated, Black, 3-15/16 In Folding Knife,Serrated,Black,3-15/16 In
  • Item # 12F665
  • Mfr. Model # 860SBK
  • Folding Knife, 860SBK Bedlam, Number of Blades 1, Blade Edge Partially Serrated, Blade Type Aggressive, Blade...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More