Skip Content

Filter Results By

Applied Filters Clear All

Cutting Tools

89 Results Found that Include 136 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixed Blade 4-3/4" Safety Cutter, 100 PK
  • KLEVER KUTTER
  • Fixed Blade 4-3/4" Safety Cutter, 100 PK NSF Safety Cutter
  • Item # 25GW28
  • Mfr. Model # KCJ-1Y-100
  • Safety Cutter, Fixed Blade, Blade Type Safety Recessed Single Edge, Blade Change Non-Changeable, Overall...More

Steel Bolt Cutter,38" Overall Length,7/16" Hard Materi
Ratchet Cable Cutter,12" Overall Length,Center Cut Cutting
Multi-Tool Folding Knife,27 Functions
  • VICTORINOX SWISS ARMY
  • Multi-Tool Folding Knife, 27 Functions Multi-Tool Folding Knife,27 Functions
  • Item # 6GCT7
  • Mfr. Model # 53806
  • Multi-Tool Folding Knife, SwissTool Spirit, 27 Tools, 27 Functions, Closed Length (In.) 4-1/2, Stainless...More

Steel tube, powder coated Bolt Cutter,24" Overall Length,1&
Heat Treated Steel,Multi-Compression Hand Swaging Tool,26 Overall
Ratcheting Cable Cutter,12" Overall Length,Center Cut Cutting&#x
Gasket Cutter, Number of Pieces: 27, Cutting Dia.:
Heat Treated Steel,Scissor Action Type Hand Swaging Tool,20
Folding Knife,Fine Blade Edge 4" Blade Length,Locking Blade
  • BENCHMADE
  • Folding Knife, Fine Blade Edge 4" Blade Length, Locking Blade: Axis Folding Knife,Fine Blade Edge 4" Blade Length,Locking Blade: Axis
  • Item # 19T106
  • Mfr. Model # 810
  • Folding Knife, Contego(TM), Number of Blades 1, Blade Edge Fine, Blade Type Reverse Tanto Satin, Blade Length...More

Metric Gasket Cutter Kit, Number of Pieces: 30, Cuttin
Heat Treated Steel,Scissor Action Type Hand Swaging Tool,20
Cable Cutter,22" Overall Length,Shear Cut Cutting Action,Primary
Pentagon Elite(TM) II Folding Knife
  • SOG
  • Pentagon Elite(TM) II Folding Knife Pentagon Elite(TM) II Folding Knife
  • Item # 5FVX7
  • Mfr. Model # PE18-ARC
  • Pentagon Elite(TM) II Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Shark...More

Folding Knife,Partially Serrated Blade Edge 2-15/16" Blade&
Metric Gasket Cutter, Number of Pieces: 26, Cutting Di
Folding Knife,Reverse Tanto,4 In,Black
  • BENCHMADE
  • Folding Knife, Reverse Tanto, 4 In, Black Folding Knife,Reverse Tanto,4 In,Black
  • Item # 19T109
  • Mfr. Model # 810SBK
  • Folding Knife, Contego(TM), Number of Blades 1, Blade Edge Partially Serrated, Blade Type Reverse Tanto...More

Rebar Hickey,1/2 In Cap,24 In L
  • KLEIN TOOLS
  • Rebar Hickey, 1/2 In Cap, 24 In L Rebar Hickey,1/2 In Cap,24 In L
  • Item # 24A470
  • Mfr. Model # 64309
  • Rebar Hickey, Max. Capacity (In.) 1/2, Overall Length (In.) 24, Bend Angle (Deg.) 65 and 90, Blade Type 1A,...More

Cable Stripper,6-1/4" Overall Length,24 AWG Capacity
Folding Knife,Fine Blade Edge 3-5/8" Blade Length,Locking&#
Folding Knife,Drop Point,3-13/16 In,Sand
  • BENCHMADE
  • Folding Knife, Drop Point, 3-13/16 In, Sand Folding Knife,Drop Point,3-13/16 In,Sand
  • Item # 19T095
  • Mfr. Model # 275BKSN
  • Folding Knife, Adamas(TM), Number of Blades 1, Blade Edge Fine, Blade Type Drop Point Black, Blade Length...More

Folding Knife,Fine Blade Edge 4" Blade Length,Locking Blade
  • BENCHMADE
  • Folding Knife, Fine Blade Edge 4" Blade Length, Locking Blade: Axis Folding Knife,Fine Blade Edge 4" Blade Length,Locking Blade: Axis
  • Item # 19T108
  • Mfr. Model # 810BK
  • Folding Knife, Contego(TM), Number of Blades 1, Blade Edge Fine, Blade Type Reverse Tanto Black, Blade Length...More

Folding Knife,Serrated,Tanto,Blk,3-5/8
  • BENCHMADE
  • Folding Knife, Serrated, Tanto, Blk, 3-5/8 Folding Knife,Serrated,Tanto,Blk,3-5/8
  • Item # 12F652
  • Mfr. Model # 583SBK
  • Folding Knife, 583SBK Barrage, Number of Blades 1, Blade Edge Partially Serrated, Blade Type Tanto, Blade...More

Steel tube, powder coated Concrete Mesh Cutter,37-1/2"
Heat Treated Steel Hand Swaging Tool,20 Overall Cutter L&#x
Folding Knife,Fine,Tanto,Black,3-5/8 In
  • BENCHMADE
  • Folding Knife, Fine, Tanto, Black, 3-5/8 In Folding Knife,Fine,Tanto,Black,3-5/8 In
  • Item # 12F651
  • Mfr. Model # 583BK
  • Folding Knife, 583BK Barrage, Number of Blades 1, Blade Edge Fine, Blade Type Tanto, Blade Length 3-5/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More