Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cutting Tools

68 Results Found that Include 73 Products 

Results per page: 16 | 32 | 48
Bolt Cutter,18 In,Plastic Grips
  • WESTWARD
  • Bolt Cutter, 18 In, Plastic GripsBolt Cutter
  • Item # 1YNB8
  • Mfr. Model # 1YNB8
  • Bolt Cutter, Steel, Overall Length 18 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16 In., Hard...More

Wire Rope Cutter,Center Cut,7-1/2 In
  • KNIPEX
  • Wire Rope Cutter, Center Cut, 7-1/2 InWire Rope Cutter
  • Item # 6PFF5
  • Mfr. Model # 95 61 190 SBA
  • Wire Rope Cutter, Center Cut, Overall Length 7-1/2 In., Cutting Capacity Copper 1/4 In., Cutting Capacity...More

Bolt Cutter,Steel,15 In. L,Steel
  • RIDGID
  • Bolt Cutter, Steel, 15 In. L, SteelBolt Cutter
  • Item # 6PFE3
  • Mfr. Model # 14213
  • Bolt Cutter, Steel, Overall Length 15 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16 In., Hard...More

Cable Cutter,Shear Cut,7-1/2 In
  • FELCO
  • Cable Cutter, Shear Cut, 7-1/2 InCable Cutter
  • Item # 12R371
  • Mfr. Model # C7
  • Cable Cutter, Shear Cut, Overall Length 7-1/2 In., Cutting Capacity Copper 5/32 In., Cutting Capacity...More

Carpet/Heavy Fabric,Carpet Shears
  • WISS
  • Carpet/Heavy Fabric, Carpet ShearsCarpet/Fabric Industrial Shears
  • Item # 4CP72
  • Mfr. Model # W22W
  • Primary Application Carpet and Heavy Fabric, Carpet Shears, Right Hand, Handle Style Offset, Overall Length...More

Rotary Straight Blade,45mm W, PK10
  • OLFA
  • Rotary Straight Blade, 45mm W, PK10Rotary Blade
  • Item # 2CJW1
  • Mfr. Model # RB45-10
  • Utility Blade Type Rotary Straight, Rotary Cutter Blade, Number of Segments -, Width 45mm, Diameter 1.772...More

Insulated Diagonal Cutters,1-3/16 In. W
Swaging Tool,Size 1/16,3/32,1/8 In
  • GRAINGER APPROVED VENDOR
  • Swaging Tool, Size 1/16,3/32,1/8 InSwaging Tool,Size 1/16,3/32,1/8 In
  • Item # 1DMU9
  • Mfr. Model # 1DMU9
  • Swaging Tool, Clamping Bolt Type, For Cable Size 1/16, 3/32, 1/8 In, Jaw Material Hardened Steel, Used For...More

Insulated Diagonal Cutters,1-3/16 In. W
Cable Cutter,Shear Cut,9-1/2 In
  • IDEAL
  • Cable Cutter, Shear Cut, 9-1/2 InCable Cutter
  • Item # 10F615
  • Mfr. Model # 35-3052
  • Cable Cutter, Shear Cut, Overall Length 9-1/2 In., Handle Design Smart-Grip, Features Precision Ground...More

Mini Bolt Cutter,Steel,8 In. L
  • KNIPEX
  • Mini Bolt Cutter, Steel, 8 In. LMini Bolt Cutter
  • Item # 3JXJ1
  • Mfr. Model # 71 21 200 SBA
  • Mini Bolt Cutter, Black Atramentized Chrome Vanadium Heavy Duty Steel, Plastic Coated Handles, Overall Length...More

Sheet Metal Notcher,18 ga.,13/16 In.
  • WISS
  • Sheet Metal Notcher, 18 ga., 13/16 In.Sheet Metal Notcher,18 ga.,13/16 In.
  • Item # 6MJG6
  • Mfr. Model # WHN1
  • Hand Notcher, Cutting Action 30 Degrees V-Notch, Metal Gauge 18 Mild, Cutting Length 13/16 In., Overall...More

Insulated Diagonal Cutters,1-3/16 In. W
Folding Knife,4 1/4 In,Non-Serrated
  • BUCK KNIVES
  • Folding Knife, 4 1/4 In, Non-SerratedFolding Knife,4 1/4 In,Non-Serrated
  • Item # 5AY19
  • Mfr. Model # 0112BRS
  • Folding Pocket Knife, Ranger(R), Number of Blades 1, Blade Edge Fine, Blade Type Clip, Blade Length 3 In.,...More

Hand Notcher,Redline,V-Notch
  • MALCO
  • Hand Notcher, Redline, V-NotchHand Notcher,Redline,V-Notch
  • Item # 5KNU8
  • Mfr. Model # N1R
  • Hand Notcher, Cutting Action 30 Degrees V-Notch, Metal Gauge 22 Mild/24 Galvanized/26 SS, Cutting Length 7/8...More

Insulated Dismantling Cutter,7-1/8 In L
  • KNIPEX
  • Insulated Dismantling Cutter, 7-1/8 In LInsulated Dismantling Cutter,7-1/8 In L
  • Item # 10G336
  • Mfr. Model # 98 55
  • Insulated Dismantling Cutter, Application Conductor Insulation, Overall Length 7-1/8 In., Overall Width...More

Knife,Ark Liner Lock Recurve,3.625 In
  • 5.11 TACTICAL
  • Knife, Ark Liner Lock Recurve, 3.625 InKnife,Ark Liner Lock Recurve,3.625 In
  • Item # 21V905
  • Mfr. Model # 51070
  • Knife, Ark Liner Lock Recurve, Number of Blades 1, Blade Edge Bent, Serrated, Blade Type Steel, Blade Length...More

Twitch II(TM) Folding Knife
  • SOG
  • Twitch II(TM) Folding KnifeTwitch II(TM) Folding Knife
  • Item # 5FVY9
  • Mfr. Model # TWI-8
  • Twitch II(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade...More

Centre Cutter,High Leverage,10 In L,Red
Fixed Blade Knife,Bowie,Blk,9-3/4 In
  • SOG
  • Fixed Blade Knife, Bowie, Blk, 9-3/4 InFixed Blade Knife,Bowie,Blk,9-3/4 In
  • Item # 20H247
  • Mfr. Model # F14N-CP
  • Fixed Blade Knife, Jungle Warrior, Number of Blades 1, Blade Edge Bowie, Black, Blade Length 9-3/4 In.,...More

Skinning Knife,7-3/4 In
  • KLEIN TOOLS
  • Skinning Knife, 7-3/4 InInsulated Skinning Knife
  • Item # 1N044
  • Mfr. Model # 1570-3LR-INS
  • Skinning Knife, Insulated Yes, Overall Length 7-3/4 In., Standard Tool(Accessory Needed for Tethering),...More

Pocket Knife,3 In,2 Blades
  • BUCK KNIVES
  • Pocket Knife, 3 In, 2 BladesPocket Knife,3 In,2 Blades
  • Item # 2H276
  • Mfr. Model # 0309BKS
  • Multiblade Pocket Knife, Companion(R), Number of Blades 2, Blade Edge Fine, Blade Type Clip and Pen, Blade...More

Bulldog Snips,Straight,16 In
  • PROTO
  • Bulldog Snips, Straight, 16 InBulldog Snips,Straight,16 In
  • Item # 1GF32
  • Mfr. Model # J336
  • Bulldog Snip, Cutting Action Straight, Overall Length 16 In., Metal Gauge 18 Mild/22 Stainless Steel, Cutting...More

Multi-Tool,12 Tools,4 In,Green/Black
  • GERBER
  • Multi-Tool, 12 Tools, 4 In, Green/BlackMulti-Tool,12 Tools,4 In,Green/Black
  • Item # 21A148
  • Mfr. Model # 31-001043
  • Multi-Tool, STEADY(TM), Number of Tools 12, Number of Functions 12, Closed Length 4 In., Construction 420J2...More

Multi-Tool Knife,12 Tools,4-3/8 In,SS
  • SOG
  • Multi-Tool Knife, 12 Tools, 4-3/8 In, SSMulti-Tool Knife,12 Tools,4-3/8 In,SS
  • Item # 20H252
  • Mfr. Model # PD01-N
  • Multi-Tool Folding Knife, Number of Tools 12, Number of Functions 12, Closed Length 4-3/8 In., Construction...More

Insulated Diagonal Cutters,8-1/4 In. L
Knife,Ark LinerLock Tanto,3.625 In,Steel
  • 5.11 TACTICAL
  • Knife, Ark LinerLock Tanto, 3.625 In, SteelKnife,Ark LinerLock Tanto,3.625 In,Steel
  • Item # 21V904
  • Mfr. Model # 51069
  • Knife, Ark Liner Lock Tanto, Number of Blades 1, Blade Edge Bent, Serrated, Blade Type Steel, Blade Length...More

2-Ended Hook Roofing Blade, W, PK70
  • STANLEY
  • 2-Ended Hook Roofing Blade, W, PK702-Ended Hook Roofing Blade, W, PK70
  • Item # 1XDK7
  • Mfr. Model # 11-939A
  • Utility Blade Type 2-Ended Hook, Roofing Knife Blade, Length 1-7/8 In., Thickness 0.031 In., High Carbon Tool...More

Folding Knife,Fine,Drop Point,Blk,3-1/4
  • BUCK KNIVES
  • Folding Knife, Fine, Drop Point, Blk, 3-1/4Folding Knife,Fine,Drop Point,Blk,3-1/4
  • Item # 11U269
  • Mfr. Model # 0347BKS1-B
  • Folding Knife, Vantage Pro, Blade Edge Fine, Blade Type Drop Point, Blade Length 3-1/4 In., Length Open 7-5/8...More

Results per page: 16 | 32 | 48