Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cutting Tools

107 Results Found that Include 122 Products

Results per page: 16 | 32 | 48
Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 3LY21
  • Mfr. Model # J2000-48
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX4
  • Mfr. Model # 74 01 250 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-1/8,...More

Bolt Cutter,14 In,Plastic Grips
  • WESTWARD
  • Bolt Cutter, 14 In, Plastic GripsBolt Cutter
  • Item # 1YNB7
  • Mfr. Model # 1YNB7
  • Bolt Cutter, Steel, Overall Length 14 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 In., Hard...More

Rotary Straight Blade,60mm W, PK5
  • OLFA
  • Rotary Straight Blade, 60mm W, PK5Rotary Blade
  • Item # 2CJW4
  • Mfr. Model # RB60-5
  • Utility Blade Type Rotary Straight, Rotary Cutter Blade, Number of Segments -, Width 60mm, Diameter 2.362...More

Cable Cutter,Anvil Cut,10-5/8 In
  • GREENLEE
  • Cable Cutter, Anvil Cut, 10-5/8 InCable Cutter
  • Item # 11L580
  • Mfr. Model # 0952-01
  • Cable Cutter, Anvil Cut, Overall Length 10-5/8 In., Handle Design Molded, Features Adjustable up to 1 IN...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX6
  • Mfr. Model # 74 21 250 SBA
  • Diagonal Cutting Pliers, Ultra High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.)...More

2-Point Utility Blade,3/4" W, PK100
  • LENOX
  • 2-Point Utility Blade, 3/4" W, PK100Titanium Trap Blade
  • Item # 3KJC8
  • Mfr. Model # 20352-GOLD100D
  • Utility Blade Type 2-Point, Utility Blade, Length 1 In., Width 3/4 In., Thickness 0.024 In., Bi-Metal, Mount...More

Battery Cable Cutter,Shear Cut,9 In
  • QUICK CABLE
  • Battery Cable Cutter, Shear Cut, 9 InBattery Cable Cutter
  • Item # 2FEH1
  • Mfr. Model # 4275-396-001
  • Battery Cable Cutter, Shear Cut, Overall Length 9 In., Cutting Capacity Copper not designed, Cutting Capacity...More

Industrial Shears,10-1/4 In. L
  • WISS
  • Industrial Shears, 10-1/4 In. LIndustrial Shears
  • Item # 4CP68
  • Mfr. Model # W20P
  • Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Offset, Overall Length 10-1/4...More

Aviation Snip Set,3 Pc
  • MILWAUKEE
  • Aviation Snip Set, 3 PcAviation Snip Set,3 Pc
  • Item # 26X065
  • Mfr. Model # 48-22-4033
  • Aviation Snip Set, Number of Pieces 3, Cutting Action Left/Right/Straight, Overall Length 10 In., Metal Gauge...More

Hand Swaging Tool,Compact,1/32-1/16
  • LOOS
  • Hand Swaging Tool, Compact, 1/32-1/16Hand Swaging Tool,Compact,1/32-1/16
  • Item # 12R363
  • Mfr. Model # 000-WCI
  • Hand Swaging Tool, Compact, For Cable Size (In.) 1/32, 3/64, 1/16 Aluminum and Copper, Jaw Material Heat...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 10T999
  • Mfr. Model # 74 12 180
  • Diagonal Pliers, High Leverage, Nose Type Diagonal, Overall Length (In.) 7-1/4, Cutting Edge Flush, Cutting...More

Wire Stripper,18 to 10 AWG,6 In
  • KLEIN TOOLS
  • Wire Stripper, 18 to 10 AWG, 6 InWire Stripper
  • Item # 1N042
  • Mfr. Model # 11045-INS
  • Wire Stripper, Insulated Yes, Overall Length 6 In., Capacity 18 to 10 AWG, Cable Type Solid, Standard...More

Metal Cutting Snips,Offset,10 in.
  • MILWAUKEE
  • Metal Cutting Snips, Offset, 10 in.Metal Cutting Snips,Offset,10 in.
  • Item # 31XN13
  • Mfr. Model # 48-22-4023
  • Offset Metal Cutting Snip Set, Number of Pieces 2, Cutting Action Left/Right, Overall Length 10 In., Metal...More

Tinners Snips,Straight,14 In
  • MALCO
  • Tinners Snips, Straight, 14 InAluminum Snip
  • Item # 1ELH3
  • Mfr. Model # M14A
  • Tinners Snip, Cutting Action Straight, Overall Length 14 In., Metal Gauge 22 Mild/24 Galvanized/26 Stainless...More

Aviation Snip Set,Offset,Left/Right Snip
  • MIDWEST SNIPS
  • Aviation Snip Set, Offset, Left/Right SnipAviation Snip Set,Offset,Left/Right Snip
  • Item # 29RW24
  • Mfr. Model # MW-P6510C
  • Offset Aviation Snip Set, Number of Pieces 2, Cutting Action Left/Right, Overall Length 9-3/4 In., Metal...More

Industrial,Industrial Shears,8 In. L
  • KLEIN TOOLS
  • Industrial, Industrial Shears, 8 In. LIndustrial,Industrial Shears,8 In. L
  • Item # 4VAP9
  • Mfr. Model # 23008
  • Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 8 In.,...More

Glass Cutter,11 In
Aviation Snip Set,Offset,1-1/2in L.
  • MIDWEST SNIPS
  • Aviation Snip Set, Offset, 1-1/2in L.Aviation Snip Set,Offset,1-1/2in L.
  • Item # 34RF73
  • Mfr. Model # MWT-6510C
  • Offset Aviation Snip Set, Number of Pieces 2, Cutting Action Left/Right, Overall Length 9-3/4 In., Metal...More

Wire Stripper,22 to 10 AWG,8-1/2 In
  • PROTO
  • Wire Stripper, 22 to 10 AWG, 8-1/2 InWire Stripper,22 to 10 AWG,8-1/2 In
  • Item # 24AL22
  • Mfr. Model # J299-TT
  • Tether Ready Wire Stripper, Insulated Yes, Overall Length 8-1/2 In., Capacity 22 to 10 AWG, Cable Type Solid...More

Lockblade Knife,3 3/4 In,Fine Edge
  • GERBER
  • Lockblade Knife, 3 3/4 In, Fine EdgeLockblade Knife,3 3/4 In,Fine Edge
  • Item # 5LM30
  • Mfr. Model # 46069
  • Lockblade Knife, Blade Stainless Steel, Blade Length 3 3/4 Inches, Blade Edge Fine, Open Length 8 3/4 Inches,...More

Aviation Snip Set,8 In,Ylw,Red,Grn,3 Pc
  • DEWALT
  • Aviation Snip Set, 8 In, Ylw, Red, Grn, 3 PcAviation Snip Set,8 In,Ylw,Red,Grn,3 Pc
  • Item # 24A436
  • Mfr. Model # DWHT70278
  • Aviation Snip Set, Number of Pieces 3, Cutting Action Left/Right/Straight, Overall Length 9-3/4 In., 9-7/8...More

Lockblade Knife,3 3/4 In,Serrated
  • GERBER
  • Lockblade Knife, 3 3/4 In, SerratedLockblade Knife,3 3/4 In,Serrated
  • Item # 5LM31
  • Mfr. Model # 46079
  • Lockblade Knife, Blade Stainless Steel, Blade Length 3 3/4 Inches, Blade Edge Serrated, Open Length 8 3/4...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 2DYX5
  • Mfr. Model # 74 02 200 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8, Jaw Length (In.) 7/8, Jaw Width (In.) 1, Side...More

Diagonal Cutters,6-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 6-1/8 In.Diagonal Cutters,6-1/8 In.
  • Item # 6LFW6
  • Mfr. Model # 72192
  • Telephone Work Pliers, D-6, Number of Pieces 1, Diagonal Nose Type, Overall Length (In.) 6-1/8, Jaw Length...More

Flex Duct Cutter With Wire Cutter
  • MALCO
  • Flex Duct Cutter With Wire CutterFlex Duct Cutter With Wire Cutter
  • Item # 1ELH5
  • Mfr. Model # FDC1
  • Flexible Duct Cutter, Cutting Length 6 In., Overall Length 11-7/8 In., Handle Design Compound Leverage w/,...More

Tinners Snips,Straight,16 In
  • MIDWEST SNIPS
  • Tinners Snips, Straight, 16 InTinners Snips,Straight,16 In
  • Item # 29RW38
  • Mfr. Model # MW-P167B
  • Tinners Snip, Cutting Action Straight, Overall Length 16 In., Metal Gauge 16 Mild, Cutting Edge Nonserrated,...More

Insulated Diagonal Cutters,8 In.
  • KNIPEX
  • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
  • Item # 2DZD7
  • Mfr. Model # 74 08 200 SBA
  • Insulated Diagonal Pliers,Cutting Capacity/Material 3/32 In. Piano, 1/8 In. Hard, 11/64 In. Medium,Overall...More

Results per page: 16 | 32 | 48