Skip Content

Filter Results By

Applied Filters Clear All

Cutting Tools

146 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Mini Bolt Cutter,8" Overall Length
Oval High Leverage Diagonal Cutters,8-1/8" Overall Length,1
Retractable 6-1/4" Safety Cutter, 1 EA
  • MARTOR
  • Retractable 6-1/4" Safety Cutter, 1 EA Safety Cutter
  • Item # 35LV55
  • Mfr. Model # 116006.02
  • Safety Cutter, Retractable, Blade Type Steel, Blade Change Manual, Overall Length 6-1/4 In., Blade Material...More

Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
7-1/8" Deluxe Rotary Cutter, Tungsten Carbide Tool Ste
  • 7-1/8" Deluxe Rotary Cutter, Tungsten Carbide Tool Steel Rotary Cutters
  • Item # 2CJU9
  • Mfr. Model # RTY-3/DX
  • Deluxe Rotary Cutter, Overall Length 7-1/8 In., Overall Width 3 In., Overall Thickness 13/16 In., Blade...More

Pear Shaped Diagonal Cutters,6-5/16" Overall Length,31/32&q
Cable Cutter,8" Overall Length,Shear Cut Cutting Action,Primary&
High Leverage Cable Cutter,9-3/4" Overall Length,Shear Cut&
Crater C33TX,Multi-Tool Knife,7 Function
  • LEATHERMAN
  • Crater C33TX, Multi-Tool Knife, 7 Function Crater C33TX,Multi-Tool Knife,7 Function
  • Item # 6TXA1
  • Mfr. Model # 8602240
  • Multi-Tool Folding Knife, C33TX, Number of Tools 4, Number of Functions 7, Closed Length (In.) 3-15/16,...More

Wire Rope Cutter,6" Overall Length,Center Cut Cutting Actio
Precision Nippers,5" Overall Length,23/64" Jaw Length
All Purpose Pliers,8-3/8" Overall Length,8 to 16 AWG&#
Oval High Leverage Diagonal Cutters,7" Overall Length,1"&#x
1" Carbon Steel Hook Utility Blade, 25 PK
Cable Stripper,4-3/4" Overall Length,24 to 18 AWG Capa
  • GREENLEE COMMUNICATIONS
  • Cable Stripper, 4-3/4" Overall Length, 24 to 18 AWG Capacity, RG6/59 & RG6 Quad Cable Type Cable Stripper
  • Item # 3AEU9
  • Mfr. Model # 1119
  • Cable Stripper, Insulated No, Overall Length 4-3/4 In., Capacity 24 to 18 AWG, Cable Type RG6/59 & RG6 Quad,...More

Cable Cutter,9-1/2" Overall Length,Shear Cut Cutting Action
Retractable 6-1/4" Safety Knife, 1 EA
  • MARTOR
  • Retractable 6-1/4" Safety Knife, 1 EA Safety Knife
  • Item # 35LV57
  • Mfr. Model # 122001.02
  • Safety Knife, Retractable, Blade Change Manual, Overall Length 6-1/4 In., Blade Material Steel, Handle Color...More

Wire Stripper,9" Overall Length,7/8" Capacity,PVC and
Compass Circle Cutter,3 to 12 In,Ylw/Blk
  • OLFA
  • Compass Circle Cutter, 3 to 12 In, Ylw/Blk Compass Circle Cutter,3 to 12 In,Ylw/Blk
  • Item # 6ZTK9
  • Mfr. Model # CMP-2
  • Compass Circle Cutter, Heavy Duty, Cuts Circles 3 In. to 12 In., Handle Dia. 1-1/4 In., Overall Length 7-7/64...More

Folding Pocket Knife,Serrated Blade Edge 3-1/2" Blade
BX Cutter,7-5/8" Overall Length,Shear Cut Cutting Action,Pr
Electrician Knife/Scissors,1-3/4 in
  • GREENLEE
  • Electrician Knife/Scissors, 1-3/4 in Electrician Knife/Scissors,1-3/4 in
  • Item # 21TX87
  • Mfr. Model # PT-K01A
  • Electrician Knife, Number of Blades 1, Blade Edge Straight, Blade Type Cutlery Steel, Blade Length 1-3/4 in.,...More

End Cutting Nippers,8-1/2" Overall Length,3/8" Jaw
Cable Cutter,9-1/4" Overall Length,Shear Cut Cutting Action
  • GREENLEE
  • Cable Cutter, 9-1/4" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable Cable Cutter
  • Item # 4HED3
  • Mfr. Model # 727M
  • Cable Cutter, Shear Cut, Overall Length 9-1/4 In., Cutting Capacity Copper Maximum: 2/0 AWG, Frequent Use: #1...More

Industrial Shears, Industrial, Offset, Right Hand, Cutlery Steel
  • WISS
  • Industrial Shears, Industrial, Offset, Right Hand, Cutlery Steel, Polished, Length of Cut: 5" Industrial Shears
  • Item # 4CP68
  • Mfr. Model # W20P
  • Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Offset, Overall Length 10-1/4...More

Knife,Scout Tanto,3.5 In,Steel
  • 5.11 TACTICAL
  • Knife, Scout Tanto, 3.5 In, Steel Knife,Scout Tanto,3.5 In,Steel
  • Item # 21V895
  • Mfr. Model # 51054
  • Knife, Scout Tanto, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 3.5 In, Length Open...More

Wire Stripper,6-3/8" Overall Length,20 to 10 AWG Capac
  • WIHA TOOLS
  • Wire Stripper, 6-3/8" Overall Length, 20 to 10 AWG Capacity, Solid and Stranded Cable Type Wire Stripper
  • Item # 26X265
  • Mfr. Model # 10250
  • Wire Stripper, Insulated Yes, Overall Length 6-3/8 In., Capacity 20 to 10 AWG, Cable Type Solid and Stranded,...More

Craterc33T,Multi-Tool Knife,7 Functions
  • LEATHERMAN
  • Craterc33T, Multi-Tool Knife, 7 Functions Craterc33T,Multi-Tool Knife,7 Functions
  • Item # 6TXA0
  • Mfr. Model # 8602140
  • Multi-Tool Folding Knife, C33T, Number of Tools 4, Number of Functions 7, Closed Length (In.) 3-15/16,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More