Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Cutting Tools

82 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Snap-off Utility Blade,18mm W, PK50
  • OLFA
  • Snap-off Utility Blade, 18mm W, PK50Utility Blade
  • Item # 5LC48
  • Mfr. Model # LBB-50B
  • Utility Blade Type Snap-off, Utility Blade, Number of Segments 8, Width 18mm, Mount Type Single Hole, Fits...More

Wire Rope Cutter,8 In L,1/4 In Cap
  • WESTWARD
  • Wire Rope Cutter, 8 In L, 1/4 In CapCable Cutter
  • Item # 1YNA8
  • Mfr. Model # 1YNA8
  • Cable Cutter, Shear Cut, Overall Length 7-1/2 In., Features Comfortable Hand Grips And Spring Locking Catch,...More

Utility Blade,Bi-Metal,3/4 W,PK100
  • IRWIN
  • Utility Blade, Bi-Metal, 3/4 W, PK100Utility Blade
  • Item # 4JA82
  • Mfr. Model # 2084400
  • Utility Blade Type Bi-Metal, Utility Blade, Length 2-3/8 In., Width 3/4 In., Thickness 0.025 In., Spring...More

Wire Stripper,22 to 10 AWG,7 In
  • IDEAL
  • Wire Stripper, 22 to 10 AWG, 7 InWire Stripper
  • Item # 5LJ02
  • Mfr. Model # 45-092
  • Wire Stripper, Insulated Yes, Overall Length 7 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded,...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A840
  • Mfr. Model # D2000-48
  • Diagonal Cutters, Overall Length 8-1/16 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Cutting...More

Lock-back Knife,Clip Point,1 Blade
  • GERBER
  • Lock-back Knife, Clip Point, 1 BladeLock-back Knife,Clip Point,1 Blade
  • Item # 2EVF6
  • Mfr. Model # 22-41052
  • Folding Pocket Knife, Lock-back, Number of Blades 1, Blade Edge Fine, Blade Type Clip Point, Blade Length 2...More

Industrial,Industrial Shears,8-1/8 In. L
  • WISS
  • Industrial, Industrial Shears, 8-1/8 In. LIndustrial Shears
  • Item # 5MC19
  • Mfr. Model # 438N
  • Primary Application Fabrics and Upholstery, Industrial Straight Trimmers, Right Hand, Handle Style Straight,...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 3LY20
  • Mfr. Model # J248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

Insulated Diagonal Cutters,5-1/16 In.
  • KLEIN TOOLS
  • Insulated Diagonal Cutters, 5-1/16 In.Insulated Diagonal Cutters,5-1/16 In.
  • Item # 2DEX1
  • Mfr. Model # D244-5C
  • Insulated Diagonal Cutters, Overall Length 5-1/16 In., Jaw Length 11/16 In., Jaw Width 1/2 In., Cutting...More

Folding Pocket Safety Cutter,Red,PK12
  • PACIFIC HANDY CUTTER, INC
  • Folding Pocket Safety Cutter, Red, PK12Folding Pocket Safety Cutter,Red,PK12
  • Item # 4MUX1
  • Mfr. Model # PSC2-300
  • Folding Pocket Safety Cutter, Self-Retracting, Overall Length 4 In, Overall Width 1 1/4 In, Overall Thickness...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 3LY19
  • Mfr. Model # J228-8
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Aviation Snips,Straight,9-1/4 In
  • WISS
  • Aviation Snips, Straight, 9-1/4 InAviation Snip
  • Item # 1A631
  • Mfr. Model # M5R
  • Aviation Snip, Cutting Action Straight, Overall Length 9-1/4 In., Metal Gauge 16 Mild, Cutting Edge Serrated,...More

Round Point Safety Blade, W, PK100
ESD Diagonal Cutters,4 In.
  • XCELITE
  • ESD Diagonal Cutters, 4 In.ESD Diagonal Cutters,4 In.
  • Item # 4CP28
  • Mfr. Model # GA54JV
  • ESD Cutting Pliers, Angled Head, Overall Length (In.) 4, Flush Cutting Edge, Handle Type Cushion/Spring,...More

Diagonal Cutters,8 In.
  • WESTWARD
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 3HZF5
  • Mfr. Model # 3HZF5
  • Diagonal Pliers, Invisible Spring, European Nose Type, Overall Length (In.) 8, Jaw Length (In.) 29/32, Jaw...More

Insulated Diagonal Cutters,5-1/4 In.
Insulated Diagonal Cutters,8 In.
Diagonal Cutters,6 In.
  • PROTO
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 31CL22
  • Mfr. Model # J206GXL-TT
  • Diagonal Cutting Pliers,Overall Length 6 In.,Jaw Length 27/32 In.,Jaw Width 49/64 In.,Tip Width 7/16...More

Cable Stripper,Dual Crimp BNC/TNC
  • IDEAL
  • Cable Stripper, Dual Crimp BNC/TNCCable Stripper
  • Item # 5LJ22
  • Mfr. Model # 45-520
  • Cable Stripper, Insulated No, Overall Length 5 In., Capacity 1/4 In., Cable Type RG58, RG59, RG62 and RG6,...More

Electrician Knife/Scissors,1-3/4 in
  • GREENLEE
  • Electrician Knife/Scissors, 1-3/4 inElectrician Knife/Scissors,1-3/4 in
  • Item # 21TX87
  • Mfr. Model # PT-K01A
  • Electrician Knife, Number of Blades 1, Blade Edge Straight, Blade Type Cutlery Steel, Blade Length 1-3/4 in.,...More

Knife,Swiss Army,12 Functions
  • VICTORINOX SWISS ARMY
  • Knife, Swiss Army, 12 FunctionsKnife,Swiss Army,12 Functions
  • Item # 6D002
  • Mfr. Model # 56101
  • Multi-Tool Folding Knife, Swiss Army, Number of Tools 5, Number of Functions 12, Closed Length 3-1/2 In.,...More

Folding Pocket Knife,3 5/8 In Blade
  • BUCK KNIVES
  • Folding Pocket Knife, 3 5/8 In BladeFolding Pocket Knife,3 5/8 In Blade
  • Item # 1EKK4
  • Mfr. Model # 0286BKS
  • Folding Pocket Knife, Bantam(R) BHW, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length...More

Folding Knife,4-3/8 In,Steel,Ylw
Folding Knife,Tanto,Serrated,7-7/8In,Blk
  • GERBER
  • Folding Knife, Tanto, Serrated, 7-7/8In, BlkFolding Knife,Tanto,Serrated,7-7/8In,Blk
  • Item # 21A156
  • Mfr. Model # 31-001098
  • Folding Knife, Remix Tactical(TM), Number of Blades 1, Blade Edge Partially Serrated, Blade Type Tanto, Blade...More

Duct Stretcher,16 In L,Offset Handle
  • MALCO
  • Duct Stretcher, 16 In L, Offset HandleDuct Stretcher,16 In L,Offset Handle
  • Item # 1ELJ5
  • Mfr. Model # DS2
  • Duct Stretcher, Overall Length 16 In., Handle Design Offset w/Vinyl Cushion Grip, Handle Color Black,...More

Round Point Safety Blade,3/4" W, PK100
  • ALLWAY
  • Round Point Safety Blade, 3/4" W, PK100Round Point Safety Blade,3/4" W, PK100
  • Item # 20Y945
  • Mfr. Model # 20Y945
  • Utility Blade Type Round Point, Safety Blade, Number of Segments 2, Length 2-3/16 In., Width 3/4 In.,...More

Cable Cutter,Diagonal,Drop Coax
Insulated Diagonal Cutters,8 In.
  • WESTWARD
  • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
  • Item # 5UFV8
  • Mfr. Model # 5UFV8
  • Insulated Diagonal Cutter, Cutting Capacity/Material 0.079 In Wire/1240MPA, Overall Length 8 In., Handle Type...More

Multi-Tool Knife/Saw,4-3/4 In,Satin
  • SOG
  • Multi-Tool Knife/Saw, 4-3/4 In, SatinMulti-Tool Knife/Saw,4-3/4 In,Satin
  • Item # 20H264
  • Mfr. Model # FX20N-CP
  • Multi-Tool Folding Knife, Revolver Hunter, Number of Tools 2, Number of Functions 2, Closed Length 4-3/4 In.,...More

End Cutting Nippers,7-1/2 In. L
  • SK PROFESSIONAL TOOLS
  • End Cutting Nippers, 7-1/2 In. LEnd Cutting Nippers,7-1/2 In. L
  • Item # 13P209
  • Mfr. Model # 18507
  • End Cutting Nippers, Overall Length 7-1/2 In., Jaw Length 5/16 In., Jaw Width 1-3/4 In., Handle Type Dipped,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More