Skip Content

Filter Results By

Applied Filters Clear All

Cutting Tools

132 Results Found that Include 189 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blade Disposal Unit,7-1/4 Overall Height (In.),5-3/4&#
Stainless Steel Folding Utility Knife,6" Overall Length,Number&#
Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
High Carbon Steel Folding Utility Knife,6-7/8" Overall
  • TM

    Grainger Choice

  • WESTWARD
  • High Carbon Steel Folding Utility Knife, 6-7/8" Overall Length High Carbon Steel Folding Utility Knife,6-7/8" Overall Length
  • Item # 1YJD8
  • Mfr. Model # 1YJD8
  • Folding Utility Knife, Overall Length 6-7/8 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle...More

  • Category : Folding Utility Knives
Fixed Blade 1-1/32" Safety Cutter, 1 EA
  • SPOILAGE CUTTER COMPANY
  • Fixed Blade 1-1/32" Safety Cutter, 1 EA Fixed Blade 1-1/32" Safety Cutter, 1 EA
  • Item # 35LV72
  • Mfr. Model # 01.08
  • Replacement Blade 103, Fixed Blade, Blade Type Steel, Blade Change Manual, Overall Length 1-1/32 In., Blade...More

  • Category : Safety Utility Knives
End Cutting Nippers,4-1/2" Overall Length,13/16" Jaw&#
Stainless Steel Folding Utility Knife,6-3/4" Overall Length
Self-Retracting 6" Safety Knife, 1 EA
  • OLFA
  • Self-Retracting 6" Safety Knife, 1 EA Safety Utility Knife
  • Item # 2FTY3
  • Mfr. Model # SK-8
  • Automatic Utility Knife, Self-Retracting Safety, Overall Length 6 In, Overall Width 7/8 In, Overall Thickness...More

  • Category : Safety Utility Knives
Gray,Carbon Steel Utility Knife,6-3/4" Overall Length,Number
Black/Orange,Ceramic Box Cutter,7" Overall Length,Number of
  • SLICE
  • Black/Orange, Ceramic Box Cutter, 7" Overall Length, Number of Blades Included: 1 Box Cutter
  • Item # 6XVR1
  • Mfr. Model # 10400
  • Box Cutter, Retractable, Blade Type Utility, Blade Change Yes, Overall Length 7 In., Blade Material Ceramic,...More

  • Category : Utility Knives
Angled Diagonal Cutters,10" Overall Length,1-3/16" Jaw
SK5 Steel Folding Safety Cutter,6-3/8" Overall Length,Numbe
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Knife Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Utility Knives
Oval Diagonal Cutters,8" Overall Length,3/8" Jaw Width
Black/Gray/Yellow,Carbon Steel Twin Blade Utility Knife,6-7/
Steel Bolt Cutter,8" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Bolt Cutter, 8" Overall Length Bolt Cutter
  • Item # 10D457
  • Mfr. Model # 10D457
  • Bolt Cutter, Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/32 In., Cutting...More

  • Category : Bolt Cutters
Blue/Silver/Yellow,Carbon Steel Utility Knife,9-3/16" Overa
  • IRWIN
  • Blue/Silver/Yellow, Carbon Steel Utility Knife, 9-3/16" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 23Z292
  • Mfr. Model # 1774106
  • Utility Knife, Retractable, Blade Type 4 Point Snap Blade, Blade Change Press Multi-Function Button to...More

  • Category : Utility Knives
Wire Stripper,6-1/4" Overall Length,22 to 10 AWG Capac
2-3/8" Bi-Metal Trapazoid Utility Blade, 100 PK
  • IRWIN
  • 2-3/8" Bi-Metal Trapazoid Utility Blade, 100 PK Utility Blade
  • Item # 3KJA8
  • Mfr. Model # 2083200
  • Utility Blade, Primary Cutting Application General Purpose, Bi-Metal, Blade Point Type Sharp, Straight Blade...More

  • Category : Utility Knife Blades
Snap-off Utility Blade,25mm W, PK20
Cutter,6 Overall Length,Shear Cut Cutting Action,Primary Application&
Tapered Diagonal Cutters,5-1/2" Overall Length,1/2" Ja
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Cutter Cable Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Cutters
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Blade Utility Blade
  • Multiple product options available

    Multiple product options available

  • Category : Utility Knife Blades
Industrial Shears, Industrial, Straight, Left Hand, Stainless St
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More