Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cutting Tools

50 Results Found that Include 76 Products

Results per page: 16 | 32 | 48
Film Cutter/Tape Splitter,6-1/2 In.,Ylw
  • PACIFIC HANDY CUTTER, INC
  • Film Cutter/Tape Splitter, 6-1/2 In., YlwFilm Cutter/Tape Splitter,6-1/2 In.,Ylw
  • Item # 4MUW4
  • Mfr. Model # DFC-364
  • Film Cutter/Tape Splitter, Disposable, Overall Length 6 1/2 In, Overall Width 2 3/8 In, Overall Thickness 3/8...More

Utility Knife,6 In.,Black/Yellow
  • STANLEY
  • Utility Knife, 6 In., Black/YellowLight Duty Snap Off Utility Knife
  • Item # 1UK26
  • Mfr. Model # 10-143P
  • Utility Knife, Overall Length 6 In., Overall Width 2-3/8 In., Overall Thickness 3/4 In., Handle Color...More

Letter Opener,3In,White,Straight
  • PACIFIC HANDY CUTTER, INC
  • Letter Opener, 3In, White, StraightLetter Opener,3In,White,Straight
  • Item # 31AD25
  • Mfr. Model # 07565RL
  • Letter Opener,Fixed Blade,Overall Length 3 In.,Overall Width 2-1/2 In.,Overall Thickness 1/8 In.,1...More

Utility Blade,1-Pt. Single Edge,2-9/16In
Knife Blade,Fine,PK 5
  • GRAINGER APPROVED
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

Safety Utility Knife,5-3/4 In,Yellow
  • PACIFIC HANDY CUTTER, INC
  • Safety Utility Knife, 5-3/4 In, YellowSafety Utility Knife
  • Item # 20F888
  • Mfr. Model # EZ3
  • Safety Utility Knife, Self-Retracting, Blade Type Safety Point, Blade Change Quick-Change Release, Overall...More

Utility Knife,5 1/2 In,Black/Yellow
  • OLFA
  • Utility Knife, 5 1/2 In, Black/Yellow9mm Snap-Off Utility Knife
  • Item # 5LC33
  • Mfr. Model # 180MP
  • Snap-Off Utility Knife, Overall Length 5-1/2 In., Handle Color Black/Yellow, Blade Change Slide Open, Blade...More

Hobby Knife,1/4 In Round Handle
Round Point Safety Blade,1-9/10" W, PK5
  • STANLEY
  • Round Point Safety Blade, 1-9/10" W, PK5Safety Blade
  • Item # 5R710
  • Mfr. Model # 11-987
  • Utility Blade Type Round Point, Safety Blade, Length 1-7/8 In., Width 1-9/10 In., Thickness 0.024 In., Steel,...More

Utility Knife,Retractable,6In,Plastic
  • PACIFIC HANDY CUTTER, INC
  • Utility Knife, Retractable, 6In, PlasticUtility Knife
  • Item # 31AD27
  • Mfr. Model # RPK340
  • Utility Knife, Retractable, Overall Length 6 In., Overall Width 1-1/2 In., Overall Thickness 7/8 In.,...More

Safety Blade,18mm W,PK5
  • IRWIN
  • Safety Blade, 18mm W, PK5Safety Blade
  • Item # 2WA19
  • Mfr. Model # 2088100
  • Utility Blade Type Safety Tip, Safety Blade, Length 2-3/16 In., Width 3/4 In., Thickness 0.025 In., Spring...More

Snap-Off Utility Knife,18mm,5 1/8 In
  • WESTWARD
  • Snap-Off Utility Knife, 18mm, 5 1/8 In18mm Snap-Off Utility Knife
  • Item # 1YJE8
  • Mfr. Model # 1YJE8
  • Snap-Off Utility Knife, Overall Length 6-1/2 In., Overall Width 7/8 In., Overall Thickness 1/2 In., Handle...More

Touch Utility Knife,1-3/4 In.,Yellow
  • OLFA
  • Touch Utility Knife, 1-3/4 In., YellowUtility Knife
  • Item # 34F821
  • Mfr. Model # TK-4Y
  • Utility Knife, Retractable, Overall Length 1-3/4 In., Overall Width 1-1/2 In., Overall Thickness 1/4 In., 1...More

Snap-Off Utility Knife,9mm,5 In,Gray
  • WESTWARD
  • Snap-Off Utility Knife, 9mm, 5 In, Gray9mm Snap-Off Utility Knife
  • Item # 1YJE7
  • Mfr. Model # 1YJE7
  • Snap-Off Utility Knife, Overall Length 5-1/8 In., Overall Width 7/8 In., Overall Thickness 1/2 In., Handle...More

2-Pt Unbrkable Safety Blade,23/32"W, PK5
  • WESTWARD
  • 2-Pt Unbrkable Safety Blade, 23/32"W, PK5Safety Utility Knife Blade
  • Item # 2ZRK7
  • Mfr. Model # 2ZRK7
  • Utility Blade Type 2-Point, Unbreakable Safety Blade, Number of Segments 1, Length 2-1/4 In., Width 23/32...More

2-Point Utility Blade,3/4" W, PK5
  • LENOX
  • 2-Point Utility Blade, 3/4" W, PK5Titanium Trap Blade
  • Item # 3KJC7
  • Mfr. Model # 20350-GOLD5C
  • Utility Blade Type 2-Point, Utility Blade, Length 1 In., Width 3/4 In., Thickness 0.024 In., Bi-Metal, Mount...More

Disposal Case,Blade
  • OLFA
  • Disposal Case, BladeDisposal Case,Blade
  • Item # 5AV41
  • Mfr. Model # DC-3
  • Blade Disposal Case, Disposes Standard, Heavy Duty, Rounded Safety Tip, and Snap Off Blades, Holds 50 Used AB...More

Utility Knife,7-3/8 In.,Black
  • COSCO
  • Utility Knife, 7-3/8 In., BlackUtility Knife
  • Item # 6NZZ7
  • Mfr. Model # 038901
  • Utility Knife, Overall Length 7-3/8 In., Overall Width 2 In., Overall Thickness 9/16 In., 1 Position, Handle...More

Double Edge Carpet Blade,1-17/20" W, PK5
  • STANLEY
  • Double Edge Carpet Blade, 1-17/20" W, PK5Carpet Knife Blade
  • Item # 5R699
  • Mfr. Model # 11-525
  • Utility Blade Type Double Edge, Carpet Knife Blade, Length 2-1/4 In., Width 1-17/20 In., Thickness 0.015 In.,...More

1-Pt Sngle Edge Pckt Knife Blade,13/32"W
  • WESTWARD
  • 1-Pt Sngle Edge Pckt Knife Blade, 13/32"WPocket Knife Blade
  • Item # 2ZRK2
  • Mfr. Model # 2ZRK2
  • Utility Blade Type 1-Point Single Edge, Utility Pocket Knife Blade, Number of Segments 1, Length 2-1/2 In.,...More

Carpet Knife Blade,3/4" W, PK5
  • IRWIN
  • Carpet Knife Blade, 3/4" W, PK5Carpet Knife Blade,3/4" W, PK5
  • Item # 23Z295
  • Mfr. Model # 1777341
  • Carpet Knife Blade, Number of Segments 1, Length 2-1/4 In., Width 3/4 In., Thickness 0.015 In., High Carbon...More

Snap-Off Utility Knife,5 3/4 In,Yellow
  • COSCO
  • Snap-Off Utility Knife, 5 3/4 In, YellowSnap-Off Utility Knife,5 3/4 In,Yellow
  • Item # 6NZZ4
  • Mfr. Model # 038898
  • Snap-Off Utility Knife, Overall Length 5-3/4 In., Overall Width 1-1/8 In., Overall Thickness 5/8 In., Handle...More

2-Point Utility Blade,3/4" W, PK5
  • OLO
  • 2-Point Utility Blade, 3/4" W, PK5Utility Blade
  • Item # 1MPP9
  • Mfr. Model # OLO-5/B
  • Utility Blade Type 2-Point, Utility Blade, Number of Segments -, Length 2-1/8 In., Width 3/4 In., Thickness...More

Cartridge Utility Blade,1/2" W
  • CLAUSS
  • Cartridge Utility Blade, 1/2" WUtility Blade
  • Item # 19T085
  • Mfr. Model # 18741
  • Utility Blade Type Cartridge, Utility Blade, Number of Segments 1, Length 2-1/4 In., Width 1/2 In., Titanium...More

Results per page: 16 | 32 | 48