Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Cutting Tools

28 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diagonal Cutters,8 In.
    • CHANNELLOCK
    • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
    • Item # 3LY73
    • Mfr. Model # 338
    • Diagonal Cutters,Cutting Capacity/Material Piano Wire (0.063 In. min diameter - 0.091 In. max diameter), hard...More

    Diagonal Cutters,7 In.
    • CHANNELLOCK
    • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
    • Item # 5LJ43
    • Mfr. Model # 337
    • Diagonal Cutting Pliers, Lap Joint, Overall Length (In.) 7, Jaw Length (In.) 25/32, Jaw Width (In.) 1-3/16,...More

    End Cutting Nippers,6-1/4In
    • CHANNELLOCK
    • End Cutting Nippers, 6-1/4InEnd Cutting Nippers,6-1/4In
    • Item # 38GU11
    • Mfr. Model # 356
    • End Cutting Nippers, Overall Length 6-1/4 In., Jaw Length 23/64 In., Jaw Width 1-3/8 In., Cutting Edge...More

    End Cutting Nippers,10 In
    • CHANNELLOCK
    • End Cutting Nippers, 10 InEnd Cutting Nippers,10 In
    • Item # 5LJ39
    • Mfr. Model # 148-10
    • End Cutting Nippers, Overall Length 10 In., Tip Width 7/8 In., Jaw Length 5/8 In., Jaw Width 2-3/16 In.,...More

    Diagonal Cutters,9 In.
    • CHANNELLOCK
    • Diagonal Cutters, 9 In.Diagonal Cutters,9 In.
    • Item # 10N552
    • Mfr. Model # 449
    • Diagonal Cutting Pliers, Number of Pieces 1, Curved Nose Type, Overall Length (In.) 9, Jaw Bend (Deg.) 32,...More

    Diagonal Cutters,7-3/4 In.
    • CHANNELLOCK
    • Diagonal Cutters, 7-3/4 In.Diagonal Cutters,7-3/4 In.
    • Item # 5LJ48
    • Mfr. Model # 447
    • Diagonal Cutting Pliers, Angled Head, Overall Length (In.) 7-3/4, Jaw Length (In.) 1-1/32, Jaw Width (In.)...More

    Diagonal Cutters,7 In.
    • CHANNELLOCK
    • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
    • Item # 10N551
    • Mfr. Model # 437
    • Diagonal Cutters, Insulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 7 In., Jaw Length 1...More

    Diagonal Cutters,6 In.
    • CHANNELLOCK
    • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
    • Item # 5LJ47
    • Mfr. Model # 436
    • Diagonal Cutting Pliers, Box Joint, Overall Length (In.) 6, Jaw Length (In.) 27/32, Jaw Width (In.) 1-3/16,...More

    End Cutting Nippers,13-3/4In
    • CHANNELLOCK
    • End Cutting Nippers, 13-3/4InEnd Cutting Nippers,13-3/4In
    • Item # 38GU08
    • Mfr. Model # 148-14
    • End Cutting Nippers, Overall Length 13-3/4 In., Jaw Length 51/64 In., Jaw Width 2-9/16 In., Cutting Edge...More

    Diagonal Cutters,5 In.
    • CHANNELLOCK
    • Diagonal Cutters, 5 In.Diagonal Cutters,5 In.
    • Item # 10N554
    • Mfr. Model # 435
    • Diagonal Cutting Pliers, Number of Pieces 1, Overall Length (In.) 5, Jaw Length (In.) 7/8, Jaw Width (In.)...More

    End Cutting Nippers,7-1/2 In
    • CHANNELLOCK
    • End Cutting Nippers, 7-1/2 InEnd Cutting Nippers,7-1/2 In
    • Item # 3LY74
    • Mfr. Model # 357
    • End Cutting Nippers, Overall Length 7-1/2 In., Tip Width 1-3/16 In., Jaw Length 11/32 In., Jaw Width 1-5/8...More

    End Cutting Nippers,8 In
    • CHANNELLOCK
    • End Cutting Nippers, 8 InEnd Cutting Nippers,8 In
    • Item # 3KGY2
    • Mfr. Model # 358
    • End Cutting Nippers, Overall Length 8 In., Tip Width 1-3/16 In., Jaw Length 11/32 In., Jaw Width 1-5/8 In.,...More

    End Cutting Nippers,9 In
    • CHANNELLOCK
    • End Cutting Nippers, 9 InEnd Cutting Nippers,9 In
    • Item # 10N546
    • Mfr. Model # 35-220
    • End Cutting Nippers, Overall Length 9 In., Tip Width 1-1/8 In., Jaw Length 3/4 In., Jaw Width 1-1/8 In.,...More

    Diagonal Cutters,8 In.
    • CHANNELLOCK
    • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
    • Item # 3ZZU1
    • Mfr. Model # 338CB
    • Diagonal Cutting Plier, Lap Joint, Overall Length (In.) 8, Jaw Length (In.) 25/32, Side Cutter Yes, Laser...More

    Awl Screw Starter, Number of Sizes: 1
    Diagonal Cutters,7-1/4in.L,Cushion Grip
    • CHANNELLOCK
    • Diagonal Cutters, 7-1/4in.L, Cushion GripDiagonal Cutters,7-1/4in.L,Cushion Grip
    • Item # 38RW36
    • Mfr. Model # E337CB
    • Diagonal Cutters, Overall Length 7-1/4 In., Jaw Length 7/8 In., Jaw Width 1 In., Cutting Capacity/Material...More

    Diagonal Cutters,7-1/2 In.
    • CHANNELLOCK
    • Diagonal Cutters, 7-1/2 In.Diagonal Cutters,7-1/2 In.
    • Item # 19TT62
    • Mfr. Model # 758
    • Flush Cut Pliers, Cutting Capacity/Material Plastic and 10 to 20 AWG/Copper Wire, Overall Length 7-1/2 In.,...More

    Concrete Nippers,12In
    • CHANNELLOCK
    • Concrete Nippers, 12InConcrete Nippers,12In
    • Item # 38GU10
    • Mfr. Model # 35-300
    • Concrete Nippers, Overall Length 12 In., Jaw Length 53/64 In., Jaw Width 1-3/8 In., Cutting Edge Knife/Anvil,...More

    End Cutting Nippers,8 In
    • CHANNELLOCK
    • End Cutting Nippers, 8 InEnd Cutting Nippers,8 In
    • Item # 3UVP7
    • Mfr. Model # 358CB
    • End Cutting Nippers, Overall Length 8 In., Tip Width 1-3/16 In., Jaw Length 11/32 In., Jaw Width 1-5/8 In.,...More

    Diagonal Cutters,6in.L,Ergonomic
    • CHANNELLOCK
    • Diagonal Cutters, 6in.L, ErgonomicDiagonal Cutters,6in.L,Ergonomic
    • Item # 38RW37
    • Mfr. Model # E336
    • Diagonal Cutters, Overall Length 6 In., Jaw Length 9/16 In., Jaw Width 3/4 In., Cutting Capacity/Material...More

    Diagonal Cutters,6-3/8in.L,Cushion Grip
    • CHANNELLOCK
    • Diagonal Cutters, 6-3/8in.L, Cushion GripDiagonal Cutters,6-3/8in.L,Cushion Grip
    • Item # 38RW38
    • Mfr. Model # E336CB
    • Diagonal Cutters, Overall Length 6-3/8 In., Jaw Length 9/16 In., Jaw Width 3/4 In., Cutting Capacity/Material...More

    Diagonal Cutters,7-1/2 in.L,Carbon Steel
    • CHANNELLOCK
    • Diagonal Cutters, 7-1/2 in.L, Carbon SteelDiagonal Cutters,7-1/2 in.L,Carbon Steel
    • Item # 38UV70
    • Mfr. Model # 728
    • Diagonal Cutters, Overall Length 7-1/2 In., Jaw Length 59/64 In., Jaw Width 17/32 In., Cutting...More

    Diagonal Cutters,7-1/4in.L,Ergonomic
    • CHANNELLOCK
    • Diagonal Cutters, 7-1/4in.L, ErgonomicDiagonal Cutters,7-1/4in.L,Ergonomic
    • Item # 38RW35
    • Mfr. Model # E337
    • Diagonal Cutters, Overall Length 7-1/4 In., Jaw Length 7/8 In., Jaw Width 1 In., Cutting Capacity/Material...More

    Diagonal Cutters,8-5/16in.L,Cushion Grip
    • CHANNELLOCK
    • Diagonal Cutters, 8-5/16in.L, Cushion GripDiagonal Cutters,8-5/16in.L,Cushion Grip
    • Item # 38RW34
    • Mfr. Model # E338CB
    • Diagonal Cutters, Overall Length 8-5/16 In., Jaw Length 7/8 In., Jaw Width 1 In., Cutting Capacity/Material...More

    Diagonal Cutters,8-5/16in.L,Ergonomic
    • CHANNELLOCK
    • Diagonal Cutters, 8-5/16in.L, ErgonomicDiagonal Cutters,8-5/16in.L,Ergonomic
    • Item # 38RW33
    • Mfr. Model # E338
    • Diagonal Cutters, Overall Length 8-5/16 In., Jaw Length 7/8 In., Jaw Width 1 In., Cutting Capacity/Material...More

    Long Reach Pliers,8 in.L,Carbon Steel
    • CHANNELLOCK
    • Long Reach Pliers, 8 in.L, Carbon SteelLong Reach Pliers,8 in.L,Carbon Steel
    • Item # 38UV72
    • Mfr. Model # 748
    • Long Reach Pliers, Overall Length 8 In., Tip Width 9/32 In., Jaw Length 1-9/16 In., Jaw Width 19/32 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More