Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

35 Results Found that Include 44 Products 

 |  Results per page: 16 | 32 | 48

Cable Stripper, 3/16 to 1-1/8 In, 5-1/4 In

JONARD

Grainger Item # 5TDA7 | Mfr. Model # CST-1900

Catalog Page # 1139 (PDF)

Cable Stripper, Insulated No, Overall Length 5-1/4 In., Capacity 3/16 to 1-1/8 In., Functions Strip Only,...More

Wire Stripper/Cutter

JONARD

Multiple product options available

Coaxial Cable Cutter, Shear Cut, 8 In

JONARD

Grainger Item # 2RZR8 | Mfr. Model # JIC-750

Catalog Page # 460 (PDF)

Coaxial Cable Cutter, Shear Cut, Overall Length 8 In., Handle Design Steel With Cushion Grip, Features...More

Plier, Flush Cut, 4-1/2 In, Turquoise

JONARD

Grainger Item # 10G945 | Mfr. Model # JIC-453

Catalog Page # NA

Plier, Flush Cut, Nose Type Pointed, Overall Length (In.) 4-1/2, Jaw Bend (Deg.) 0, Jaw Length (In.) 5/8, Jaw...More

Fiber Optic Kevlar Cutter, 6 In OAL

JONARD

Grainger Item # 2TDK4 | Mfr. Model # JIC-186

Catalog Page # NA

Fiber Optic Kevlar Cutter, Right or Left Handed, Overall Length (In.) 6, Length of Cut (In.) 1-3/4, Blade...More

Diagonal Cutter, 8 In L, 1 In L, 1/4 In W

JONARD

Grainger Item # 5TDD4 | Mfr. Model # JIC-2488

Catalog Page # NA

Diagonal Cutter Angled, High Leverage, Number of Pieces 1, Angled Nose Type, Overall Length (In.) 8, Jaw Bend...More

Diagonal Cutter, 5/8 In. L, 1/4 In. W

JONARD

Grainger Item # 5TDD5 | Mfr. Model # JIC-2288

Catalog Page # NA

Diagonal Cutter Angled, High Leverage, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 5/8, Jaw...More

Electricians Scissors

JONARD

Multiple product options available

Cable Cutter, High Leverage, 9-1/2 In

JONARD

Grainger Item # 5TDD6 | Mfr. Model # JIC-63050

Catalog Page # 1138 (PDF)

Cable Cutter, Overall Length 9-1/2 In., Handle Design Dipped

Cable Stripper, 3-1/2 In

JONARD

Grainger Item # 40J738 | Mfr. Model # CST-1i

Catalog Page # NA

Cable Stripper, Insulated No, Overall Length 3-1/2 In., Capacity 1/2 In., Functions Strip Only, Adjustable...More

Flush Cut Pliers, 5 In. L

JONARD

Grainger Item # 22KY05 | Mfr. Model # JIC-2755

Catalog Page # NA

Flush Cut Pliers, Cutting Capacity/Material 18 AWG/Wire, Overall Length 5 In., Jaw Length 1/2 In., Jaw Width...More

Coax Cable Stripper/Cutter

JONARD

Multiple product options available

Fiber Optic Cable Stripper

JONARD

Multiple product options available

Cable Stripper/Cutter

JONARD

Multiple product options available

Diagonal Cutter, 6-1/2 In. L, 7/8 In. L

JONARD

Grainger Item # 2RZT7 | Mfr. Model # JIC-7858

Catalog Page # NA

Telecom Diagonal Cutter Pliers, Tapered Nose Type, Overall Length (In.) 6-1/2, Jaw Length (In.) 7/8, Jaw...More

Cable Splicing Knife, 1 3/4 In Blade

JONARD

Grainger Item # 2TDL1 | Mfr. Model # KN-7

Catalog Page # NA

Cable Splicing Knife, Handle Dia 7/16 In, Overall Length 6 1/4 In, Plastic Handle with 1 3/4 In Cutlery Steel...More

Cable Stripper, 5 In

JONARD

Grainger Item # 23Z417 | Mfr. Model # UST-150

Catalog Page # 1139 (PDF)

Cable Stripper, Insulated No, Overall Length 5 In., Capacity 1/4 In., Cable Type RG59/6 CAT/TP, Functions...More

Cable Stripper, 26 AWG, 5 In

JONARD

Grainger Item # 22KY31 | Mfr. Model # UST-175

Catalog Page # NA

Cable Stripper, Insulated No, Overall Length 5 In., Capacity 26 AWG, Functions Strip/Cut, Adjustable No,...More

Cable Stripper, 0.018 or 0.031In, 5-1/2 In

JONARD

Grainger Item # 2RZU8 | Mfr. Model # JIC-4366

Catalog Page # 459 (PDF)

Cable Stripper, Insulated Yes, Overall Length 5-1/2 In., Capacity 0.46mm or 0.79mm, Functions Strip/Crimp,...More

Cable Stripper, 4 In

JONARD

Grainger Item # 5TDD1 | Mfr. Model # FOD-2000

Catalog Page # 1139 (PDF)

Cable Stripper, Insulated No, Overall Length 4 In., Functions Strip Only, Adjustable No, Handle Type Plastic,...More

Ratchet Cable Cutter, Center Cut, 12 In

JONARD

Grainger Item # 40J752 | Mfr. Model # RC-600

Catalog Page # 1138 (PDF)

Ratchet Cable Cutter, Center Cut, Overall Length 12 In., Handle Design Blue/Black Plastic Comfort Grip,...More

Coaxial Cable Cutter, Shear Cut, 6-1/2 In

JONARD

Grainger Item # 22KY06 | Mfr. Model # JIC-725

Catalog Page # NA

Coaxial Cable Cutter, Shear Cut, Overall Length 6-1/2 In., Handle Design Plastic Dipped, Features Cuts CCSC...More

Cable Sheath Shear, 8-1/2 In L, 3/4 In Cap

JONARD

Grainger Item # 23Z375 | Mfr. Model # TS-850

Catalog Page # NA

Cable Sheath Shear

Cable Stripper, 6 In

JONARD

Grainger Item # 2TDY5 | Mfr. Model # JIC-175

Catalog Page # NA

Cable Stripper, Insulated Yes, Overall Length 6 In., Capacity 250 Micron, Functions Strip Only, Adjustable...More

Diagonal Cutter, 3/4 In. L, 5/8 In. W

JONARD

Grainger Item # 2RZT8 | Mfr. Model # DIABVNOTCH

Catalog Page # NA

Diagonal Crush/Slit Pliers, V-Notch Nose Type, Overall Length (In.) 5, Jaw Length (In.) 3/4, Jaw Width (In.)...More

Diagonal Cutter, 6-1/16 In. L, 7/8 In. L

JONARD

Grainger Item # 2TDJ9 | Mfr. Model # DIAGB6

Catalog Page # NA

Diagonal Skin and Strip Pliers, Overall Length (In.) 6-1/16, Jaw Length (In.) 7/8, Jaw Width (In.) 3/4, Side...More

Thermal Fiber Optic Stripper

JONARD

Multiple product options available

Fiber Optic Stripper Platform

JONARD

Multiple product options available

Cable Stripper Clamp, 1 In

JONARD

Grainger Item # 4AVK6 | Mfr. Model # TSUC-40

Catalog Page # 1139 (PDF)

Cable Stripper Clamp, Insulated No, Overall Length 1 In., Functions Strip Only, Handle Type -, Features -,...More

Cable Stripper, 5 In

JONARD

Grainger Item # 20FV07 | Mfr. Model # UST-525

Catalog Page # NA

Cable Stripper, Insulated No, Overall Length 5 In., Capacity 1/4 In., Functions Strip Only, Adjustable...More

Communication Scissor, Stainless Steel

JONARD

Grainger Item # 20FV15 | Mfr. Model # JIC-195

Catalog Page # NA

Communication Scissor, General Purpose, Blade Material Stainless Steel, Blade Edge 1/2 Serrated, Point Type...More

Cable Stripper, 1 In

JONARD

Grainger Item # 20FV06 | Mfr. Model # UST-225

Catalog Page # NA

Cable Stripper, Insulated No, Overall Length 1 In., Functions Strip/Cut, Adjustable Manual, Handle Material...More

 |  Results per page: 16 | 32 | 48
loader image