Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

20 Results Found that Include 22 Products 

 |  Results per page: 16 | 32 | 48

    Scissors

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Stretch Film Cutter, 6 In. L, Blue

    GRAINGER APPROVED VENDOR

    Grainger Item # 4NZD9 | Mfr. Model # 4NZD9

    Catalog Page # 2181 (PDF)

    Stretch Film Cutter, Application Stretch Film, Lightweight Plastic Sheeting, Overall Length 6 In., Overall...More

    Swaging Tool, Multi Size Capable

    GRAINGER APPROVED VENDOR

    Grainger Item # 1DMV2 | Mfr. Model # 1DMV2

    Catalog Page # 1475 (PDF)

    Swaging Tool, Scissor Action Type, For Cable Size 1/16, 3/32, 1/8, 5/32, 3/16 In, Jaw Material Hardened...More

    Swaging Tool, Size 1/16,3/32,1/8 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1DMU9 | Mfr. Model # 1DMU9

    Catalog Page # 1475 (PDF)

    Swaging Tool, Clamping Bolt Type, For Cable Size 1/16, 3/32, 1/8 In, Jaw Material Hardened Steel, Used For...More

    Swaging Tool, Size 1/8,5/32,3/16,1/4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1DMV1 | Mfr. Model # 1DMV1

    Catalog Page # 1475 (PDF)

    Swaging Tool, Clamping Bolt Type, For Cable Size 1/8, 5/32, 3/16, 1/4 In, Jaw Material Hardened Steel, Used...More

    Swaging Tool, Size 5/32,1/4,5/16 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1DMV4 | Mfr. Model # 1DMV4

    Catalog Page # 1475 (PDF)

    Swaging Tool, Scissor Action Type, For Cable Size (In.) 5/32, 1/4, 5/16, Jaw Material Hardened Steel, Handle...More

    Flush Cut Trimmer

    GRAINGER APPROVED VENDOR

    Grainger Item # 9APV0 | Mfr. Model # PLIERS-FLUSH CUT

    Catalog Page # NA

    Flush Cut Trimmer, Standard Wood and PVC Edgebanding .018 -.025

    Utility Knife/Marker Pack, 6 In., Orange

    GRAINGER APPROVED VENDOR

    Grainger Item # 4NZE1 | Mfr. Model # 4NZE1

    Catalog Page # 2155 (PDF)

    Utility Knife/Marker Pack, Overall Length 6 In., Overall Width 1-1/2 In., Overall Thickness 1/2 In., Handle...More

    Swaging Tool, Cable Size 3/8 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1DMV3 | Mfr. Model # 1DMV3

    Catalog Page # 1475 (PDF)

    Swaging Tool, Scissor Action Type, For Cable Size 3/8 In, Jaw Material Hardened Steel, Handle Length 26 In,...More

    Pipe Crimper, 11-3/4 In, Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 9EPT8 | Mfr. Model # C6R

    Catalog Page # NA

    Pipe Crimper, Single, Overall Length 11-3/4 In., Overall Width 4-1/4 In., Body Material Steel, Adjustable No,...More

    Duct Stretcher, 18-1/2 In L, Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 9RUU1 | Mfr. Model # DS1

    Catalog Page # NA

    Duct Stretcher, Single, Overall Length 18-1/2 In., Overall Width 4-1/4 In., Body Material Steel, Adjustable...More

    Flex Duct Shear, 12-1/4 In L, Red/Blk

    GRAINGER APPROVED VENDOR

    Grainger Item # 9CK65 | Mfr. Model # FDC2

    Catalog Page # NA

    Flex Duct Shear, Handle Material Vinyl Grip, Handle Color Red/Black, Thumb Operated Latch, Smooth Scissor...More

    Hand Notcher, 11-3/4 In L, Blk Oxide Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 8WRL7 | Mfr. Model # N2R

    Catalog Page # NA

    Hand Notcher, Single, Overall Length 11-3/4 In., Overall Width 4-1/2 In., Body Material Black Oxide Steel,...More

    Crimper, 11-3/4 In L, Zinc Plated Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 8MWK4 | Mfr. Model # KBHC

    Catalog Page # NA

    Duct Hole Cutter, Single, Overall Length 5 In., Overall Width 1-1/2 In., Adjustable No

    Utility Knife Blades

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Duct Hole Cutter, 11-1/4 In L, Aluminum

    GRAINGER APPROVED VENDOR

    Grainger Item # 8MWK3 | Mfr. Model # FG1

    Catalog Page # NA

    Duct Hole Cutter, Single, Overall Length 11-1/4 In., Overall Width 5 In., Body Material Aluminum, Handle...More

    Crimper, 11-3/4 In L, Zinc Plated Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 8MWM2 | Mfr. Model # SC1

    Catalog Page # NA

    Crimper, Single, Overall Length 11-3/4 In., Overall Width 4-1/4 In., Body Material Zinc Plated Steel, Handle...More

    Locking Duct Stretcher, 17-1/4 In L, Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 8MWM3 | Mfr. Model # DS3

    Catalog Page # NA

    Locking Duct Stretcher, Single, Overall Length 17-1/4 In., Overall Width 4-1/4 In., Body Material Steel,...More

    Duct Tool, 15 In L, High Carbon Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 9NRU5 | Mfr. Model # FDC3

    Catalog Page # NA

    Duct Tool, Single, Overall Length 15 In., Overall Width 5-1/4 In., Body Material High Carbon Steel,...More

    Pipe Crimper, 11-3/4 L, Nickel Plated Stl

    GRAINGER APPROVED VENDOR

    Grainger Item # 9RUU0 | Mfr. Model # SC3R

    Catalog Page # NA

    Pipe Crimper, Single, Overall Length 11-3/4 In., Overall Width 4-1/2 In., Body Material Nickel Plated steel,...More

     |  Results per page: 16 | 32 | 48
      loader image