Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cutting Tools

73 Results Found that Include 76 Products

Results per page: 16 | 32 | 48
Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A841
  • Mfr. Model # D248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A839
  • Mfr. Model # D228-8
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,7-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 7-1/8 In.Diagonal Cutters,7-1/8 In.
  • Item # 10A990
  • Mfr. Model # D228-7
  • Diagonal Pliers, Nose Type Diagonal, Overall Length (In.) 7-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,9 In.
  • CHANNELLOCK
  • Diagonal Cutters, 9 In.Diagonal Cutters,9 In.
  • Item # 10N552
  • Mfr. Model # 449
  • Diagonal Cutting Pliers, Number of Pieces 1, Curved Nose Type, Overall Length (In.) 9, Jaw Bend (Deg.) 32,...More

Cable Cutter,Shear Cut,9-1/4 In
  • GREENLEE
  • Cable Cutter, Shear Cut, 9-1/4 InCable Cutter,Shear Cut,9-1/4 In
  • Item # 5LE28
  • Mfr. Model # 727
  • High Leverage Cable Cutter, Shear Cut, Overall Length 9-1/4 In., Cutting Capacity Copper 8 to 2/0 AWG, Handle...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A838
  • Mfr. Model # D2000-28
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A840
  • Mfr. Model # D2000-48
  • Diagonal Cutters, Overall Length 8-1/16 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Cutting...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 3LY21
  • Mfr. Model # J2000-48
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX4
  • Mfr. Model # 74 01 250 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-1/8,...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 2DFB4
  • Mfr. Model # J2000-28
  • Diagonal Cutting Pliers, High Leverage, Diagonal Cutting Nose Type, Overall Length (In.) 8-1/8, Jaw Length...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 3LY20
  • Mfr. Model # J248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX6
  • Mfr. Model # 74 21 250 SBA
  • Diagonal Cutting Pliers, Ultra High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.)...More

Cable Cutter,High Leverage,9-1/2 In
  • JONARD TOOLS
  • Cable Cutter, High Leverage, 9-1/2 InCable Cutter,High Leverage,9-1/2 In
  • Item # 5TDD6
  • Mfr. Model # JIC-63050
  • Cable Cutter, Shear Cut, Overall Length 9-1/2 In., Handle Design Dipped, Features High Leverage Design for...More

Diagonal Cutters,9-3/13 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 9-3/13 In.Diagonal Cutters,9-3/13 In.
  • Item # 2VCZ7
  • Mfr. Model # D248-9ST
  • Diagonal Cutters, Cutting Capacity/Material Steel, Overall Length 9-3/13 In., Jaw Length 7/8 In., Jaw Width...More

Diagonal Cutters,7 In.
  • MILWAUKEE
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 13L334
  • Mfr. Model # 48-22-4107
  • Diagonal Cutters, Cutting Capacity/Material 1/64 In. to 3/64 In. Soft, 1/32 In. Med Hard, 1/64 In. Hard,...More

Insulated Diagonal Cutters,8 In.
  • KLEIN TOOLS
  • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
  • Item # 1N092
  • Mfr. Model # D228-8-INS
  • Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

Insulated Cable Cutter,Shear Cut,9-3/4In
  • GREENLEE
  • Insulated Cable Cutter, Shear Cut, 9-3/4InInsulated Cable Cutter,Shear Cut,9-3/4In
  • Item # 11L627
  • Mfr. Model # 727-INS
  • Insulated Cable Cutter, Shear Cut, Overall Length 9-3/4 In., Cutting Capacity Copper 2 In., Cutting Capacity...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 10T999
  • Mfr. Model # 74 12 180
  • Diagonal Pliers, High Leverage, Nose Type Diagonal, Overall Length (In.) 7-1/4, Cutting Edge Flush, Cutting...More

Insulated Diagonal Cutters,8 In.
End Cutting Nippers,8 In
  • KNIPEX
  • End Cutting Nippers, 8 InEnd Cutting Nippers,8 In
  • Item # 10T971
  • Mfr. Model # 67 01 200
  • End Cutting Nippers, Overall Length 8 In., Cutting Edge Flush, Cutting Capacity/Material 5/32 In. Soft, 11/64...More

Insulated Diagonal Cutters,8 In.
  • KLEIN TOOLS
  • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
  • Item # 1N074
  • Mfr. Model # D2000-28-INS
  • Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

Insulated Diagonal Cutters,7 In.
  • WESTWARD
  • Insulated Diagonal Cutters, 7 In.Insulated Diagonal Cutters,7 In.
  • Item # 5UFV5
  • Mfr. Model # 5UFV5
  • Insulated Side Cutting Pliers, Cutting Capacity/Material 0.079 In Wire/1240MPA, Overall Length 7 In., Handle...More

End Cutting Nippers,8-1/4 In
  • PROTO
  • End Cutting Nippers, 8-1/4 InEnd Cutting Nippers,8-1/4 In
  • Item # 3R258
  • Mfr. Model # J272G
  • End Cutting Nippers, Overall Length 8-1/4 In., Tip Width 1-3/16 In., Jaw Length 5/16 In., Jaw Width 1-3/4...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 2DYX5
  • Mfr. Model # 74 02 200 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8, Jaw Length (In.) 7/8, Jaw Width (In.) 1, Side...More

Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 10T994
  • Mfr. Model # 74 01 200 SBA
  • Diagonal Pliers, High Leverage, Number of Pieces 1, Diagonal Nose Type, Overall Length (In.) 8, Cutting...More

Insulated Diagonal Cutters,7 In.
Diagonal Cutters,7 In.
  • GREENLEE
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 5KPH4
  • Mfr. Model # 0251-07M
  • Diagonal Cutting, High Leverage, Standard Nose Type, Overall Length (In.) 7, Jaw Length (In.) 3/4, Tip Width...More

Diagonal Cutters,11-1/8 In.
  • PROTO
  • Diagonal Cutters, 11-1/8 In.Diagonal Cutters,11-1/8 In.
  • Item # 3ML13
  • Mfr. Model # J244G
  • Diagonal Cutting Pliers, High Leverage, Long Reach, Angled Head, Overall Length (In.) 11-1/8, Jaw Length...More

Diagonal Cutters,6-1/8 In.
  • GREENLEE
  • Diagonal Cutters, 6-1/8 In.Diagonal Cutters,6-1/8 In.
  • Item # 5KPN5
  • Mfr. Model # 0251-06M
  • Diagonal Cutting, High Leverage, Standard Nose Type, Overall Length (In.) 6-1/8, Jaw Length (In.) 3/4, Tip...More

Insulated Diagonal Cutters,10 In.
  • KNIPEX
  • Insulated Diagonal Cutters, 10 In.Insulated Diagonal Cutters,10 In.
  • Item # 10U002
  • Mfr. Model # 74 21 200
  • Diagonal Pliers, High Leverage, Nose Type Diagonal, Overall Length (In.) 8, Jaw Bend (Deg.) 12, Cutting Edge...More

Diagonal Cutters,8-3/4 In.
  • GREENLEE
  • Diagonal Cutters, 8-3/4 In.Diagonal Cutters,8-3/4 In.
  • Item # 5KPN6
  • Mfr. Model # 0251-08D
  • Diagonal Cutting, High Leverage, Standard Nose Type, Overall Length (In.) 8-3/4, Jaw Length (In.) 3/4, Tip...More

Results per page: 16 | 32 | 48