Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Cutting Tools

28 Results Found that Include 30 Products 

Results per page: 16 | 32 | 48
    Cable Cutter,Shear Cut,9-1/2 In
    • CHANNELLOCK
    • Cable Cutter, Shear Cut, 9-1/2 InCable Cutter
    • Item # 2ELD9
    • Mfr. Model # 911
    • Cable Cutter, Shear Cut, Overall Length 9-1/2 In., Handle Design Plastisol-Coated, Features Bypass style...More

    Cable Cutter,Shear Cut,8 In
    • IRWIN VISE-GRIP
    • Cable Cutter, Shear Cut, 8 InCable Cutter,Shear Cut,8 In
    • Item # 4YU79
    • Mfr. Model # 2078328
    • Cable Cutter, Shear Cut, Overall Length 8 In., Handle Design Cushion Grip, Features Pro Touch Handles for...More

    Cable Cutter,Shear Cut,9-5/8 In
    • KLEIN TOOLS
    • Cable Cutter, Shear Cut, 9-5/8 InHigh Leverage Cable Cutter
    • Item # 1N067
    • Mfr. Model # 63050-INS
    • High Leverage Cable Cutter, Shear Cut, Overall Length 9-5/8 In., Cutting Capacity Communication Cable 24 AWG...More

    Insulated Diagonal Cutters,1-3/16 In. W
    Cable Cutter,High Leverage,9-1/2 In
    Insulated Diagonal Cutters,8 In. L
    Insulated Diagonal Cutters, 5-1/4 In L
    Wire Stripper,22 to 10 AWG,8 In
    • SK PROFESSIONAL TOOLS
    • Wire Stripper, 22 to 10 AWG, 8 InWire Stripper
    • Item # 22P027
    • Mfr. Model # 7698
    • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded,...More

    Insulated Diagonal Cutters,1-3/16 In. W
    Diagonal Cutter,8 In. L,13/16 In. L
    Multi-Tool,5 Tools,2-3/4 In,Orange/Black
    • GERBER
    • Multi-Tool, 5 Tools, 2-3/4 In, Orange/BlackMulti-Tool,5 Tools,2-3/4 In,Orange/Black
    • Item # 21A145
    • Mfr. Model # 31-001440
    • Multi-Tool, Groundbreaker(TM) Electricians Tool, Number of Tools 5, Number of Functions 20, Closed Length...More

    Insulated Diagonal Cutters,1-3/16 In. W
    Insulated Diagonal Cutters,6-5/16 In. L
    Insulated Diagonal Cutters,7 In. L
    Insulated Diagonal Cutters,7 In. L
    Wire Stripper,18 to 10 AWG,7-3/4 In
    • IDEAL
    • Wire Stripper, 18 to 10 AWG, 7-3/4 InWire Stripper
    • Item # 46W389
    • Mfr. Model # 45-9120
    • Wire Stripper, Insulated Yes, Overall Length 7-3/4 In., Capacity 18 to 10 AWG, Cable Type Solid and Stranded,...More

    Wire Stripper,6-1/2 In
    • WIHA TOOLS
    • Wire Stripper, 6-1/2 InWire Stripper,6-1/2 In
    • Item # 5LX05
    • Mfr. Model # 32860
    • Wire Stripper, Insulated Yes, Overall Length 6-1/2 In., Capacity 5 to 26 AWG, Cable Type Solid and Stranded,...More

    Insulated Diagonal Cutters,6-5/16 In. L
    Wire Stripper,7 AWG,6-1/4 In
    • KNIPEX
    • Wire Stripper, 7 AWG, 6-1/4 InWire Stripper
    • Item # 2DYW1
    • Mfr. Model # 11 07 160
    • Wire Stripper, Insulated Yes, Overall Length 6-1/4 In., Capacity 7 AWG, Standard Tool(Accessory Needed for...More

    Insulated Diagonal Cutters,7-11/16 In. L
    • KLEIN TOOLS
    • Insulated Diagonal Cutters, 7-11/16 In. LInsulated Diagonal Cutters,7-11/16 In. L
    • Item # 1N091
    • Mfr. Model # D220-7-INS
    • Insulated Diagonal Cut Pliers, Heavy Duty, Tapered Nose Type, Overall Length (In.) 7-11/16, Handle Type High...More

    Insulated Diagonal Cutters,6-5/16 In. L
    Insulated Wire Stripper,6 1/2 In
    • WESTWARD
    • Insulated Wire Stripper, 6 1/2 InWire Stripper/Cutter
    • Item # 3WY55
    • Mfr. Model # 3WY55
    • Wire Stripper, Insulated No, Overall Length 6-1/2 In., Standard Tool(Accessory Needed for Tethering),...More

    Cable Stripper,6 In
    • JONARD
    • Cable Stripper, 6 InCable Stripper
    • Item # 2TDY5
    • Mfr. Model # JIC-175
    • Cable Stripper, Insulated Yes, Overall Length 6 In., Capacity 250 Micron, Standard Tool(Accessory Needed for...More

    Insulated End Cutting Nippers,10 In
    • WIHA
    • Insulated End Cutting Nippers, 10 InInsulated End Cutting Nippers,10 In
    • Item # 26X255
    • Mfr. Model # 29250
    • Insulated End Cutting Nippers, Overall Length 10 In., Tip Width 1 In., Jaw Width 1 In., Max. Jaw Opening 1...More

    Insulated Diagonal Cutters,7-1/4 In. L
    • AMPCO
    • Insulated Diagonal Cutters, 7-1/4 In. LInsulated Diagonal Cutters,7-1/4 In. L
    • Item # 24Y877
    • Mfr. Model # IP-36
    • Diagonal Cutting Pliers, Insulated, Nonsparking, Number of Pieces 1, Diagonal Cutting Nose Type, Overall...More

    Cable Cutter,Center Cut,12-5/8 In
    • KNIPEX
    • Cable Cutter, Center Cut, 12-5/8 InCable Cutter,Center Cut,12-5/8 In
    • Item # 21XJ97
    • Mfr. Model # 95 36 320
    • High Leverage Insulated Cable Cutter, Center Cut, Overall Length 12-5/8 In., Handle Design Ergonomic...More

    Results per page: 16 | 32 | 48