Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Cutting and Pruning Tools

43 Results Found that Include 64 Products

Results per page: 16 | 32 | 48
PRUNER CORONA CLIPPER LEATHER
Lopper,Aluminum,Red,2-1/4 In Cut,32 In L
Pruner/Pole Saw Combo,16 In Blade
  • JAMESON
  • Pruner/Pole Saw Combo, 16 In BladePruner/Pole Saw Combo,16 In Blade
  • Item # 9JGZ3
  • Mfr. Model # PH-11-PKG
  • Tree Pruner/Pole Saw Combo, Blade Length 16 In., Blade Material SteelCutting Capacity 1 In., Pole Material...More

Folding Pruning Saw,7 In.
  • CORONA
  • Folding Pruning Saw, 7 In.Folding Pruning Saw,7 In.
  • Item # 8CYM5
  • Mfr. Model # RS7245
  • Pruning Saw,Size 7 In.Frame Type Folding, Frame Material Plastic, Handle Type ErgonomicOverall Length 16-1/4...More

Pruning Saw,13 In. Blade
  • CORONA
  • Pruning Saw, 13 In. BladePruning Saw,13 In. Blade
  • Item # 9XYV3
  • Mfr. Model # RS 7120
  • Pruning Saw, Blade Size 13 In., Blade Material Tempered Steel, Handle Type Pistol Grip, Handle Material...More

Pruner,2 In.L,Titanium,3/4 In. Capacity
Pruning Knife,2-1/2 In Blade,Green/Black
  • CLAUSS
  • Pruning Knife, 2-1/2 In Blade, Green/BlackPruning Knife,2-1/2 In Blade,Green/Black
  • Item # 19T053
  • Mfr. Model # 18603
  • Pruning Knife, Blade Length 2-1/2 In., Blade Material Titanium Bonded 420J, Handle Material PET Plastic and...More

Sculpting Hedge Shear,10 In.
  • FISKARS
  • Sculpting Hedge Shear, 10 In.Sculpting Hedge Shear,10 In.
  • Item # 10F484
  • Mfr. Model # 91846985
  • Sculpting Hedge Shears, Blade Size 10 In., Overall Length 18 In., Blade Material Non-Stick Steel, Blade Type...More

Lopper,Aluminum,Red,2-1/4 In Cut,26 In L
  • ECHO
  • Chain SawChain Saw
  • Multiple product options available

    Multiple product options available

Saw Chain,20 In.,.050 In.,3/8 In. Pitch
LPNG SHEAR WL6461 CORONA CLIPPER
  • CORONA
  • LPNG SHEAR WL6461 CORONA CLIPPERLPNG SHEAR WL6461 CORONA CLIPPER
  • Item # 9U077
  • Mfr. Model # WL6461
  • Bypass Lopper, Cutting Capacity 2-1/4 In., Blade Material Steel Alloy, Handle Material Harwood, Overall...More

Tree Pruner,14 Ft.
  • CORONA
  • Tree Pruner, 14 Ft.Tree Pruner,14 Ft.
  • Item # 8NEK2
  • Mfr. Model # TP6870
  • Tree Pruner, Blade Length 13 In., Blade Material Steel, Handle Material Fiberglas, Grip Type Foam Grip,...More

Anvil Pruner
  • CLAUSS
  • Anvil PrunerAnvil Pruner
  • Item # 21EH41
  • Mfr. Model # 18766
  • Anvil Pruner,7 1/2 In. L,Titanium, Blade Length 1-1/2 In., Cutting Capacity 3/4 In., Blade Material Titanium,...More

Saw Chain,14 In.,.050 In.,3/8 In. Pitch
Bypass Pruner,1-3/4 In.L,Steel,1/2 In.
  • CLAUSS
  • Bypass Pruner, 1-3/4 In.L, Steel, 1/2 In.Bypass Pruner,1-3/4 In.L,Steel,1/2 In.
  • Item # 19T050
  • Mfr. Model # 18599
  • Bypass Pruner, Blade Length 1-3/4 In., Cutting Capacity 1/2 In., Blade Material Steel, Handle Material PET...More

Chain Saw,Gas,16 In. Bar,33CC
  • MAKITA
  • Chain Saw, Gas, 16 In. Bar, 33CCMAKITAGas Powered Chain Saw
  • Item # 6MYC2
  • Mfr. Model # DCS3416
  • Chain Saw,Fuel Type Gas,Bar Length 16 In.,Engine Displacement 33cc,1.9 HP,Automatic Chain Oiler,Anti...More

Replacement Blade,13 In.
  • CORONA
  • Replacement Blade, 13 In.Replacement Blade,13 In.
  • Item # 8X644
  • Mfr. Model # AC7241
  • Replacement BladeBlade Size 13 In., Blade Material SteelFeatures Razor Tooth Design Cuts Twice a Fast as...More

Hawkbill Knife, 3 In. Blade, Ornge Hndle
Lopper,32 in. L,Hardened Steel
  • FISKARS
  • Lopper, 32 in. L, Hardened SteelLopper,32 in. L,Hardened Steel
  • Item # 35ZD43
  • Mfr. Model # 394801-1002
  • Lopper, Cutting Capacity 2 In., Blade Material Hardened Steel, Handle Material Aluminum, Overall Length 32...More

Hedge Shears,Heavy Duty,25 In,Aluminum
  • CORONA
  • Hedge Shears, Heavy Duty, 25 In, AluminumHedge Shears
  • Item # 8RME0
  • Mfr. Model # AH6940
  • Hedge Shear, Blade Size 8-1/2 In., Overall Length 24 In., Blade Material Steel, Blade Type Serrated Top,...More

Log Carrier,Canvas,35 x 14 in
  • CLC
  • Log Carrier, Canvas, 35 x 14 inLog Carrier,Canvas,35 x 14 in
  • Item # 23NJ32
  • Mfr. Model # C390
  • Soft Sided Log Carrier, Length 35 in., Width 14 in., Height 0 in., Number of Pockets 0, Number of Pockets...More

Gas Powered Pole Saw,28.1CC,12 In. L
  • ECHO
  • Gas Powered Pole Saw, 28.1CC, 12 In. LGas Powered Pole Saw,28.1CC,12 In. L
  • Item # 45A335
  • Mfr. Model # PPT-280
  • Gas Powered Pole Saw, Engine Displacement 28.1cc, Starter Type Recoil, Bar Length 12 In., Overall Length 158...More

Tree Pruner,1-1/2 in.,Steel
  • C.H. HANSON ITL
  • Tree Pruner, 1-1/2 in., SteelTree Pruner,1-1/2 in.,Steel
  • Item # 31CE78
  • Mfr. Model # USC00172
  • Tree Pruner, Blade Length 2-1/2 In., Blade Material Steel, Handle Material Fiberglass, Nylon 11, Grip Type...More

Hedge Trimmer,25.4CC,4 Cycle,22 In. L
Gas Powered Pole Saw,28.1CC,12 In. L
  • ECHO
  • Gas Powered Pole Saw, 28.1CC, 12 In. LGas Powered Pole Saw,28.1CC,12 In. L
  • Item # 45A336
  • Mfr. Model # PPT-280C
  • Gas Powered Pole Saw, Engine Displacement 28.1cc, Starter Type Recoil, Bar Length 12 In., Overall Length 158...More

Hedge Shears,23-1/2 in. L,Hardened Steel
Results per page: 16 | 32 | 48