Skip Content

Filter Results By

Applied Filters Clear All

Cutting and Pruning Tools

11 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pruning Saw,13 In. Blade
  • CORONA
  • Pruning Saw, 13 In. Blade Pruning Saw,13 In. Blade
  • Item # 9XYV3
  • Mfr. Model # RS 7120
  • Pruning Saw, Blade Size 13 In., Blade Material Tempered Steel, Handle Type Pistol Grip, Handle Material...More

  • Category : Pruning Saws and Blades
Bypass Pruner,8 3/4 In.
  • CORONA
  • Bypass Pruner, 8 3/4 In. Bypass Pruner
  • Item # 8Y095
  • Mfr. Model # BP3180
  • Bypass Pruner, Blade Length 2-1/2 In., Cutting Capacity 1 In., Blade Material Steel, Handle Material Vinyl...More

  • Category : Pruners
Replacement Saw Blade, 16 In
  • JAMESON
  • Replacement Saw Blade, 16 In Replacement Saw Blade, 16 In
  • Item # 16X105
  • Mfr. Model # SB-16TE-W
  • Tri-Cut Saw Blade, Type Wide, Blade Size 16 In., Blade Material Steel, Features Quicker, Cleaner Cut With...More

  • Category : Pruning Saws and Blades
Replacement Bar,18 in.L,62 Links
Saw Chain,20 In.,.050 In.,3/8 In. Pitch
Lopper,Titanium Bonded Non-Stick SS
  • SCOTTS
  • Lopper, Titanium Bonded Non-Stick SS Lopper,Titanium Bonded Non-Stick SS
  • Item # 20JY91
  • Mfr. Model # 18901
  • Lopper, Blade Length 2-3/4 In., Cutting Capacity 1-1/2 In., Blade Material Titanium Bonded Non-Stick...More

  • Category : Pruners
Hawkbill Knife, 3" Carbon Steel, Overall Length 9",&#x
Pruner, 7-1/2in L, Titanium
  • SCOTTS
  • Pruner, 7-1/2in L, Titanium Pruner
  • Item # 20PD11
  • Mfr. Model # 18903
  • Pruner, Blade Length 1-1/2 In., Cutting Capacity 1/2 In., Blade Material Titanium, Handle Material Aluminum,...More

  • Category : Pruners
Replacement Bar,16 in.L,57 Links
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More