Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Cutting and Pruning Tools

21 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Pruner,2 In.L,Steel,1 In. Capacity
    Folding Saw, 9 In Steel Blade
    • WESTWARD
    • Folding Saw, 9 In Steel BladeFolding Saw, 9 In Steel Blade
    • Item # 2RDN1
    • Mfr. Model # 2RDN1
    • Curved Handle Folding Saw, Blade Size 9 In., Blade Material Steel, Frame Type Folding, Frame Material Steel,...More

    Bypass Pruner,Steel,3/4 In.
    • CORONA
    • Bypass Pruner, Steel, 3/4 In.Bypass Pruner
    • Item # 8D571
    • Mfr. Model # BP3160
    • Bypass Pruner, Cutting Capacity 3/4 In., Blade Material Steel, Handle Material Vinyl Coated Steel, Grip Type...More

    Saw Blade,Tri-Cut,16 In
    Pruner Set,Titanium Bonded SS,Non-Slip
    • MIRACLE GRO
    • Pruner Set, Titanium Bonded SS, Non-SlipPruner Set,Titanium Bonded SS,Non-Slip
    • Item # 20JY89
    • Mfr. Model # 18938
    • Pruner Set, Blade Length 2-3/8 In., 2 In., 3 In., Cutting Capacity 1/4 In., 1/2 In., 1/8 In., Blade Material...More

    Saw Chain,16 In.,.050 In.,3/8 In. Pitch
    Pruner,2 In.L,Steel,2 In. Capacity
    • WESTWARD
    • Pruner, 2 In.L, Steel, 2 In. CapacityPruner
    • Item # 5TFP0
    • Mfr. Model # 5TFP0
    • Pruner, Blade Length 2 In., Cutting Capacity 2 In., Blade Material Steel, Handle Material Polypropylene, Grip...More

    Flower Pruner,2-3/4 In.L,Steel,5/8 In.
    • WESTWARD
    • Flower Pruner, 2-3/4 In.L, Steel, 5/8 In.Flower Pruner
    • Item # 5TFN9
    • Mfr. Model # 5TFN9
    • Flower Pruner, Blade Length 2-3/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

    Bypass Pruner,2-1/4 In.L,Steel,5/8 In.
    • WESTWARD
    • Bypass Pruner, 2-1/4 In.L, Steel, 5/8 In.Bypass Pruner
    • Item # 5TFN8
    • Mfr. Model # 5TFN8
    • Bypass Pruner, Blade Length 2-1/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

    Replacement Saw Blade, w/ Hook,13 In
    • JAMESON
    • Replacement Saw Blade, w/ Hook, 13 InReplacement Saw Blade, w/ Hook,13 In
    • Item # 16X106
    • Mfr. Model # SB-13TE-H
    • Tri-Cut Saw Blade, Type w/ Hook, Blade Size 13 In., Blade Material Steel, Features Quicker, Cleaner Cut With...More

    Tri-Cutl Saw Blade,13 In,Use w/5KRF0
    • JAMESON
    • Tri-Cutl Saw Blade, 13 In, Use w/5KRF0Tri-Cutl Saw Blade,13 In,Use w/5KRF0
    • Item # 16X107
    • Mfr. Model # SB-13TE-GUL
    • Tri-Cut Saw Blade, Blade Size 13 In., Blade Material Steel, Features Quicker, Cleaner Cut With Less Wear On...More

    Replacement Blade,13 In.
    • CORONA
    • Replacement Blade, 13 In.Replacement Blade,13 In.
    • Item # 8X644
    • Mfr. Model # AC7241
    • Replacement BladeBlade Size 13 In., Blade Material SteelFeatures Razor Tooth Design Cuts Twice a Fast as...More

    Log Splitter License Plate Holder
    Replacement Bar,12 in.L,45 Links
    Replacement Saw Chain,20 in.L,78 Links
    Replacement Saw Chain,24 in.L,81 Links
    Replacement Saw Chain,20 in.L,70 Links
    Sculpting Hedge Shear,10 In.
    • FISKARS
    • Sculpting Hedge Shear, 10 In.Sculpting Hedge Shear,10 In.
    • Item # 10F484
    • Mfr. Model # 91846985
    • Sculpting Hedge Shears, Blade Size 10 In., Overall Length 18 In., Blade Material Non-Stick Steel, Blade Type...More

    Anvil Pruner,2 In.L,Steel,5/8 In.
    • WESTWARD
    • Anvil Pruner, 2 In.L, Steel, 5/8 In.Anvil Pruner
    • Item # 5TFP1
    • Mfr. Model # 5TFP1
    • Anvil Pruner, Blade Length 2 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material...More

    Saw Chain,18 In.,.050 In.,0.325 In
    • TRILINK
    • Saw Chain, 18 In., .050 In., 0.325 InReplacement Saw Chain
    • Item # 6AWF9
    • Mfr. Model # CL25072TL
    • Replacement Saw Chain, Bar Length 18 In., File Size 3/16 In., Gauge 0.050 In., 0.325 In. Pitch, Number of...More

    Results per page: 16 | 32 | 48