Skip Content

Filter Results By

Applied Filters Clear All

Cutting and Pruning Tools

11 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bow Saw, 30 In Steel Blade
    • WESTWARD
    • Bow Saw, 30 In Steel BladeBow Saw, 30 In Steel Blade
    • Item # 2RDL6
    • Mfr. Model # 2RDL6
    • Bow Saw, Blade Size 30 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

    Replacement Saw Chain,12 in.L,44 Links
    Replacement Saw Chain,16 in.L,57 Links
    Pruner,Titanium Bonded Non-Stick SS
    • SCOTTS
    • Pruner, Titanium Bonded Non-Stick SSPruner
    • Item # 20JY90
    • Mfr. Model # 18900
    • Pruner, Blade Length 1-3/4 In., Cutting Capacity 1/2 In., Blade Material Titanium Bonded Non-Stick Stainless...More

    Replacement Saw Chain,14 in.L,52 Links
    Bow Saw, 21 In Steel Blade
    • WESTWARD
    • Bow Saw, 21 In Steel BladeBow Saw, 21 In Steel Blade
    • Item # 2RDL4
    • Mfr. Model # 2RDL4
    • Bow Saw, Blade Size 21 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

    Saw Chain,8 In.,.043 In.,3/8 In. Pitch
    • OREGON
    • Saw Chain, 8 In., .043 In., 3/8 In. PitchReplacement Saw Chain
    • Item # 6XR57
    • Mfr. Model # R34
    • Replacement Saw Chain, Bar Length 8 In., File Size 5/32 In., Gauge 0.043 In., 3/8 In. Low Profile Pitch,...More

    Pruner,2 In.L,Titanium,3/4 In. Capacity
    Replacement Saw Chain,12 in.L,45 Links
    Anvil Pruner,8In,Steel
    • FISKARS
    • Anvil Pruner, 8In, SteelAnvil Pruner,8In,Steel
    • Item # 39FV59
    • Mfr. Model # 391101-1002
    • Anvil Pruner, Blade Length 1-3/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material Steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More