Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Cutting and Pruning Tools

19 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bypass Lopper,1-1/2 In,Hardwood
    Folding Saw, 9 In Steel Blade
    • WESTWARD
    • Folding Saw, 9 In Steel BladeFolding Saw, 9 In Steel Blade
    • Item # 2RDN1
    • Mfr. Model # 2RDN1
    • Curved Handle Folding Saw, Blade Size 9 In., Blade Material Steel, Frame Type Folding, Frame Material Steel,...More

    Bow Saw, 21 In Steel Blade
    • WESTWARD
    • Bow Saw, 21 In Steel BladeBow Saw, 21 In Steel Blade
    • Item # 2RDL4
    • Mfr. Model # 2RDL4
    • Bow Saw, Blade Size 21 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

    Gear Driven Anvil Lopper,2 In,Aluminum
    • WESTWARD
    • Gear Driven Anvil Lopper, 2 In, AluminumGear Driven Anvil Lopper,2 In,Aluminum
    • Item # 2RDN2
    • Mfr. Model # 2RDN2
    • Anvil Lopper, Cutting Capacity 2 In., Blade Material High-Carbon Steel, Handle Material Aluminum, Overall...More

    Anvil Lopper,1-25/32 In,Aluminum
    • WESTWARD
    • Anvil Lopper, 1-25/32 In, AluminumAnvil Lopper,1-25/32 In,Aluminum
    • Item # 2RDL8
    • Mfr. Model # 2RDL8
    • Anvil Lopper, Cutting Capacity 1-25/32 In., Blade Material High-Carbon Steel, Handle Material Aluminum,...More

    Bypass Lopper,1-25/32 In,Aluminum
    • WESTWARD
    • Bypass Lopper, 1-25/32 In, AluminumBypass Lopper,1-25/32 In,Aluminum
    • Item # 2RDL9
    • Mfr. Model # 2RDL9
    • Bypass Lopper, Cutting Capacity 1-25/32 In., Blade Material High-Carbon Steel, Handle Material Aluminum,...More

    Hedge Shears,24 In
    • WESTWARD
    • Hedge Shears, 24 InHedge Shears,24 In
    • Item # 5TFN4
    • Mfr. Model # 5TFN4
    • 3-Point Compound Cutting Action Shears, Blade Size 10 In., Overall Length 24 In., Blade Material Polished...More

    Replacement Bow Saw Steel Blade, 30 In
    Bow Saw, 30 In Steel Blade
    • WESTWARD
    • Bow Saw, 30 In Steel BladeBow Saw, 30 In Steel Blade
    • Item # 2RDL6
    • Mfr. Model # 2RDL6
    • Bow Saw, Blade Size 30 In, Blade Material Steel, Frame Type Bow, Frame Material Steel, Handle Type Curved,...More

    Hedge Shears with Lopper,26 In
    • WESTWARD
    • Hedge Shears with Lopper, 26 InHedge Shears with Lopper,26 In
    • Item # 5TFN7
    • Mfr. Model # 5TFN7
    • Combination Hedge Shears/Lopper, Blade Size 10 In., Overall Length 26 In., Blade Material Non-Stick Steel,...More

    Bypass Lopper,1-1/2 In,Fiberglass
    • WESTWARD
    • Bypass Lopper, 1-1/2 In, FiberglassBypass Lopper,1-1/2 In,Fiberglass
    • Item # 5TFN1
    • Mfr. Model # 5TFN1
    • Bypass Lopper, Cutting Capacity 1-1/2 In., Blade Material Nonstick Steel, Handle Material Fiberglass, Overall...More

    Replacement Bow Saw Steel Blade, 21 In
    Hedge Shear,9 In Blade,Wood Handle
    • WESTWARD
    • Hedge Shear, 9 In Blade, Wood HandleHedge Shear,9 In Blade,Wood Handle
    • Item # 2ZB49
    • Mfr. Model # 2ZB49
    • Dial-a-Cut Hedge Shears, Blade Size 9 In., Overall Length 23 In., Blade Material Steel, Blade Type Dial-a-Cut...More

    • WESTWARD
    • PrunerPruner
    • Multiple product options available

      Multiple product options available

    Hawkbill Knife,3 in. Blade,Blue
    • Hawkbill Knife, 3 in. Blade, BluePruning Knives
    • Item # 31MJ55
    • Mfr. Model # 31MJ55
    • Hawkbill Knife, Blade Length 3 In., Blade Material Carbon Steel, Handle Material Fiberglass with Rubber Grip,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More