Skip Content

Filter Results By

Cut-Resistant Sleeves

2 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STEEL GRIP
  • Cut Resistant Arm Guard Cut Resistant Arm Guard
  • Multiple product options available

    Cut Resistant Arm Guard, Material 2-Ply Cane Nylon, 9 In. Length, ANSI/ISEA Cut Level 2, Cuff Style Hook and Loop, Color White, Application Prevent Cuts And Scratches From Sharp Objects Such As Sheet And Scrap Metal Or Glass, 1 Pair, Varies by: Size

    Cut Resistant Arm Guard, Material 2-Ply Cane Nylon, 9 In. Length, ANSI/ISEA Cut Level 2, Cuff Style Hook and Loop, Color White, Application Prevent Cuts And Scratches...More

  • STEEL GRIP
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material 2-Ply Cane Nylon, 7 In. Length, ANSI/ISEA Cut Level 2, Color Black, Application Glass Handling, Metal Fabrication, Door And Window Manufacturing, Standards ASTM 1790, ISO 13997, 1 Pair, Varies by: Size

    Cut Resistant Sleeve, Material 2-Ply Cane Nylon, 7 In. Length, ANSI/ISEA Cut Level 2, Color Black, Application Glass Handling, Metal Fabrication, Door And Window...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More