Skip Content

Filter Results By

Item
Material
Length
ANSI/ISEA Abrasion Level
ANSI/ISEA Cut Level
Color
Brand
Price
Shop By
Ratings

Cut-Resistant Sleeves

45 Results Found that Include 147 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CONDOR
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Size One Size Fits Most, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level, Color and Application

  • HONEYWELL
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material HPPE/Stainless Steel, Size One Size Fits Most, ANSI/ISEA Cut Level 4, Color White, Application Glass Manufacturing, Steel...More

  • CONDOR
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, Color Yellow, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut...More

  • HONEYWELL
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material HPPE/Stainless Steel, Size One Size Fits Most, ANSI/ISEA Cut Level 4, Color White, Application Glass Manufacturing, Steel Manufacturing,...More

  • ANSELL
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Varies by: Material, Length, ANSI/ISEA Puncture Level, Cuff Style,...More

  • WHIZARD
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Varies by: Length, Size, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level, Cuff Style, Color, Material and Application

  • STEEL GRIP
  • Cut Resistant Arm Guard Cut Resistant Arm Guard
  • Multiple product options available

    Cut Resistant Arm Guard, Material 2-Ply Cane Nylon, 9 In. Length, ANSI/ISEA Cut Level 2, Cuff Style Hook and Loop, Color White, Application Prevent Cuts And Scratches...More

  • MEMPHIS GLOVE
  • Sleeve Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material Dyneema(r), 18 In. Length, ANSI/ISEA Cut Level 2, Color Salt and Pepper, Varies by: Size

Cut Resistant Sleeve,12 In. L
  • SHOWA BEST
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level 4, Cuff Style Knit, Color Gray, Application Food Handling, Metal Handling, Poultry Processing,...More

Cut Resistant Sleeve,18 In L,Hook/Loop
  • ANSELL
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 2, Cuff Style Knit, Color...More

  • HEXARMOR
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material SuperFabric(r), 19 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Wrist Closure, Color Gray, Application Wood...More

Sleeve with Thumb Slot,18 In,10 Guage
  • HEXARMOR
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material SuperFabric(r), 9 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application...More

  • SHOWA BEST
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material HPPE, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level 4, Cuff Style Knit, Color Gray, Application Food Handling, Metal...More

  • TILSATEC
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material HPPE, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0, Cuff Style Knit, Color Green, Standards ANSI, Varies by: Length, Size,...More

Cut Resistant Arm Guard,M,9 In. L,PR
Sleeve with Thumb Slot,18 In,7 Guage
Cut Resistant Sleeve,14 In. L,Kevlar(R)
Cut Resistant Sleeve,16 In. L,Gray
  • NORTH BY HONEYWELL
  • Cut Resistant Sleeve, 16 In. L, Gray Cut Resistant Sleeve,16 In. L,Gray
  • Item # 3LCH9
  • Mfr. Model # NFDS16
  • Cut Resistant Sleeve, Material Dyneema(R), 16 In. Length, Size One Size Fits Most, ANSI/ISEA Cut Level 5,...More

  • STEEL GRIP
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material 2-Ply Cane Nylon, 7 In. Length, ANSI/ISEA Cut Level 2, Color Black, Application Glass Handling, Metal Fabrication, Door And Window...More

Cut Resistant Sleeve,Yellow,12 in. L
  • PIP
  • Cut Resistant Sleeve, Yellow, 12 in. L Cut Resistant Sleeve,Yellow,12 in. L
  • Item # 34VH49
  • Mfr. Model # 10-RKDS12
  • Cut Resistant Sleeve, Material Kevlar(R), 12 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3,...More

Cut Resistant Sleeve,Regular,20 In. L,PR
  • KAREWEAR
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material Nylon Cane Mesh, 7 In. Length, Cuff Style Hook and Loop, Color Black, Application Glass, Metal, or Other Sharp Materials, 1 Pair, Varies...More

Cut Resist Sleeve,Without Thumbhole,18In
  • JACKSON SAFETY
  • Cut Resist Sleeve, Without Thumbhole, 18In Cut Resistant Sleeve
  • Item # 36H813
  • Mfr. Model # 90075
  • Cut Resistant Sleeve, Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn, 18 In. Length, Size...More

Cut Resistant Arm Guard,L,9 In. L,PR
Cut Resistant Sleeve,18 In. L,Kevlar(R)
Cut Resistant Sleeve with Clip,22 In. L
  • WHIZARD
  • Cut Resistant Sleeve with Clip, 22 In. L Cut Resistant Sleeve with Clip,22 In. L
  • Item # 2AET3
  • Mfr. Model # 333482
  • Cut Resistant Sleeve with Clip, Material HPPE/Stainless Steel, 22 In. Length, Size One Size Fits Most,...More

Results per page:  16 | 32 | 48

Help ensure skin and clothing don’t get caught in moving parts with cut-resistant sleeves. Work with confidence and help prevent accidents with snug-fitting sleeves that cover the hand and forearm. Rely on Grainger for high-quality cut-resistant sleeves that help meet your safety standards.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More