Skip Content

Filter Results By

Patient Type
Patient Height Range
  • View MoreView Less
Weight Capacity
Brand
Price
Shop By

Crutches

9 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    • DMI
    • Crutches
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Crutches
    • Multiple product options available

    Crutches,Child,25inH,300 lb.,Gray,PR
    • HCS
    • Crutches, Child, 25inH, 300 lb., Gray, PR
    • Item # 30XJ09
    • Mfr. Model # HCS6004
    • Crutches, Patient Type Child, Patient Height Range 37 In. to 45 In., Height 25 In., Weight Capacity 300 lb.,...More

    Crutches,Tall Adult,54inH,300 lb.,PR
    • HCS
    • Crutches, Tall Adult, 54inH, 300 lb., PR
    • Item # 30XJ11
    • Mfr. Model # HCS6002A
    • Crutches, Patient Type Tall Adult, Patient Height Range 5 ft. 10 In. to 6 ft. 6 In., Height 54 In., Weight...More

    Crutches,Youth,38inH,300 lb.,Gray,PR
    • HCS
    • Crutches, Youth, 38inH, 300 lb., Gray, PR
    • Item # 30XJ08
    • Mfr. Model # HCS6003A
    • Crutches, Patient Type Youth, Patient Height Range 4 ft. 6 In. to 5 ft. 2 In., Height 38 In., Weight Capacity...More

    Crutches,Adult,45-13/16inH,300 lb.,PR
    • HCS
    • Crutches, Adult, 45-13/16inH, 300 lb., PR
    • Item # 30XJ10
    • Mfr. Model # HCS6001A
    • Crutches, Patient Type Adult, Patient Height Range 5 ft. 2 In. to 5 ft. 10 In., Height 45-13/16 In., Weight...More

    Crutches,Large Adult,60 in. H,PR
    • MEDSOURCE
    • Crutches, Large Adult, 60 in. H, PR
    • Item # 30LT40
    • Mfr. Model # MS-96206
    • Crutches, Patient Type Large Adult, Patient Height Range 52 In. to 60 In., Height 60 In., Color Silver,...More

    Crutches,Adult,52 in. H,PR
    • MEDSOURCE
    • Crutches, Adult, 52 in. H, PR
    • Item # 30LT39
    • Mfr. Model # MS-96204
    • Crutches, Patient Type Adult, Patient Height Range 44 In. to 52 In., Height 52 In., Color Silver,...More

    Crutches,Child,45 in. H,PR
    • MEDSOURCE
    • Crutches, Child, 45 in. H, PR
    • Item # 30LT38
    • Mfr. Model # MS-96200
    • Crutches, Patient Type Child, Patient Height Range 37 In. to 45 In., Height 45 In., Color Silver,...More

    Results per page: 16 | 32 | 48

      Crutches from Grainger are a cost-efficient way to assist with mobility. They provide support for the lower body and relieve stress from temporary injuries. There are sizes for youths, adults and tall adults with heights ranging from 4 ft. 6 in to 6 ft. 6 in and weighing up to 250 or 300 lb. Crutches can be used to improve your upper, mid and lower body strength.