Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dieless Crimper,Manual,23 in. L
  • WESTWARD
  • Dieless Crimper, Manual, 23 in. L Dieless Crimper
  • Item # 38YG96
  • Mfr. Model # 38YG96
  • Dieless Crimper, Capacity Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum...More

Crimping Jaw,1 in.
  • MILWAUKEE
  • Crimping Jaw, 1 in. Crimping Jaw,1 in.
  • Item # 45FD74
  • Mfr. Model # 49-16-U000
  • For Use With Mfr. No. 2679-22, Crimping Jaw, Replacement Die Code 8-600 MCM, Crimping, Crimping Capacity 1 In....More

Die Kit,1 in.
Sheet Metal Crimper,Steel,Overmolded
  • STANLEY
  • Sheet Metal Crimper, Steel, Overmolded Sheet Metal Crimper,Steel,Overmolded
  • Item # 45JX39
  • Mfr. Model # FMHT73568
  • Sheet Metal Crimper, Number of Blades 0, Jaw Depth 3.00 In., Overall Length 12 In., Metal Gauge 22, Safety...More

Crimper,25-3/4 in. L
  • MILWAUKEE
  • Crimper, 25-3/4 in. L Crimper,25-3/4 in. L
  • Item # 45FD47
  • Mfr. Model # 49-16-2601
  • Crimper, Uninsulated, Capacity 6 to 4/0 AWG, Overall Length 25-3/4 In., For Use With For Crimping Most Common...More

Cable Tie Tension Tool,CrV,Ergonomic
  • Cable Tie Tension Tool, CrV, Ergonomic Tools for Nylon Cable Ties
  • Item # 45JX37
  • Mfr. Model # FMHT73566
  • Cable Tie Tension Tool, Standard Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon,...More

Hand Seamer,CrV,Overmolded,Gray/Black
  • STANLEY
  • Hand Seamer, CrV, Overmolded, Gray/Black Hand Seamer,CrV,Overmolded,Gray/Black
  • Item # 45JX40
  • Mfr. Model # FMHT73569
  • Hand Seamer, Jaw Width 3-1/4 In., Jaw Depth 1-1/4 In., Metal Gauge 22 Galvanized, Number of Pieces 1, Overall...More

Type W Crimping Die,1 in.
Type W Crimping Die,1 in.
Type W Crimping Die,1 in.
Crimping Jaw,4-1/0, 2-4/0
  • MILWAUKEE
  • Crimping Jaw, 4-1/0, 2-4/0 Crimping Jaw,4-1/0, 2-4/0
  • Item # 45FD48
  • Mfr. Model # 49-16-BGD3
  • For Use With Mfr. No. 2678-22BG, 2678-22O, 2678-22, 2678-22K, Crimping Jaw, Replacement Die Code BG, O, C,...More

Type W Crimping Die,1 in.
Type W Crimping Die,1 in.
Crimping Jaw,1 in.
  • MILWAUKEE
  • Crimping Jaw, 1 in. Crimping Jaw,1 in.
  • Item # 45FD49
  • Mfr. Model # 49-16-0OD3
  • For Use With Mfr. No. 2678-22BG, 2678-22O, 2678-22, 2678-22K, Crimping Jaw, Replacement Die Code BG, O, C,...More

Type W Crimping Die,1 in.
Type W Crimping Die,1 in.
Crimping Jaw,1 in.
  • MILWAUKEE
  • Crimping Jaw, 1 in. Crimping Jaw,1 in.
  • Item # 45FD50
  • Mfr. Model # 49-16-00D3
  • For Use With Mfr. No. 2678-22BG, 2678-22O, 2678-22, 2678-22K, Crimping Jaw, Replacement Die Code BG, O, C,...More

Type W Crimping Die,1 in.
Folding Tool,Steel,12 in. L
  • Folding Tool, Steel, 12 in. L Sheet Metal Folding Tools
  • Item # 45JX41
  • Mfr. Model # FMHT73570
  • Folding Tool, Folding Depth 3/8 In. and 1 In., Overall Length 12 In., Metal Gauge 22, Safety Latch No,...More

Type W Die Holder,1 in.
Die Kit,8 to 600 Copper
Type W Crimping Die,1 in.
Hydraulic Crimper,10.7/0 to 9.5/0 AWG
  • RIDGE TOOL
  • Hydraulic Crimper, 10.7/0 to 9.5/0 AWG Hydraulic Crimper,10.7/0 to 9.5/0 AWG
  • Item # 45NC06
  • Mfr. Model # RE 12-M
  • Hydraulic Crimper, Uninsulated, Capacity 10.7/0 to 9.5/0 AWG, Overall Length 22 In., For Use With Electrical...More

Type W Crimping Die,1 in.
Replacement Blade for Mfr. No. S-20
Crimping Jaw,1 in.
  • MILWAUKEE
  • Crimping Jaw, 1 in. Crimping Jaw,1 in.
  • Item # 45FD51
  • Mfr. Model # 49-16-KEAR
  • For Use With Mfr. No. 2678-22BG, 2678-22O, 2678-22, 2678-22K, Crimping Jaw, Replacement Die Code Any Standard...More

Replacement Blade,1 in.
Type W Crimping Die
Type W Crimping Die,1 in.
Replacement Blade,Up to 750 MCM
Type W Crimping Die,1 in.
Type W Crimping Die,1 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More