Skip Content

Filter Results By

Applied Filters Clear All

Crimping Tools

13 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crimper w/Die,8-4/0 AWG,25-1/2 In L
  • GREENLEE
  • Crimper w/Die, 8-4/0 AWG, 25-1/2 In L Crimper w/Die
  • Item # 4NV94
  • Mfr. Model # K09-2GL
  • Crimper w/Die, Capacity 8 to 4/0 AWG Copper, Overall Length 25-1/2 In., For Use With Small to Mid-Size Copper...More

Cable Tie Gun,HD,50 to 120 lb.,Nylon
  • Cable Tie Gun, HD, 50 to 120 lb., Nylon Tools for Nylon Cable Ties
  • Item # 1TBD9
  • Mfr. Model # ERG120
  • Cable Tie Gun, Mechanism Tension Locking, Construction High Impact Polymer, Heavy Duty, Cable Tie Tensile...More

End Sleeve Crimp Assortment,1201 Pc
  • KNIPEX
  • End Sleeve Crimp Assortment, 1201 Pc End Sleeve Crimp Assortment,1201 Pc
  • Item # 21XK04
  • Mfr. Model # 97 90 23
  • End Sleeve Crimp Assortment, Action Crimps, Number of Pieces 1201, Includes Crimping Pliers: Mfg. No. 97 52...More

Band Clamp Tool,1/4 - 3/4 In Cap
Crimper w/Die,6-4/0 AWG,Manual
  • QUICK CABLE
  • Crimper w/Die, 6-4/0 AWG, Manual Crimper w/Die,6-4/0 AWG,Manual
  • Item # 5NFK4
  • Mfr. Model # 307101-525-001
  • Crimper w/Die, Capacity 6 to 4/0 AWG, For Use With Anderson 50, 175, and 350A Contacts Only, Cuts No, Strips...More

Ratcheting Crimper,22-10 AWG,9 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 22-10 AWG, 9 In L Ratcheting Crimper
  • Item # 2DFE2
  • Mfr. Model # T1710
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 9 In., For Use With Insulated Terminals, Cuts No,...More

Crimper w/Die,22-14 AWG
  • PANDUIT
  • Crimper w/Die, 22-14 AWG Controlled Cycle Crimping Tool
  • Item # 1LEL3
  • Mfr. Model # CT-1014
  • Crimper w/Die, Capacity 22 to 14 AWG, Overall Length 10-1/8 In., For Use With UL Recognized and CSA Certified...More

Semiauto Crimp Tool,20 to 14 AWG,8-1/4In
  • PANDUIT
  • Semiauto Crimp Tool, 20 to 14 AWG, 8-1/4In Semiauto Crimp Tool,20 to 14 AWG,8-1/4In
  • Item # 38YU68
  • Mfr. Model # CT-1000
  • Semiautomatic Crimping Tool, Capacity 20 to 14 AWG, Overall Length 8-1/4 In., For Use With Crimps Panduit #20...More

Crimp Die, Tool Steel,PR
  • PANDUIT
  • Crimp Die, Tool Steel, PR Crimp Die, Tool Steel,PR
  • Item # 21WJ35
  • Mfr. Model # CD-930G-500
  • Crimp Die, Grounding, Material of Construction Tool SteelDescription/Special Features Crimp Die, Crimps Mfr....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More